Hole Saws
Availability
Brand
Special Price
Length
Voltage
Height
Type
Color
Price
Related Products
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. Matrix II high speed steel teeth deliver maximum durability. Alloy backing steel provides extended blade life. Precision formed teeth create fast, clean cuts. For cutting common materials 5/32" - ...
The MILWAUKEE®M18 FUEL™ SAWZALL®Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL®is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18™ REDLITHIUM™ XC5.0 Battery Pack (not included) delivers ...
Cat® 600 Pro Continuous Rim Turbo Blade is one of the fastest and fierce blades in the Cat® armoury. It is capable of cutting the hardest materials including steel rebar, oil well pipe, and ductile iron pipe time after time. It has a specially designed bonding formulation and ultra high quality diamond grit that enables it to cut hard materials continuously. The high tensile core keeps the blade tensioned. The blank benefits from vented cooling holes specifically placed to dissipate any heat build up in the harshest cutting environments. The MUT5 has extra long life and uses noise ...
12" 5 TPI The Ax™ Sawzall® Blade (5 Pk), 48-00-5027 The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. Features: NAIL GUARD ™ Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture. FANG TIP ™ Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact. A ...
V6" 5 TPI The Ax™ Sawzall® Blade (5 Pk), 48-00-5021 The Ax Sawzall® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market. Features: NAIL GUARD ™ Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture. FANG TIP ™ Ordinary tips bounce or skate on the work piece. A thicker, more rigid blade body resists fracturing and ...