| |
Metabo® Jigsaws |
 |
|
|
|
|
|
Metabo® Jigsaws Are Ideal For Bevel Cuts And Other Sawing Applications.
Metabo® Jigsaws are constructed of steel/lexon pr die-cast aluminum gear housing with rubber coated rear handle for long lasting durability. Click for more |
|
|
|
|
Proxxon Jig Saws and Blades |
 |
|
|
|
|
|
Proxxon Jigsaws And Blades Are Ideal For Commercial And Industrial Workshops.
Jigsaws are powered by a permanent magnet motor with electronic speed control for variable speed, powerful torque and long lasting durability. Constructed of polyamide plastic for lightweight reliability. Click for more |
|
 |
Milwaukee Cordless Jig Saws, Cordless |
 |
|
|
|
|
|
Milwaukee Cordless Jig Saws, Cordless Are Ideal For A Variety Of Cutting Applications Allowing User To Select Type Of Cut Required.
Milwaukee Cordless Jig Saws, Cordless are constructed with an over-molded grip with variable speed trigger for optimal control and non-marring shoe protects the work surface from damage for long lasting durability. Click for more |
|
|
|
|
Milwaukee Jig Saws |
 |
|
|
|
|
|
| Milwaukee Orbital Jig Saw has a 1" blade stroke with a 4-position orbital cutting action for fast cutting when you need it. Quik-Lok™ blade change system allows quick blade changes without the use of any tools. A keyless 45° bevel shoe adjusts quickly for angle cuts. Click for more |
|
 |
Makita Jig Saws |
 |
|
|
|
|
|
Makita Jig Saws Can Meet Varying Needs For Construction Applications.
Makita Jig Saws are ergonomic and lightweight to provide operator comfort and long lasting durability. The 3.9 or 6.3 Ampere (AMP) motors provide up to 3,100 Strokes per Minute (SPM) for fast and efficient cutting. Click for more |
|
|
|
|
Dewalt Jig Saws |
 |
|
|
|
|
|
| Dewalt Jig Saws, Cordless operates on 18 Volts to 36 Volts motor power at 0-2,700 to 0-3,000 Strokes per Minute (SPM) at a 1" stroke length. Four-position orbital action gives user control over aggressiveness of speed and cutting action. Kits come with Dewalt exclusive Lithium-Ion cells that provide longer lasting durability.
Click for more |
|
 |
Makita Cordless Jig Saw Kit |
 |
|
|
|
|
|
18V LXT Lithium-Ion Cordless Jig Saw Kit
- Makita-built variable speed motor delivers 0-2,600 Strokes per minute for fast and efficient cutting
- 3 orbital settings plus straight cutting for use in a wide range of materials
- Tool-less blade change system allows for faster blade installation and removal f Click for more
|
|
|
|
|
Bosch Jig Saws |
 |
|
|
|
|
|
Bosch Jig Saws Are Ideal For A Wide Variety Of Cutting Applications.
Bosch Jig Saws are constructed with an aluminum gearbox with insulated cover, die-cast foot with steel insert and other high quality materials for long lasting durability. Variety of types available to meet job requirements. For use with many materials. Click for more |
|
 |