Hand Saws
Availability
Special Price
Brand
Length
Type
Height
Price
Related Products
Features: Cuts up to 18ga (1.2mm) cold-rolled steel or 22ga (0.7mm) stainless steel Flush hardware helps prevent catching on materials while cutting Auto release mechanism provides for fast one handed operation Slip-resistant grip for comfort and control
Stanley® 14-563, FatMax® Compound Action Aviation Snips, Straight Cuts up to 18 gauge (1.2 mm) cold-rolled steel or 23 gauge (0.7 mm) stainless steel. Forged Chrome Molybdenum steel cutting blades for strength, durability and long cutting life. Serrated cutting blades provide a sturdy bite and help prevent material from slipping during use. Latch design allows for a quick single handed operation Adjustment-free fasteners prevent loosening of the blades. Meets or exceeds ANSI standards.
Stanley® STHT10193, Safety Knife, 6-1/2" Long Heavy-duty spring activated blade automatically retracts the instant the blade loses contact with the cutting surface. Accepts both Stanley® and OLFA® safety blades (round tip and regular). Ergonomic slip-resistant handle. Chemical resistant handle. Durable, smooth stainless steel barrel. Blades Included (11-921): 1 Replacement blades: 11-921. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Stanley® 10-788, InstantChange™ Retractable Blade Utility Knife Durable, all-metal knife body construction. Quick one-button blade change - no tools required. Thumb pad and ergonomically designed cutting angle for more comfortable use. Interlocking nose design helps secure blade and helps prevent body separation. Integrated string cutter when blade is retracted. Swing-out blade storage for easy blade access. Blades included (11-921): 3. Retractable Blade Positions: 3. Works with most standard utility blades. For use with: 11-921 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Stanley® 28-500, Razor Blade Scraper with 5 Blades Heavy-duty all-metal body construction. Blade retracts for safe storage. Scraper removes paint, glue, putty or adhesives from glass, tile, walls, floors, or other smooth surfaces. Works with these standard Stanley® razor blades: (11-515, 28-510). Razor Blades Included (28-510): 5. Retractable blade positions: 1. For use with: 11-515, 28-510 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT