| |
Jet Bandsaws |
 |
|
|
|
|
|
| Jet band saws feature a large resaw capacity that is great for cutting larger pieces of wood, slicing veneers and cutting book matched panels. Bandsaws include 4” dust ports that allow direct connection of dust collection system. Single tracking adjustment knob simplifies blade tacking process. Click for more |
|
|
|
|
Powermatic Bandsaws |
 |
|
|
|
|
|
| Models 2415 feature a powerful motor with magnetic switch for industrial work. Rack and pinion table system offers smooth 45 degree right and 10 degree left table tilting. These band saws include foot brake for fast stopping. Upper and lower ball bearing guides provide less friction for longer life of blade and guides. Click for more |
|
 |
Bosch Band Saws |
 |
|
|
|
|
|
| Bosch Band Saws Have A Compact Design That Is Ideal For Use In A Variety Of Applications.
Bosch Band Saws have a sturdy construction for long lasting durability and strength. Features Electronic Cell Protection and Electronic Motor Protection for increased longevity. Cutting capacity is 2-1/2 in. by 2-1/2 in. and the voltage is 18V. Click for more |
|
|
|
|
Sunex® Band Saws |
 |
|
|
|
|
|
Sunex® 4-1/2" Metal Cutting Band Saw
- Cuts 45° to 90° angles
- Converts into vertical saw or horizontal saw
- Spring loaded motor mount permits quick utilization of the various cutting speeds
- Cutting capacity: 4-1/2" diameter or 4" x 6"
- Blade size: 1/2" x 0. Click for more
|
|
 |
Proxxon Micro Bandsaw and Accessories |
 |
|
|
|
|
|
Proxxon Micro Band Saw And Accessories Are Ideal For Commercial And Industrial Workshops.
Micro Band Saw housing is constructed of ribbed, die-cast aluminum with a sturdy machined table for long lasting durability. Table tilts up to 45° for flexibility and accurate miter sawing. Click for more |
|
|
|
|
Powermatic Bandsaws |
 |
|
|
|
|
|
Powermatic Bandsaws Are Available In A Variety Of Motor Sizes For Increased Versatility.
Powermatic Bandsaws have large cast iron tables that provide extra area in front of the blade. Choose from 2 bandsaw types. The Powermatic 2013 20 Bandsaw features large easy-to-use handwheels that give smooth adjustments. Click for more |
|
 |
Milwaukee Cordless Band Saws |
 |
|
|
|
|
|
Milwaukee Cordless Band Saws are made with a tool-free adjustable material guide for making cuts flush to ceilings or walls. LED worklight illuminates cut lines in dark areas. Blade ejection system allows a quick and safe means of changing saw blade. Cast aluminum gear case included. 5 Year Limited Warranty.
Click for more |
|
|
|
|
Makita Metalworking Saws |
 |
|
|
|
|
|
Makita Metalworking Saws Are Ideal For Demanding Saw Work.
Makita Metalworking Saws are ergonomically designed to provide operator comfort and long lasting durability. Motors range from 6.5 to 15 Amperes (AMP) to provide maximum cutting capacity ranges from 2-1/2" to 4-1/2" at 90". Saws deliver 1,300 to 3,800 Revolutions per Minute (RPM). Click for more |
|
 |
Makita Cordless Band Saws |
 |
|
|
|
|
|
18V LXT Lithium-Ion Cordless Portable Band Saw Kit
- Makita-built motor delivers faster cutting with 6-setting variable speed dial at 275-530 feet/min.
- Compact design at only 20-5/8" long and weighs only 14.1 lbs. Click for more
|
|
|
|
|
Milwaukee Band Saws |
 |
|
|
|
|
|
Milwaukee Band Saws are made with an industry-leading 10.5 amp motor for reliable, consistent performance. Deep cut capacity offers versatility and power with cutting a variety of materials. Main handle build with multi-grip ensures reliable control. Variable speed dial and updated blade bearing design. 5 Year Limited Warranty.
Click for more |
|
 |
Jet® Semi-Automatic Horizontal Bandsaws |
 |
|
|
|
|
|
Jet® Semi-Automatic Horizontal Bandsaws Are Ideal For Cutting Irregular Shapes In A Variety Of Materials.
Bandsaws feature hardened and ground gears operating in an oil bath. Variable speed drive system. Swivel control panel. Cast iron band wheels. Counterbalanced feed system. Hydraulically-raised saw head. Includes 1” bimetal blade. 2 Year Limited Warranty. Click for more |
|
|
|
|
Dewalt Metal Band Saws |
 |
|
|
|
|
|
| Dewalt Metal Band Saws are packed with a 6 Ampere (AMP) motor that can withstand any job application. The 4 3/4" deep cut capacity is for both round and rectangular stock. Lightweight design is ideal for making precision cuts. The tools are protected by rubber bumpers. Blade speed may be adjusted using a speed control knob.
Click for more |
|
 |