Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Saws & Blades

(3,318 items)

Narrow Your Results

Availability

Our Price

 
Go

Recently Viewed

Categories

  • Makita Chain Saws

    Makita Chain Saws
    See all 10 items in product family
    Makita® Chain Saws Are Used For A Variety Of Sawing Operations In Residential, Commercial, Warehouse, Industrial Environments And More.

    Makita® Chain Saws are constructed with a rugged cast cylinder for long lasting durability. Double air filtration and high power-to-weight ratio provides easy use. "Tool-less" chain adjustments provide convenient operation and maintenance. Built-in tip guard is engineered to provide additional user safety. Styles are Cordless Chain Saw Bare Tool, Cordless Chain Saw Kit, Chain Saw with Easy Start, Electric Chain Saw and Gas Chain Saw. Sizes are 11-3/4”, 14”, 16”, 18” and 20”. Speeds range from 2,600 FPM to 13,500 RPM. Pitch is 3/8”. Gauge is 0.050”.

    Click for more
  • Makita Chain Mortiser

    Makita Chain Mortiser
    See all 1 items in product family
    Makita Chain Mortiser, 7104L, 12 Amp, 3200 RPM

    Ideal for Timber Framing or Log Home Building, Powerful 12 AMP motor (3, 200 RPM) to quickly notch or cut holes in thick wood stock. Extremely portable at only 38.1 lbs. Razor sharp chain for clean, accurate cutting. Cuts lap joints up to 5-1/8". Innovative power tool notches or cuts through-holes in thick wood stock quickly, neatly and accurately. Large adjustable vise and knob for attaching firmly onto logs 3-1/8" to 12-1/8" thick. Sliding rear clamp adjustable to desired width with a quick adjust tension knob. Clamp tension lever for a firm hold on log. Plunge depth adjustment in 1/8" increments. Cutting line indication plate. Adjust knob for re-adjusting position of chain across the log. Quick horizontal chain lever for widening holes. Chain tension adjustment cover with snap action. Durable plastic boot protects twin steel rails. Externally accessible carbon brushes for greater serviceability. Built-in carrying handle for ease of transportation. Ideal for timber framing or log home building.

    Click for more
Featured Items