Browse Screwdrivers

(4,418 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Awls & Scribers

    Awls & Scribers
    See all 20 items in product family
    Awls And Scribers Are Used For Metal Scribing, Starting Holes And For Punching And Piercing Jobs.

    Awl and scriber tools are non-magnetic, non-sparking, corrosion resistant and nickel plated. Features deep ribbed steel build with a heat-treated and tempered shank for long lasting durability. Awl screwdriver handles are resistant to oil, gas and water. Scribes are available with Straight Point, Short Bent Point, and Long Bent Point Ends. Available materials are Aluminum, Copper Alloy, Hardwood, Plastic, Rubber, Soft Plastic Grip, Steel, and Wood. Dimensions vary per model.

    Click for more
  • K-Tool Picks & Awls

    K-Tool Picks & Awls
    See all 8 items in product family
    K-Tool Picks And Awls Provide Easy Removal Of O-rings, Split Pins, Seals and More.

    K-Tool Picks And Awls are crafted from steel for long lasting durability. Styles include 45° and 90° Hooks for grabbing hard to reach, small objects.Straight Picks are used for removing glue and plastic. Comfortable grip handles are available in Neon Orange and Neon Green for high visibility.

    Click for more
  • Stanley Awls

    Stanley Awls
    See all 2 items in product family
    Stanley® Awls Are Used For General Construction Work.

    Stanley® Awls are made of heat-treated high alloy steel for long lasting durability. Features a plated design that is corrosion-resistant for greater reliability. Available with wood or fluted acetate handle for ease of use. Overall lengths are 6 or 7-3/4 inch. Blade diameters are 3/16 or 1/4 inch. Limited Lifetime Warranty.

    Click for more
Featured Items