Browse Screwdrivers

(909 items)

Recently Viewed

Categories

  • Screw & Bolt Extractors

    Screw & Bolt Extractors
    See all 16 items in product family
    Screw And Bolt Extractors Allow Simple Removal Of Hard-To-Grasp Fasteners.

    Screw And Bolt Extractors are made of heat-treated steel with durable black oxide or nickel chromium coating for long lasting life, corrosion resistance, and clean, accurate threads. Screw Extractors are available in Standard, Spiral Flute and Straight Flute models for removing stripped and broken pieces of screws. Bolt Extractors come in Hex Head Multi-Spline and 3/8" Drive models designed to bite down and break free rounded-off, rusted-tight, painted-over, and broken bolts with maximum gripping power. Straight Flute Pipe Extractors facilitate the removal of 1/8", 1/4", and 3/8" broken pipes. Sizes vary per model.

    Click for more
  • Moody Tools Screw Extractors

    Moody Tools Screw Extractors
    See all 1 items in product family
    Moody Tools 51-4119 2.0mm/2.0mm Screw Extractor Driver

    • Traditional fluted style miniature handles
    • Solid locking chuck assembly permanently molded into sturdy plastic handle
    • The chrome vanadium blades are replaceable
    • Jewelers Style
    • Packaged in Vinyl Pouch
    • Interchangeable handles for quick assembly and disassembly of products
    • Set contains six drivers: Slot .040", .070", .100"; JIS #00; Phil #0, #1
    Click for more
Featured Items