Browse Screwdrivers

(3,572 items)

Recently Viewed

Categories

  • Screw & Bolt Extractors

    Screw & Bolt Extractors
    See all 31 items in product family
    Screw And Bolt Extractors Allow Simple Removal Of Hard-To-Grasp Fasteners.

    Screw And Bolt Extractors are made of heat-treated steel with durable black oxide or nickel chromium coating for long lasting life, corrosion resistance, and clean, accurate threads. Screw Extractors are available in Standard, Spiral Flute and Straight Flute models for removing stripped and broken pieces of screws. Bolt Extractors come in Hex Head Multi-Spline and 3/8" Drive models designed to bite down and break free rounded-off, rusted-tight, painted-over, and broken bolts with maximum gripping power. Straight Flute Pipe Extractors facilitate the removal of 1/8", 1/4", and 3/8" broken pipes. Sizes vary per model.

    Click for more
  • Moody Tools Screw Extractors

    Moody Tools Screw Extractors
    See all 3 items in product family
    Moody Tools 51-4120 1.1mm/1.50mm Screw Extractor Driver

    • Ergonomic and anti-static ESD-safe handles
    • Handles have hex-shaped swivel tops for excellent fingertip control
    • Chrome vanadium blades securely molded into plastic handle
    • Blades are 2.5" long
    • Packaged in
    • canvas tool roll
    • Five Nut drivers: 4.0mm, 4.5mm, 5.0mm, 5.5mm, 6.0mm
    Click for more
Featured Items