| |
Screw Holding Screwdrivers |
 |
|
|
|
|
|
Screw Holding Screwdrivers Keep Screws In Place During Operation.
Screw Holding Screwdrivers are made with a screw-holding driver to keep screws centered and in place, making them ideal for use in awkward, hard-to-reach spots. Steel shank is heat-treated and tempered for lasting durability. Comfordome® handle is full fluted with chamfered edges for superior grip and control. Click for more |
|
|
|
|
K-Tool Slotted Tip Screwdrivers |
 |
|
|
|
|
|
K-Tool Pro Series Screwdrivers Are Rugged And Reliable For Professional Environments.
K-Tool Pro Series Screwdrivers are constructed of chrome vanadium steel for long lasting durability. Each one is marked with a part number for ease of identification. Each screwdriver is available with a handle of plastic or tri-grip and a blade of Black Oxide and Chrome Vanadium Steel. Click for more |
|
 |
Pocket & Stubby Screwdrivers |
 |
|
|
|
|
|
Pocket And Stubby Screwdrivers Are Ideal For Light Repair Work.
Pocket And Stubby Screwdrivers are made using a steel shank for lasting durability and strength. Textured handles ensure firm grip and superior control. Screwdrivers are made with slotted tips. Available tip widths are 3/32", 1/8" and 1/4". Choose from a variety of shank lengths.
Click for more |
|
|
|
|
Cabinet ip Screwdrivers |
 |
|
|
|
|
|
Cabinet Tip Screwdrivers Are Ideal For Contractors, Maintenance And Repair Applications.
Cabinet Tip Screwdrivers are made of heavy duty materials for long lasting durability. Cabinet Tip Screwdrivers are available in a variety of shank lengths. Tip types available are Keystone, Slotted, Cabinet, Wire Bending Cabinet and Cabinet Slotted.
Click for more |
|
 |
Keystone Screwdrivers |
 |
|
|
|
|
|
Keystone Screwdrivers Feature A Tapered Blade Ideal For Use In Space-Restricted Areas.
Keystone screwdrivers are made with a slotted head that flares slightly before tapering off at the tip. Steel shank is heat treated for lasting durability. Ridged handles ensure firm grip and superior control. Handles are resistant to oil, gas and water. Click for more |
|
|
|
|
Square Shank Screwdrivers |
 |
|
|
|
|
|
Square Shank Screwdrivers Are Ideal For Jobs Requiring Heavy Torque.
Square shank screwdrivers are shaped to allow a wrench to provide extra torque and leverage, making it an ideal choice for freeing stubborn screws. Steel screwdriver shafts are heat-treated for lasting durability. Blasted tips eliminate chrome peel. Textured handles ensure superior grip and control. Click for more |
|
 |
Round Shank Screwdrivers |
 |
|
|
|
|
|
Round Shank Screwdrivers Are Ideal For Everyday Usage In A Variety Of Construction And Maintenance Applications.
Round shank screwdrivers are made with steel shanks for lasting durability. Round shank ensures reliable strength. Plastic handles are textured for easy grip and control. Round shank screwdrivers are available with Cabinet or Slotted tip. Click for more |
|
|
|
|
Standard Tip Screwdrivers |
 |
|
|
|
|
|
Standard Tip Screwdrivers Are Ideal For Contractors, Maintenance And Repair Applications.
Standard Tip Screwdrivers are made of heavy duty materials for long lasting durability. Standard Tip Screwdrivers are available in a variety of brands with assorted tip widths and shank lengths. Tip types available are Slotted, Cabinet, Keystone and Square-Recess (0,1,2,3).
Click for more |
|
 |
Stanley Standard Tip Screwdrivers |
 |
|
|
|
|
|
Stanley standard tip screwdrivers are made using alloy steel that is chrome plated for corrosion resistant. Comfort grip handles for ease of use. Stanley Standard Tip Screwdrivers have blade lengths ranging from 1.6 to 12 inches. The maximum blade diameter of these tools is 1/4" and maximum tip width of 1/2". Available with Standard tip, rounded blade, square blade and pocket size models.
Click for more |
|
|
|
|
|
 |