

 |
Browse Electrical Tape & Wire Connectors (50 Items) |
 |
 |
Sub Category |
 |
| Electrical Tape (20) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Electrical Tape & Wire Connectors |
|
| > |
|
> |
Electrical Tape |
> |
|
| > |
|
> |
|
|
|
|
 |
| Showing 20 items within 3 product groups |
| |
Electrical Tape Rolls |
 |
|
|
|
|
|
Electrical Tape Rolls Are Designed For General Purpose And Electrical Applications.
Electrical Tape Rolls are made from low-lead PVC material and are designed for applications up to 600V. A temperature rating of up to 80°C (176°F) provides versatility.
3M® Vinyl Electrical Scotch Tape withstands a wide range of temperatures and resists abrasion. Click for more |
|
|
|
|
Friction Tape Rolls |
 |
|
|
|
|
|
Gardner Bender Friction Tape Rolls Are Ideal For Use Over Electrical Splices Or For Wrapping Grips And Sporting Goods.
Gardner Bender Friction Tape Rolls feature a matted finish that provides the best gripping surface available. Available lengths are 3/4" x 30' or 3/4" x 60'
Click for more |
|
 |
Liquid Electrical Tape |
 |
|
|
|
|
|
Liquid Electrical Tape Is Designed To Insulate And Protect Electrical Splices and Connections.
Liquid Electrical Tape is a waterproof liquid coating made to insulate and protect wiring and for long lasting durability. Ideal for indoor and outdoor applications, including home, auto, marine and electrical. Will not unravel or deteriorate like traditional tape. Click for more |
|
|
|
|
|
 |
|
|