| |
Hyde Scratch/Wire Brushes |
 |
|
|
|
|
|
Hyde® Scratch/Wire Brushes Are Ideal For Cleaning Small Tools, General Surfaces And More.
Hyde® Scratch/Wire Brushes feature polypropylene handles and 1/2¿ brass bristles for long lasting durability. Brushes remove rust, scale, dirt and provide general surface preparation. They also clean tools, files, small engine parts, copper and aluminum tubing. Click for more |
|
|
|
|
ITM Hand Wire Brush |
 |
|
|
|
|
|
ITM Hand Wire Brush Carbon Steel
General purpose wire maintenance brushes for paint, rust and dirt removal. Handles are made of wood.
Click for more |
|
 |
Chipping Hammer Brushes |
 |
|
|
|
|
|
Chipping Hammer Brushes Are Used In Conjunction With Dual Tooled Chipping Hammers.
Chipping hammer brushed are manufactured by Weiler Corporation and Anchor Brand. Both models use wood for the handles and the block. Bristles are made from steel with britle rows of 3 x 15 . Brush length is 4-1/2". Chipping Hammer Refill Brushes have a width of 7/8".
Click for more |
|
|
|
|
Standard Wire Brushes |
 |
|
|
|
|
|
Standard Wire Brushes Are Industrial Brushes Ideal For Cleaning Pipe Threads And Welds.
Wire brushes use straight handle types made from high quality hardwood. Blocks are also made from wood. The bristles are all made from steel for maximum durability. Features a metal scraper.
Click for more |
|
 |
Hand Scratch Brushes |
 |
|
|
|
|
|
Hand Scratch Brushes Are Designed To Last Longer Than Standard Brushes.
This selection of hand scratch brushes is available for various light to heavy duty applications. Hand scratch brushes are non-sparking and non-magnetic to reduce risk for accidents. Corrosion resistant to further extend lifespan. Made in the USA, all models do not contain Beryllium. Click for more |
|
|
|
|
Scotch-Brite, Radial Bristle Brushes |
 |
|
|
|
|
|
Scotch-Brite, Radial Bristle Brushes Are Designed To Replace Wire Brushes.
Scotch-brite brushes are much more durable compared to standard brushes. Does not throw wires and relatively cleans better. These bristle brushes work on thin coatings to leave a fine finish. Applications are production and MRO on metal. Click for more |
|
 |
Small Hand Scratch Brushes |
 |
|
|
|
|
|
Weiler Small Hand Scratch Brushes Are Ideal For Use In Small, Hard To Access Areas.
Weiler Small Hand Scratch Brushes are curved and made of plastic or wood for long lasting durability. Choose from various bristle rows to fit the job at hand. Bristle types include steel, nylon and brass. Trim length is either 1/2" or 5/8" and block length ranges from 6" to 8-3/4".
Click for more |
|
|
|
|
Shoe Handle Scratch Brushes |
 |
|
|
|
|
|
Shoe Handle Scratch Brushes Are Designed For Cleaning Pipe Threads, Metals And Welds.
Scratch brushes are ideal for use on metal surfaces. All models feature a shoe type handle. Block length is available from 10" to 10-1/4". Choose from either wood or plastic handle material.
Click for more |
|
 |
Butcher Block Brushes |
 |
|
|
|
|
|
Butcher Block Brushes Are Ideal For Tough Metal Removing Applications.
Butcher block brushes use straight type handles. Bristle rows of 5 x 10. Block handle is made of wood. The block width of the Magnolia Brush is 2-5/8". Trim length is 1-1/4". Magnolia brush has tempered steel bristles. Anchor Brand brush has carbon steel bristles. Weighs in at 0.02 pound.
Click for more |
|
|
|
|
Block Type Scratch Brushes |
 |
|
|
|
|
|
Block Type Scratch Brushes Are Designed For Use On Large Surfaces.
Block brushes can be applied on surfaces made of metal or stone. Choose from two handle types; Chipping hammer and Straight handles. Handles are made from wood. Two bristle row types are also available, 3 x 15 and 6 x 19. Trim length ranges from 1-3/16 to 1-5/8 with overall lengths of 13/16 to 7 inches. Click for more |
|
 |
Curved Handle Scratch Brushes |
 |
|
|
|
|
|
Curved Handle Scratch Brushes Effectively Clean Welds And Pipe Threads.
Curved Handle Scratch Brushes are ideal for removing scale, rust and paint from metal surfaces. Length size ranges from 13-3/4" to 14". Trim length is available in choice of 1-1/8" or 1-3/16". Curved Handle Wire Scratch Brushes features a scraper.
Click for more |
|
|
|
|
|
 |