Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Abrasives - Grinding & Cutting

(6,662 items)

Narrow Your Results

Free Shipping

Diameter Inches

  • Less...
  • More...

Grit

Max RPM

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Copper Tube Fitting Brushes

    See all 20 items in product family
    Copper Tube Fitting Brushes Are Used For Deburring And Internal Cleaning Applications.

    Copper Tube Fitting Brushes are made of plastic and other high quality materials for long lasting durability. Brushes provide curved plastic handle to improve grip. Replacement brush set is also available. Suitable for use before making sweat connection. Variety of diameters available from 1/4 in. to 4 in.. Sizes vary per type. Package quantities are 1 and 6.

    Click for more
  • Double-Spiral Double-Stem Power Tube Brushes

    See all 14 items in product family
    Double-Spiral Double-Stem Power Tube Brushes Are Used With Power Tools For Cleaning And Deburring.

    Double stem power tube brushes are made using steel wire material. Overall length ranges from 5" to 6" with brushes measuring 2" or 2-1/2". All brushes are manufactured by the Weiler Corporation.

    Click for more
  • Flue Brushes

    See all 10 items in product family
    Flue Brushes Are Designed For Internal Cleaning Of Flues And Pipes.

    Flue Brushes are made of black oil-tempered wire for long lasting durability. Double spiral construction fitted with 1/4" pipe nipples. Available diameters are 1-1/4", 1-3/4", 2", 2-1/4", 3" and 4". Overall length is 8". Handle type is Cylindrical.

    Click for more
  • Monofilament Disc Brushes

    See all 1 items in product family
    5" .035/180SC RADIAL DISC HEX DRIVE BRUSH

    • The rotary action of a disc brush allows it to be fed across flat surfaces
    • For deburring face-milled surfaces on aluminum, brass and ductile iron castings
    • For generating edge radii and surface finishes on fine-blanked components
    • For deburring sintered parts like pump gears after surface grinding
    Click for more
  • Nylon Tube Brushes

    See all 10 items in product family
    Nylon Tube Brushes Are Available For Use With Drill Presses, Drills And CNC Machining Centers For Deburring.

    Nylon Tube Brushes with 4 to 5" Overall Length can be used on crosshole intersections of machined valve bodies and even manifolds. These brushes are also used in surface polishing and finishing of I.D.s. Choose from various bristle materials used including silicate, aluminum oxide and nylon.

    Click for more
  • Wire Duct Brushes

    See all 1 items in product family
    Industrial wire duct brushes.
    Click for more
  • Round Power Tube Brushes

    See all 18 items in product family
    Round Power Tube Brushes Are Designed For Cleaning And Deburring Drilled Holes And Internal Threads.

    Power tube brushes are used for finishing and cleaning internal keyways and grooves, internal diameters of tubes and pipes, crosshole deburring and carbon removal. Brushes can be used with power drills and flexible shaft tools. Wires are made from steel. Measures 3-1/2"L.

    Click for more
  • Single Spiral Tube Brushes

    See all 8 items in product family
    Single Spiral Tube Brushes Are Manual Hand Brushes For Cleaning And Deburring Applications.

    Single spiral tube brushes can be used in wet applications. Wire material is made of steel. Brushes measure 3-1/2"L while the actual brush measures 1". Choose from various brush diameters ranging from 1/4" to 1-1/4" to fit job needs.

    Click for more
  • Single-Spiral Single-Stem Power Tube Brushes

    See all 19 items in product family
    Single Spiral And Stem Power Tube Brushes Are Used For Manual Cleaning.

    Single Spiral And Stem Power Tube Brushes are made with steel wire for long lasting durability. Lengths range from 6 to 8 inches. Brushes feature a loop on the end for easy storage and are manufactured by the Weiler Corporation.

    Click for more
  • Tube Brushes

    See all 3 items in product family
    Tube Brushes Are Designed For Removing Residual Build-Up In Pipes And Tubes.

    Tube brushes are manufactured by the Weiler Corporation. Features two brushes for cleaning copper tubing and fittings without the need to change tools. They are also self-cleaning. These brushes are encased in heavy-duty ABS housing for impact resistance and bristle protection.

    Click for more
  • Nylox Tube Brushes

    See all 3 items in product family
    Nylox Tube Brushes Can Be Used In Cleaning Drilled Holes, Deburring, Cleaning Internal Threads, Carbon Removal, Crosshole Deburring, Cleaning And Finishing Pipes And Tubes.

    5/8" Diameter Nylox Tube Brush can be used with flexible shaft tools and power drills for various cleaning applications. Brush can also be used with a holder for blind, threaded holes. Manufactured by the Weiler Corporation, these brushes feature either silicon carbide or steel as bristle materials.

    Click for more
Featured Items