Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Abrasives - Grinding & Cutting

(6,971 items)

Narrow Your Results

Availability

Free Shipping

Diameter Inches

  • Less...
  • More...

Max RPM

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • ITM Twist Knot Wheel Brushes

    See all 3 items in product family
    ITM 4" Twist Knot Wheel Carbon Steel

    Ideal for weld cleaning, heavy flash removal, and rough surface preparation. Fabricated of high quality, high fatigue straight tempered wire for heavy and severe cleaning applications.

    Click for more
  • Milwaukee Knotted Wire Wheels

    See all 5 items in product family
    Milwaukee® Knotted Wire Wheels And Brushes Are Used For Heavy Duty Cleaning.

    Milwaukee® Knotted Wire Wheels and Brushes are made with steel wire for lasting durability. Applications range from rust and spatter removal to heavy duty cleaning of scale, surface oxidation, rubber flash, burrs, and weld splatter. Sizes range from 3" to 6". The Bevel Knotted Brush Wheels are used for uneven surfaces and are available with a variety of thread sizes. Wire Wheels are available in Cable Twist Knot Wheels and Standard Twist Knot Wheels.

    Click for more
  • Cable Knot Wheels

    See all 26 items in product family
    Cable Knot Wheels Are Designed For Aggressive Brushing Action On Metal And Other Materials.

    Cable Knot Wheels are constructed with carbon, stainless steel and other corrosive resistant materials for long lasting durability and dependability. Wide variety of brush sizes from many popular brands available to meet job requirements in roughening, cleaning prior to welding, removing large burrs and heavy contamination applications. Diameters are 4 in., 5 in., 6 in., 8 in. and 12 in.. Maximum RPM's are 5,000, 6,000, 9,000, 12,500, 15,000 and 20,000. Arbor threads vary per model. Package quantity is 1.

    Click for more
  • Full Cable Twist Knot Wheels

    See all 9 items in product family
    Full Cable Twist Knot Wheels Provide Low Flex, High-Impact Cleaning Action.

    Twist knot wheels are available with 3 wire material options; steel, stainless steel or carbon steel for better functionality and efficiency in cleaning. Brush sizes are available from 4" to 6" diameter. Wire sizes available in .0140 inches, .0200 inches and .0230 inches.

    Click for more
  • Knot Wheel Brushes

    See all 4 items in product family
    Knot Wheel Brushes Have A Rugged Knot Type Construction That Provides Aggressive High Impact Action For Severe Applications.

    Knot Wheel Brushes have Knot Wire structure for fast and effective cleaning. Knot Wheel Brushes which are non-sparking, non-magnetic, corrosion resistant and beryllium free. Wires brushes are available in stainless steel or carbon steel for high efficiency and functionality in cleaning. Brands available are Anchor Brands and Ampco Safety Tools. Wire sizes vary from .0140 inches up to .0020 inches.

    Click for more
  • Knot Wire Bevel Wheels

    See all 5 items in product family
    Knot Wire Bevel Wheels Are Used For Sanding And Deburring Metal Corners And Edges For A Wide Range Of Industrial And Residential Power Tool Applications.

    Knot Wire Bevel Wheels featurerugged, high-grade steel construction for long-lasting durability. Wheels are designed for use with right-angle grinders.Stiff twisted wire knots provide efficient burr, rust and scale removal on metal corners. They feature12,500 Max. RPM. Sizes vary per model.

    Click for more
  • Medium Face Standard Twist Knot Wire Wheels

    See all 12 items in product family
    Medium Face Standard Twist Knot Wire Wheels Are Specifically Made for Aggressive Industrial Brushing and Cleaning Purposes.

    Medium Face Standard Twist Knot Wire Wheels are manufactured by Anderson Brush. Wire material is available in carbon steel or stainless steel. Brush diameter available in 3", 4" or 6".

    Click for more
  • Narrow Face Cable Twist Knot Wire Wheels

    See all 3 items in product family
    Narrow Face Cable Twist Knot Wire Wheels Are Used For Heavy Duty Brushing And Cleaning like Deburring, and Weld Seam Conditioning.

    Narrow face cable twist knot wire wheels allow up to 20,000 max RPM. Features a 4" brush diameter. Trim length is 1". Narrow Face Cable Twist Knot Wire Wheels are manufactured by Anderson Brush. Wire material is available in stainless steel or carbon steel.

    Click for more
  • Standard Twist Knot Wheels

    See all 11 items in product family
    Standard Twist Knot Wire Wheels Are Used For Aggressive Brushing, Cleaning, Deburring And Conditioning Applications.

    Standard Twist Knot Wire Wheels are made of durable Steel, Stainless Steel and Carbon Steel material for long lasting use and dependability. Twist structure increases wheel efficiency for more aggressive brushing, cleaning and deburring applications. Available in various recognized brands with 3, 4 and 6 inch diameters, 0.0120, 0.0140, 0.0160 and 0.0230 inch wire size and 6000, 7800, 9000, 20000 and 25000 maximum RPMs.

    Click for more
  • Standard Twist Knot Wire Wheels

    See all 40 items in product family
    Standard Twist Knot Wire Wheels Are Purposely Created For Rust & Paint Removal, Cleaning Prior To Welding, Deburring, Roughening, Corrosion and Weld Scale Removal.

    Standard twist knot wire wheels are available with steel or stainless steel wire material. Brush wires ensure efficiency and quality cleaning. Can be used with Straight Grinders, Bench/Pedestal Grinders and Right Angle Grinders. Rugged knot-type construction provides aggressive, high-impact action for severe applications.

    Click for more
  • Stringer Bead Twist Knot Wire Wheels

    See all 23 items in product family
    Stringer Bead Twist Knot Wire Wheels Are Used For Sanding And Deburring Hard To Reach Metal Surfaces, Corners And Edges.

    Stringer Bead Twist Knot Wire Wheels are made of high quality Steel and Stainless Steel material for long lasting durability and dependability. Stiff twisted wire beads and knots facilitate efficient heavy-duty scale, rust and burr removal. Designed for use with right-angle grinders and straight grinders. Available in various recognized brands with 4 and 6 inch diameters, 0.0200 and 0.0230 inch wire size and 12500 and 20000 maximum RPMs.

    Click for more
  • Wide Face Standard Twist Knot Wire Wheels

    See all 4 items in product family
    Wide Face Twist Knot Wire Wheels Are Used For Large Metal Surface Deburring And Grinding Applications.

    Wide Face Twist Knot Wire Wheels are made ofhigh quality steel for long-lasting durability.Thick, twisted wire knots cleaning scale, burrs, rust, oxides and paint. Wheels are designed to be used with pedestal and bench grinders. All wide face wheels feature2-inch arbor size. Diameters, RPM specs and face width vary per model.

    Click for more
  • Stringer Bead Knotted Wire Wheels

    See all 2 items in product family
    Stringer Bead Knotted Wire Wheels Are Best For Use In Confined Areas.

    Bosch knotted wire wheels have narrow tufted faces for aggressive action. Designed with extremely narrow tufted faces to provide aggressive action. Knots ensure their durability. Used for bead weld preparation and useful in brushing narrow grooves and expansion joints.

    Click for more
  • Knotted Wire Cup Brushes

    See all 2 items in product family
    Knotted Cup Brushes Are Used For Heavy-Duty Cleaning Using Portable Power Tools.

    Bosch cup brushes are perfect for heavy-duty removal of rust and paint on large surface areas. Wire cup brushes are made of carbon steel. Available in a range of RPMs and diameters to suit different applications.

    Click for more
  • Full Cable Knotted Wire Wheels

    See all 2 items in product family
    Full Cable Knotted Wire Wheels Are Best For Difficult Brushing Applications In Tight Spaces.

    Bosch wire wheels are made with narrow faces for tougher applications like cleaning corner welds. At 20,000 RPM, they┬┐re safe to use due to precision balancing. They work best, even on steel surfaces.

    Click for more
Featured Items