Browse Abrasives - Grinding & Cutting

(6,662 items)

Narrow Your Results

Free Shipping

Diameter Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Air-Cooled Rubber Back-Up Pads

    See all 5 items in product family
    Air Cooled Rubber Backup Pads Are Used For High-Intensity, High-Heat Industrial Grinding Applications.

    Air Cooled Rubber Backup Pads are solidly manufactured for long lasting durability and dependability. Feature curved ribbed design for attaching to arbor hole or roll-on grinding wheels. enabling air flow to cool down the grinding wheel during high-intensity industrial stripping processes. Also useful for more sensitive or fragile sanding wheels and equipment. Slotted aluminum hub also acts to draw cool air behind the disc while sanding. Commonly used with CGW Abrasives and Norton brand sanding and grinding wheels, though they may be used with any brand of abrasive equipment. Firm hardness grade and Black Rubber construction for maximum heat insulation. Diameters, Available in 4-1/2, 5 and 7 inch diameters.

    Click for more
  • Back-Up Pads for Bear-Tex Discs

    See all 5 items in product family
    6" DIAMETER BACK UP PAD5/8-11
    • Used With: Hook & Loop Discs
    Click for more
  • Speed-Lok TR Back-Up Pads

    See all 1 items in product family
    Speed-Lok TR Backup Pads Provide Convenient Quick-Change Solutions For Industrial Sanding And Grinding Equipment.

    Speed-Lock TR Backup Pads are used for surface blending and other light sanding and grinding applications. They attach to sanding and grinding equipment, and abrasive wheels attach to the backup pads. These pads are made of Medium Hardness Gray Rubber for long lasting durability and effective heat resistance. They can be used with most industrial mandrels and angle grinders as well as most roll-on, snap-on or screw-on abrasive pads. Sizes vary per model.

    Click for more
  • Plastic Button Style Back-Up Pads

    See all 1 items in product family
    2" DRIVE HOLDER MEDIUM DENSITY 1/4" SHANK
      Click for more
    • Hook & Loop Style Back-Up Pads

      See all 1 items in product family
      4-1/2" BACK UP PAD FOR HOOK & LOOP SURF. COND.
        Click for more
      Featured Items