Browse Abrasives - Grinding & Cutting

(6,975 items)

Narrow Your Results

Availability

Free Shipping

Diameter Inches

Grit

  • Less...
  • More...

Max RPM

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Dewalt Coated File Belts

    See all 6 items in product family
    Dewalt® Coated File Belts Are Designed For Heavy Stock Removal In A Variety Of Applications.

    Dewalt® Coated File Belts have a sturdy construction for long lasting durability and strength. Choose from High and Extended models for increased versatility. Available in a wide variety of grit types, ranging from 36 to 120, including medium and coarse. Dimensions vary per model. Comes in package quantities of 5 or 10.

    Click for more
  • Scotch-Brite™ Surface Conditioning Belts

    See all 38 items in product family
    3M Scotch-Brite™ Surface Conditioning Belts Are Used For Decorative Finishing, Grindline Conditioning And Blending Applications On A Variety Of Metals.

    3M Scotch-Brite™ Surface Conditioning Belts are made of tough reinforced nylon backing with durable 3M abrasive coating for long lasting use, flexibility and dependability. Quickly and efficiently deburr, clean, blend and finish a wide variety of materials. Offer controlled cut to eliminate gouging. Run cool and leave burr free finishes. Available in a wide selection of 15-1/2, 18, 24, 48 and 720 inch lengths and 1/4, 1/2, 3/4, 1, 2, 2-3/4, 3, 3-1/2 and 6 inch widths.

    Click for more
  • Evenrun™ Bands 241D

    See all 11 items in product family
    Three-M-ite™ Coated-Cloth Sleeve
    • General purpose evenrun bands
    Click for more
Featured Items