Browse Abrasives - Grinding & Cutting

(6,742 items)

Narrow Your Results

Availability

Free Shipping

Diameter Inches

Grit

  • Less...
  • More...

Max RPM

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Dewalt Coated File Belts

    See all 64 items in product family
    Dewalt® Coated File Belts Are Designed For Heavy Stock Removal In A Variety Of Applications.

    Dewalt® Coated File Belts have a sturdy construction for long lasting durability and strength. Choose from High and Extended models for increased versatility. Available in a wide variety of grit types, ranging from 36 to 120, including medium and coarse. Dimensions vary per model. Comes in package quantities of 5 or 10.

    Click for more
  • Makita Abrasive Belts

    See all 67 items in product family
    Makita Abrasive Belts Are Used For Wood, Plastics, Resins And Metal Materials.

    Makita Abrasive Belts are constructed with general-purpose aluminum-oxide for long lasting durability and dependability. Variety of lengths, widths and grits available to meet sanding job and power tool requirements. Lengths are 18 in., 21 in. and 24 in.. Widths are 1/4 in., 3/8 in., 1-1/8 in., 3 in. and 4 in.. Grits available from 40 up to 220. Package quantities are 2 and 20.

    Click for more
  • Milwaukee Sanding Belts

    See all 5 items in product family
    Milwaukee® Sanding Belts Are Used For Smoothing A Variety Of Materials.

    Milwaukee® Sanding Belts are made for use with the Milwaukee® Model 5935 Belt Sander (sold separately). All sanding belts measure 4"W x 24"L and are available in coarseness levels ranging from 120 grit up to 36 grit. Sanding belts are sold in case quantities of 10.

    Click for more
  • Metalite Coated File Belts

    See all 4 items in product family
    1/2X24 80X METALITE R283BELT
    • Consistent cool cut
    • Semi-flexible backing
    • Tear and fray resistant
    Click for more
  • Metalite Portable Coated-Cotton Belts

    See all 9 items in product family
    Metalite Portable Cotton-Coated Grinding Belts Are Used For Industrial And Residential Metal Grinding And Wood Sanding Applications.

    Metalite Portable Cotton-Coated Grinding Belts are made for long lasting durability and dependability. Proprietary Blue And Purple Metalite Aluminum Oxide Abrasive Finish is pliable yet strong for use in grinding wood and metal edges and faces. Belts are backed with X-Weight Cotton and resin bonded for heat protection and added toughness. Attach to most industrial-strength belt sanders and belt grinders for easy use in all workshop environments. Available in 21 and 24 inch lengths and 3 and 4 inch widths. Grits are 36, 40, 60, 80 and 120.

    Click for more
  • Norton SG Coated File Belts

    See all 3 items in product family
    3/4"X20-1/2" 60Y SANDINGBELT R981 SG PGQ
    • Exceptional life and value, especially on hard-to-grind alloys
    • Sharpness maintained throughout life of the belt
    • Cooler cut, burn-free grinding of heat-sensitive materials
    • Applicable Materials: Steel, Stainless Steel, Cast Iron
    Click for more
  • NorZon Plus Benchstand Belts

    See all 20 items in product family
    Norton NorZon Plus Benchstand Belts Are Used For Grinding Applications On Stainless Steel, Non-Metallics, Glass, Ceramics And Masonry Materials.

    Norton NorZon Plus Benchstand Belts are made of durable Zirconia Alumina grit with Polyester backing for long lasting use and dependability. Waterproof. Offer extended life on the heaviest pressure grinding applications. 36, 60 and 80 grit benchstand belts are available in 36, 48 and 60 inch lengths and 2, 2-12 and 4 inch widths.

    Click for more
  • NorZon Plus Portable Coated File Belts

    See all 3 items in product family
    1/2X24 80X 823R NORZON BELT PG Q-FLEX
    • For moderate to heavy pressure applications
    • Applicable Materials: Stainless Steel, Non-Ferrous Soft Metal
    Click for more
  • Scotch-Brite™ Surface Conditioning Belts

    See all 38 items in product family
    3M Scotch-Brite™ Surface Conditioning Belts Are Used For Decorative Finishing, Grindline Conditioning And Blending Applications On A Variety Of Metals.

    3M Scotch-Brite™ Surface Conditioning Belts are made of tough reinforced nylon backing with durable 3M abrasive coating for long lasting use, flexibility and dependability. Quickly and efficiently deburr, clean, blend and finish a wide variety of materials. Offer controlled cut to eliminate gouging. Run cool and leave burr free finishes. Available in a wide selection of 15-1/2, 18, 24, 48 and 720 inch lengths and 1/4, 1/2, 3/4, 1, 2, 2-3/4, 3, 3-1/2 and 6 inch widths.

    Click for more
  • Sanding Belts

    See all 42 items in product family
    Compact sanding belts are used with belt sander power tools in smoothing out different materials such as plastic, metal, wood and fiberglass. These belts are made with double resin bonding to improve durability and lifespan. To install, follow the arrows indicated on the inner surface of the belt. These compact sanding belts are available in various grits ranging from 40 to 240 and different sizes from 1-1/2” X 12” to 4” X 24”.
    Click for more
  • Metalite Benchstand Coated-Cotton Belts

    See all 21 items in product family
    6"X48" 80-GRIT R228 METALITE SANDING BELT TJ SF
    • For a wide range of metalworking applications
    • Used where cutting action is more important than backing conformability
    • Aggressive cutting/resistant to heat
    • Applicable Materials: Most Metals
    Click for more
  • Evenrun™ Bands 241D

    See all 11 items in product family
    Three-M-ite™ Coated-Cloth Sleeve
    • General purpose evenrun bands
    Click for more
  • Belts 777F

    See all 7 items in product family
    Regalite™ Polycut™ Coated-Cloth Belt
    • Cubitron abrasive grain cloth belt constructed on water resistant polyester cloth backing
    • Grinding aid for cooler grinding
    • Works well under medium-high pressures
    • Use with softer contact wheel, durometer 45-55, serrated 1:1
    • Better for shorter welds and seams
    Click for more
  • Cloth Belts 241D

    See all 5 items in product family
    Three-M-ite™ Coated-Cloth Belt
    • An aluminum oxide cloth belt constructed on a XE weight, firm rayon cloth backing
    • Resin bonded for heat resistance
    Click for more
Featured Items