Browse Abrasives - Grinding & Cutting

(6,972 items)

Narrow Your Results

Availability

Free Shipping

Diameter Inches

  • Less...
  • More...

Grit

  • Less...
  • More...

Max RPM

  • Less...
  • More...

Arbor Size Inches

Thickness Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • 3M™ Fibre Abrasive Discs

    See all 37 items in product family
    3M™ Fibre Disc 281C is a general purpose disc for weld grinding and removal. This aluminum oxide disc is constructed on a fiber backing. Resin bonded for heat resistance. 3M™ Fibre Disc 785C has a Cubitron™ abrasive grain on a fiber backing. 3M™ Disc Pad Hub 45205 has a 5/8-11 Internal threaded metal insert and can be used on all face plates. Use with 4 1/2" and 9" face plates.
    Click for more
  • Roloc™ Disc™ 777F

    See all 16 items in product family
    Regalite™ Polycut™ Roloc™ Roll-On Coated-Cloth Disc
    • They lock securely in place with just a half a twist, another half twist they're off
    • Constructed on a YF weight, water resistant polyester cloth backing
    • Grinding aid for cooler grinding
    • Can be ran wet or dry
    • Applications: Grinding, Deburring, Blending, Finishing, Removing Tool Marks, Die Polishing
    • Applicable Materials: Stainless Steel
    Click for more
  • Roloc™ Disc™ 963G

    See all 9 items in product family
    Regal™ Roloc™ Roll-On Coated-Polyester Disc
    • They lock securely in place with just a half a twist, another half twist they're off
    • Constructed on a YN weight, water resistant polyester cloth backing
    • Resin bonded for heat resistance
    • Can be ran wet or dry
    • Applicable Materials: Non-Ferrous Soft Metal, Steel, Wood
    Click for more
  • Makita Multi Discs

    See all 1 items in product family
    Makita Multi Discs Are Used For Smoothing Applications On Metal, Wood And Plastic.

    Makita Multi Discs are constructed with a variety of abrasive grains and a phenolic backing for long lasting durability and dependability. General purpose designs offer depressed center wheels. Used for weld head blending, removing weld slag, debarring, edge blending, surface conditioning and metal fabrication. Phenolic backing prevents scratching work surface. Diameters are 4 in., 4-1/2 in. and 7 in.. Arbor holes are 5/8 in. and 7/8 in.. Maximum RPMs are 6,600, 11,000 and 11,200. Grits are 36, 60, 80 and 120. Package quantity is 1.

    Click for more
  • Roloc™ Discs 361F

    See all 25 items in product family
    Three-M-ite™ Roloc™ Roll-On Coated-Polyester Disc
    • They lock securely in place with just a half a twist, another half twist they're off
    • Constructed on a YF weight, water resistant polyester cloth backing
    • Can be ran wet or dry
    • Applications: Grinding, Blending, Deburring
    • Applicable Materials: Metals
    Click for more
  • Proxxon Abrasive Discs

    See all 8 items in product family
    Proxxon Abrasive Discs Are Used For Any Industrial Or Commercial Workshop.

    Abrasive Discs are made of standard compounds of tough consistency for long lasting durability. Fiber Cut Discs are nearly unbreakable, making them usable to cut stock. Polishing Discs are constructed of suede, cotton or felt for increased versatility. Sanding discs are sold in a range of grits for quality in any sanding stage. Available in Fiber Cut Discs, Fiber Cut Discs + Mandrel, Polishing Disc, Cotton, Polishing Disc, Felt, Polishing Disc, Suede, Replacement Sanding Discs and Sanding Pad w/ 10 Sanding Discs

    Click for more
  • K-Tool Abrasive Discs

    See all 4 items in product family
    K-Tool Cut-Off Abrasive Discs Are Used For Cutting Mufflers, Light Metals, Fiberglass And More.

    K-Tool Cut-Off Abrasive Discs are formed with heat-resistant fibers for long lasting durability at speeds of 25,000 rpm. Discs are 3" in diameter and available in thicknesses of 1/32" and 1/16". Each has a 3/8" diameter hole in the center for the arbor. Discs are sold in packages of 6, 25 and 50.

    Click for more
  • Milwaukee Polishing Pads

    See all 12 items in product family
    Milwaukee® Polishing Pads Are Used For Deep Cleaning And Polishing In A Variety Of Cleaning Applications.

    Milwaukee® Polishing Pads are available in a variety of styles to suit any cleaning or polishing needs. Twisted Wool Pads are made using 100% wool fibers, while Blended Wool Pads are made with a wool blend. Foam Polishing Pads and Compounding Pads are both made using foam and help prevent swirl marks while cleaning clear-coat finishes. Lambswool Bonnets and Lambswool Finishing Pads are made with a blend of wool fibers and come in a variety of sizes and thicknesses. Rubber Backing Pads provide a base for all disc nut-attached pads.

    Click for more
  • 4-1/2" Sanding Disks

    See all 11 items in product family
    Bosch 4-1/2" Abrasive Sanding Discs Are Used In Electric-Powered Sanders That Work Faster And More Efficiently Than The Regular Sandpaper.

    These abrasive sanding discs are 4-1/2¿ in diameter and are made of aluminum-oxide with specially formulated resin bond coating. Designed to last up to 25 times longer than sandpaper and are used for use on paint, wood, and metal. Discs are perforated to fit Bosch Electric Sanders.

    Click for more
  • 5" Sanding Disks

    See all 40 items in product family
    Bosch 5" Abrasive Sanding Discs Allow Fast And Efficient Smoothing When Used With Power Sanders.

    Bosch 5¿ abrasive sanding discs are designed for use with Bosch Electric Sanders. Discs last up to 25 times longer than regular sandpaper. Made of aluminum-oxide with specially formulated resin bond coating. Perfect for use on paint, wood, and metal.

    Click for more
  • 7" Sanding Disks

    See all 4 items in product family
    Bosch 7" Sanding Discs Help Cut The Load Of Sanding Work Up To 25 Times Than Average Sandpaper.

    Sanding discs are punctured to perfectly fit Bosch power sanders. Made of aluminum-oxide with resin bond coat that is perfect for use on paint, wood, and metal. Discs come in varied grits for optimum performance in different types of surfaces.

    Click for more
  • 6" Sanding Disks

    See all 17 items in product family
    Bosch 6" Sanding Disks Provide Smooth, Fast Sanding And Polishing Work With Quality Results.

    Bosch 6" Sanding Disks allow smooth and efficient sanding and polishing. Aid in achieving the preferred surface roughness, smoothness, and luster. Available in Hook & Loop Disk, Mirofinishing Film Disk, Polishing Pad and Conditioning Abrasive Pad types in a wide variety of grits to provide different results depending on the stage of construction and surface type. Package quantities of 1 to 25.

    Click for more
  • Green Corps™ Roloc™ Discs

    See all 4 items in product family
    Green Corps™ Roloc™ Grinding Coated-Polyester Disc
    • Quick change button
    • Resin bonded for heat resistance
    • Can be ran wet or dry
    • Roloc™ disc constructed on a YF weight, water resistant polyester cloth backing
    • Disc grade can be determined easily by the color of the plastic holding buttons (50, green; 36, brown; 24, black)
    • Applicable Materials: Metal, Wood, Paint, Rusty Metal
    Click for more
  • Green Corps™ Stikit™ Discs

    See all 2 items in product family
    Green Corps™ Roloc™ Grinding Coated-Polyester Disc
    • Non loading disc constructed on an E weight heavy paper backing
    • Resin bonded for heat resistance
    • Applications: Stripping Paint, Sanding, Metal Shaping
    • Applicable Materials: Wood, Most Metals
    Click for more
  • Plastic Button Style Discs

    See all 2 items in product family
    3" NON-WOVEN SURFACE CONDITIONER DISC AO-COARSE
    • Compatible with 3M Roloc™ back-up pads
    • Applications: Scratch removal, Removing flash, rust and oxidation, Light Deburring, Blending ground out welds, Gasket removal, Cleaning, bending and conditioning metal surfaces, Removing heat discoloration
    Click for more
  • Power-Lock Turn-On Coated Discs

    See all 2 items in product family
    Merit Abrasives PowerLock Turn On Coated Discs Are Used With PowerLock Sanding Tools For Easy Industrial Sanding And Grinding.

    Merit Abrasives PowerLock Turn On Coated Discs consist of a Pink Aluminum Oxide Abrasive Face and an turn-and-lock backing to be used with PowerLock industrial sanding tools. They feature diameters of 2-3 inches for smaller, more focused sanding applications, and they have a fiber body with a resin bond for heat resistance and long lasting durability. They have a circular shape and hard body that turns and locks directly onto PowerLock tools for handheld sanding applications. Merit Abrasives PowerLock Turn On Coated Discs feature a flat, fully abrasive face for maximum sanding efficacy. Sizes, grit strengths and maximum RPM values vary per model.

    Click for more
  • PSA Discs 248D

    See all 30 items in product family
    3M PSA Discs 248D Are Used For General Metalworking Or Woodworking Applications.

    3M PSA Discs 248D are made of aluminum oxide on X weight durable cloth backing for long lasting durability and dependability. Resin bonded for heat resistance. Excellent adhesion capability. Wide selection of P36, P40, P50, P60, P80, P100, P120, P150 and P1180 Grit discs are available in 3, 5, 6, 8, 9 and 12 inch diameters.

    Click for more
  • PSA Discs 777F

    See all 3 items in product family
    Regalite™ Polycut™ PSA Coated-Cloth Disc
    • Constructed on a YF weight, water resistant polyester cloth backing
    • Resin bonded for heat resistance
    • Can be ran wet or dry
    Click for more
  • Quick Change 2-Ply Discs

    See all 6 items in product family
    2IN R/O 2-PLY AO 36G ROLL-ON 50PCS
    • Applications: Grinding, Deburring, Blending
    • Applicable Materials: Ferrous Metals
    Click for more
  • Type B Surface Preparation Discs

    See all 1 items in product family
    Type B Surface Preparation Discs Are For Used For General Grinding Applications.

    Type B Surface Preparation Discs are made for long lasting durability and dependability. Resin bonded for heat resistance. Roll on mounting. 3 inch diameter coarse grit discs are available in quantities of 25 per box.

    Click for more
  • Aluminum Oxide Coated-Fiber Discs

    See all 7 items in product family
    Aluminum Oxide Coated Fiber Discs Are Used For Use With Oscillating Sanders And Other Industrial And Residential Sanding Equipment.

    Aluminum Oxide Coated Fiber Discs are used for light to moderate sanding needs. They feature a Pink Aluminum Oxide Coating for use with wood, non-ferrous soft metals, plastic and steel, and they feature a fiber body to be connected to oscillating sanders or other sanding equipment for industrial and residential use. The central arbor hole is used to connect to sanding equipment. Aluminum Oxide Abrasive Disc coating is resin bonded to the fiber body for long lasting durability and heat resistance. Diameter, arbor size, grit and max RPM specs vary per model.

    Click for more
  • AVOS Edger Speed-Lok Bear-Tex Discs

    See all 1 items in product family
    4-1/2" SPEED-LOK BEAR-TEX AVOS DISC A/O MEDIUM
    • Patented hole design
    • Scooped holes
    • 5 degree angle back-up pad
    • Applications: Light Deburring, Cleaning, Rust Removal, Finishing, Polishing
    Click for more
  • Bear-Tex High Strength Discs

    See all 1 items in product family
    6X1/4 A/O VERY FINE BEARTEX DISC HIGH STRENGTH
    • Firm, durable web
    • Strong resin binders
    • Smear-proof
    • Applications: Deburring, Finishing
    Click for more
  • Ceramic Coated-Fiber Discs

    See all 5 items in product family
    Ceramic Coated Fiber Discs Are Used For Use With Oscillating Sanders And Other Industrial And Residential Sanding Equipment.

    Ceramic Coated Fiber Discs are used for specialized sanding needs. They feature a Pink Ceramic Coating for use with wood and hard metals, and they feature a fiber body to be connected to oscillating sanders or other sanding equipment for industrial and residential use. Ceramic coatings are often used in wood sanding for quick wood removal or in metalworking for sanding the toughest surfaces. Ceramic Coated Fiber Discs feature long lasting durability and do not generate a lot of heat while sanding at high speeds. A central arbor hole is used to connect to sanding equipment. Coating is resin bonded to the fiber body for improved heat resistance. Diameter, arbor size, grit and max RPM specs vary per model.

    Click for more
  • Disc Pads

    See all 4 items in product family
    3M 05575 5X5/16 PAD051144-05575
    • Has medium density foam and a 45 degree tapered edge for flexibility
    • These lightweight, shock-resistant pads have a vinyl face (blue) that provides excellent disc adhesion yet allows quick, easy remova
    Click for more
  • Power-Lock Roll-On Coated Discs

    See all 6 items in product family
    Merit Abrasives PowerLock Roll On Coated Discs Are Used With PowerLock Sanding Tools For Easy Industrial Sanding And Grinding.

    Merit Abrasives PowerLock Roll On Coated Discs consist of a Pink Aluminum Oxide Abrasive Face and an adhesive backing to be used with PowerLock industrial sanding tools. They feature diameters of 1.5-3 inches for smaller, more focused sanding applications, and they have a fiber body with a resin bond for heat resistance and long lasting durability. They have a circular shape and flexible body, and they peel off and roll onto circular plastic tool faces for handheld sanding applications. Merit Abrasives PowerLock Roll On Coated Discs feature a flat, fully abrasive face for maximum sanding efficacy. Sizes, grit strengths and maximum RPM values vary by model.

    Click for more
  • Power-Lock Snap-On Coated Discs

    See all 4 items in product family
    Merit Abrasives PowerLock Snap On Coated Discs Are Used With PowerLock Sanding Tools For Easy Industrial Sanding And Grinding.

    Merit Abrasives PowerLock Snap On Coated Discs consist of a Pink Aluminum Oxide Abrasive Face and an snap backing to be used with PowerLock industrial sanding tools. They feature diameters of 0.75-3 inches for smaller, more focused sanding applications, and they have a fiber body with a resin bond for heat resistance and long lasting durability. They have a circular shape and hard body that snaps directly onto PowerLock tools for handheld sanding applications. Merit Abrasives PowerLock Snap On Coated Discs feature a flat, fully abrasive face for maximum sanding efficacy. Sizes, grit strengths and maximum RPM values vary by model.

    Click for more
Featured Items