Browse Abrasives - Grinding & Cutting

(6,971 items)

Narrow Your Results

Availability

Free Shipping

Diameter Inches

  • Less...
  • More...

Grit

  • Less...
  • More...

Max RPM

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Dewalt Nonwoven Disks/Pads

    See all 38 items in product family
    Dewalt® Nonwoven Disks/Pads Are Designed For Use On A Wide Variety Of Surfaces.

    Dewalt® Nonwoven Disks/Pads have a high performance, non-woven construction for long lasting durability and strength. Pads have a flexible material that conforms to the surface for easy, confident use. Disks feature a durable loop material for reliable holding power to the backing pad. Available with Non Abrasive, Ultra Fine, Very Fine, Fine, Medium, Coarse and General Purpose grits for a variety of surfaces. Dimensions, arbor sizes and package quantities vary per model.

    Click for more
  • Makita Sanding Discs

    See all 16 items in product family
    Makita Sanding Discs Are Designed For Smoothing Applications On A Variety Of Materials.

    Makita Sanding Discs are constructed with abrasive paper for precise smoothing, long lasting durability and dependability. Round shapes available in many diameters, grits and quantities to meet sanding job and power tool requirements. Diameters are 5 in. and 6 in.. Grits available from 60 up to 240. Package quantities are 5 and 10.

    Click for more
  • Makita Abrasive Paper/Discs

    See all 30 items in product family
    Makita Abrasive Paper/Discs Are Used For Sanding Applications On A Variety Of Materials.

    Makita Abrasive Paper/Discs are constructed with a variety of abrasive grains for faster cutting, long lasting durability and dependability. Hook and loop rectangle or round shapes available in many sizes, grits and quantities to meet sanding job and power tool requirements. Sizes are 3-2/3 in. x 7-1/8 in., 5 in Round and 6 in.. Grits available from 40 up to 400. Package quantities are 5, 10 and 50.

    Click for more
  • Bosch Sanding Discs

    See all 22 items in product family
    Bosch Sanding Discs Are Used For Wood, Metal, Paint Removal And Other Various Construction Applications.

    Bosch Sanding Discs are made of aluminum oxide for superior performance. Features pre-punched holes that offer uniform dust extraction to prevent unwanted swirl marks for enhanced protection. Diameters are 5, 6 or 7 inch. Grits vary per model. Package quantity is 25.

    Click for more
  • Milwaukee Sanding Discs

    See all 111 items in product family
    Milwaukee Sanding Discs Are Used Metalworking Abrasives For Smoothing Applications.

    Milwaukee Sanding Discs are made of resin, rubber and polypropylene for long lasting durability. Resin fiber provides resistance to wear and tear for user convenience. Backing Pads also available for use with resin fiber sanding discs. Available sizes range from 4-1/2 to 9 inches. Available grit levels are 24, 36, 50, 60, 80, and 120 grit. Package quantities are 5 and 25. Dimensions vary per model.

    Click for more
  • Dewalt Paper Disks

    See all 13 items in product family
    Dewalt® Paper Disks Are Designed To Efficiently Remove Material From A Variety Of Surfaces.

    Dewalt® Paper Disks have a premium aluminum oxide grain for long lasting durability and strength. The resin adhesive resists heat build-up and the stearate coating reduces gum-up for reliable operation. Backing is chemically treated to resist tearing. Choose from models with 80, 100, 120, 150 and 220 grit for increased versatility. An Assortment Pack is also available. Dimensions and package quantities vary per model.

    Click for more
  • Dewalt Quick Change Discs

    See all 229 items in product family
    Dewalt® Quick Change Discs Are Designed For Reliable Removal And Fast Change-Ups.

    Dewalt® Quick Change Discs have a sturdy construction for long lasting durability and strength. Choose from models made of Aluminum Oxide, Ceramic, Non-Woven, Zirconia or Zirconia Cool Cut for use on a wide variety of surfaces. Arbor types include QDC, QMC and QRC and grits range from 24 to 120, including fine, medium and coarse. Diameters, max RPM and package quantities vary per model.

    Click for more
  • Makita Abrasive Discs

    See all 23 items in product family
    Makita Abrasive Discs Are Used For Sanding Applications On A Variety Of Materials.

    Makita Abrasive Discs are constructed with a variety of abrasive grains for faster cutting, long lasting durability and dependability. Variety of diameters, arbor holes, maximum RPM's and grits available to meet sanding job and power tool requirements. Diameters are 4 in., 4-1/2 in., 5 in. and 7 in.. Arbor holes are 5/8 in. and 7/8 in.. Maximum RPMs are 8,550, 11,900, 13,000 and 15,000. Grits are 16, 24, 36, 50, 80, 100, 120 and 240. Package quantities are 1, 5 and 10.

    Click for more
  • Stick & Sand Paper Discs

    See all 10 items in product family
    Stick And Sand Paper Discs Are Used For Wood Or Plastic Finishing Applications.

    Stick And Sand Paper Discs are made of No-Fil Magnum or Adalox with pressure sensitive backings that allow them to be easily applied and removed. 5 and 6 inch diameter discs are available in 60, 80, 120, 180, 220, 240 and 320 grits.

    Click for more
  • Scotch-Brite™ Roloc™ Discs

    See all 10 items in product family
    Scotch-Brite™ Roloc™ Discs Are Used For Removing Rust And Providing Burr-Free Surfaces Suitable For Painting.

    Scotch-Brite™ Roloc™ Discs are made of aluminum oxide abrasions for added strength and long lasting durability. Surface conditioning non-woven web provides burr-free decorative finish and removal of rust. Diameters are 1", 2", 3" and 4". Maximum RPMs are 18,000, 25,000 and 30,000.

    Click for more
  • Quick Change Discs

    See all 6 items in product family
    CGW Abrasives Quick Change Discs Are Used For Industrial Metal Surface Conditioning Applications.

    CGW Abrasives Quick Change Discs feature full-face sanding surfaces for maximum efficiency and long lasting durability. They have diameters of 2-3 inches for conditioning smaller and hard-to-reach surfaces and utilize high grit surfaces for fine sanding. CGW Abrasives Quick Change Discs are mounted using turn-on mount systems and are designed to be used with die grinders for polishing stainless steel, steel and non-ferrous metals. With a maximum RPM of 25,000, these quick change discs come in a variety of sizes and grit strengths that vary by model.

    Click for more
  • High Strength Discs

    See all 9 items in product family
    6"x 1/2" SCOTCH-BRITE HIGH STRENGTH DISC
    • May be used individually or stacked on straight shaft tool or bench motor
    • Very conformable discs
    • Applications: Cleaning, Finishing, Light Deburring
    • Used With: Mandrel 934
    Click for more
Featured Items