Browse Abrasives - Grinding & Cutting

(6,743 items)

Narrow Your Results

Availability

Free Shipping

Grit

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Dewalt Waterproof Sheets

    See all 17 items in product family
    Dewalt® Waterproof Sheets Are Designed For High Removal Rates On Hard Surfaces.

    Dewalt® Waterproof Sheets have a durable silicon carbide grain for long lasting reliability and strength. Resin coating resists heat and humidity and anti-clog coating resists loading for added protection and longevity. Dimensions are 11 in. long x 9 in. wide and grit sizes range from 80 to 1500. Comes in package quantities of 50.

    Click for more
  • Makita Abrasive Paper

    See all 23 items in product family
    Makita Abrasive Paper Is Used For A Variety Of Sanding Applications.

    Makita Abrasive Papers is constructed with a variety of abrasive grains for long lasting durability and dependability. Variety of lengths, widths, RPMs and grits available to meet sanding job and power tool requirements. Lengths are 5-1/2 in., 9 in. and 11 in.. Widths are 3-5/8 in. and 4-1/2 in.. Maximum RPMs are 6,600, 11,000 and 11,200. Grits are 60, 80, 100, 120, 150, 180 and 240. Package quantities are 5, 10 and 50.

    Click for more
  • 1/4 Sanding Sheets

    See all 5 items in product family
    Bosch 1/4 Sanding Sheets Provide A Uniform Finish For Hand Or Machine Sanding.

    Sanding sheets are made of premium resin-bonded aluminum oxide with open coat for durability. Sanding sheets are 4.5" x 5.5" in size. White sanding sheets have extra strong cotton fabric backing for stability. Available in varied grit surface types for different applications.

    Click for more
  • Cloth Sheets

    See all 8 items in product family
    Cloth Sheets Are Used For General Metal Sanding, Scouring, Deburring And Rust Removal Applications.

    Cloth Sheets are made of abrasive material on light and flexible cloth backing for long lasting durability and dependability. For dry wall, dry metal polishing and lapping and other general purpose applications. 9 x 11 inch sheets are various grits and package quantities.

    Click for more
  • Paper Sheets

    See all 19 items in product family
    Paper Sheets And Sheet Rolls Come In Various Grits For Wet Or Dry Finishing Applications.

    Choose from a wide selection of abrasive Paper Sheets for finishing, polishing or lapping a variety of materials, including wood and metal. Sheet Rolls with pressure sensitive adhesive are also available.

    Click for more
  • Scotch-Brite™ Multi-Flex Sheet Rolls

    See all 2 items in product family
    3M 8"X24' S-ULF051131-07522
    • Highly conformable abrasive with silicon carbide mineral for exceptional finishes on wood and metal
    • Replaces steel wool to eliminate contamination
    Click for more
  • Wet or dry Sheets

    See all 6 items in product family
    Wetordry™ Tri-M-ite™ Coated-Paper Sheet
    • Wetordry construction reduces clogging, eliminates dust, extends abrasive life, and improves finish
    • Heavyweight paper backing for increased durability
    • Excellent conformability
    • Applicable Materials: Most Metals, Wood
    Click for more
  • 9" x 11" Sanding Sheets

    See all 12 items in product family
    Bosch 9 x 11 Inch Sanding Sheets Are Used For Producing A Uniform Finish On Various Surfaces.

    Bosch Sanding Sheets are made using premium resin-bonded aluminum oxide with open coating and extra strong cotton fabric backing for long lasting durability and dependability. Used for cast iron, stainless steel or prepping copper pipe for soldering. 60, 80, 120 and 180 grit sheets are available in package quantities of 5 and 50. Come in 3 colors: White for paint, Red for wood and Blue for metal.

    Click for more
  • Detail Sanding Sheets

    See all 37 items in product family
    Detail Sanding Sheets Are Used For Multi-Purpose Sanding Projects.

    Detail Sanding Sheets are constructed with resin-bonded aluminum oxide and other high quality abrasive materials for long lasting durability and dependability. Wide variety of types, grits and sizes available to meet requirements of belt sander, orbital sander, polisher or multi-tool. Sand paper used for paint removal on wood and metal surfaces. Types are Assorted Grits/Hook and Loop/6 Holes, Narrow Hook and Loop and 6-Hole Hook and Loop. Grits are available from 40 up to 240. Package quantities are 5, 6, 10 and 25.

    Click for more
  • Hand Sanding Sheets

    See all 2 items in product family
    Three-M-ite™ Elek-Tro-Cut™ Coated-Cloth Sheet
    • Applications: Deburring, Rust Removal, Stripping Paint, General Maintenance Work
    • Applicable Materials: Most Metals
    Click for more