Browse Abrasives - Grinding & Cutting

(6,850 items)

Narrow Your Results

Price

Brand

Diameter Inches

Grit

Recently Viewed

Categories

  • Type 11 Flaring Cup Charger Snagging Wheels

    See all 2 items in product family.
    Type 11 Flaring Cup Charger Snagging Wheels Are Used For Specialized Industrial Metal Sanding Applications.

    Type 11 Flaring Cup Charger Snagging Wheels are constructed with hard black zirconia alumina for strength and long lasting durability. Black zirconia alumina sanding surface lasts up to five times as long as grit aluminum oxide. Grit bonded to fully reinforced, flexible conical cross section for metal sanding and grinding. Ideal for use with industrial right-angle grinding equipment. Threaded arbor hole allows for easy connection. Coarse grit provides initial smoothing, finish removal and deburring procedures. Smooth grinding capabilities ideal for all ferrous metals and metal alloys. Grit strength, size and max RPM specs vary by model. Grit levels are 14 and 16. Diameters are 5 in. and 6 in. Maximum RPMs are 6,000 and 7,260.

    Click for more
  • Type 01 Straight Portable Snagging Wheels

    See all 4 items in product family.
    6X1X5/8 GEMINI TYPE 01 STRAIGHT WHEEL 57A16-QS
    • Fully reinforced straight whee
    • Applicable Materials: Steel, Steel Alloys, Irons
    Click for more
Featured Items