| |
Proxxon Grinding Wheels |
 |
|
|
|
|
|
Proxxon Grinding Wheels Are Ideal For All Types Of Industrial And Commercial Workshops.
Grinding Wheels are built for long lasting durability when shaping and sharpening hard materials such as cast iron, unhardened steels, non-ferrous metals, hard metal alloys, welded joints and rivets. Click for more |
|
|
|
|
Milwaukee® Cup Wheels |
 |
|
|
|
|
|
Milwaukee®Cup Wheels Are Designed For General Purpose Metal Grinding As Well As Stone, Masonry Or Concrete Grinding.
Milwaukee®Cup Wheels are made of aluminum oxide or silicon carbide for long lasting durability. Features resinoid bonded grit for superior performance. Flared cups are thread molded integrally inside cup for ready grinder mounting. Click for more |
|
 |
Milwaukee® Grinding Wheels |
 |
|
|
|
|
|
Milwaukee®Grinding Wheels Are Designed For General Purpose To Specialized High Performance Applications.
Milwaukee®Grinding Wheels are made of aluminum oxide for long lasting durability. Features smooth and vibration-free operation for superior grinding and cutting. Types are Aluminum Oxide or Type 27. Thicknesses are 1/8, 1/4, 1/2 or 1 inch. Click for more |
|
|
|
|
3M Depressed Center Grinding Wheels |
 |
|
|
|
|
|
3M™ Depressed Center Grinding Wheels Are Ideal For Stainless Steel And Other Mild Steel Grinding And Finishing Applications.
3M™ Depressed Center Grinding Wheels are made for long lasting durability and dependability. Contain ceramic grain for fast cut and long life. Specially formulated to be used on stainless and mild steel. Click for more |
|
 |
Type 01 Straight Vitrified Wheels |
 |
|
|
|
|
|
Type 01 Straight Vitrified Wheels Are Ideal For Moderate Industrial And Residential Sanding And Grinding Applications.
Type 01 Straight Vitrified Wheels are constructed with a gray aluminum oxide coating and vitrified bond for extra long lasting durability. Ideal for grinding and sanding wood, metal, plaster and plastic. Click for more |
|
|
|
|
Type 06 Straight Cup Vitrified Grinding Wheels |
 |
|
|
|
|
|
Type 06 Straight Cup Vitrified Grinding Wheels, NORTON 66252838458 Are Ideal For Sanding And Grinding Of Hard Steel Materials.
Type 06 Straight Cup Vitrified Grinding Wheels, NORTON 66252838458 are constructed with a gray aluminum oxide coating and vitrified bond for extra long lasting durability. Ideal for grinding and sanding wood, metal, plaster and plastic. Click for more |
|
 |
Type 1 A-SG Small Diameter Grinding Wheels |
 |
|
|
|
|
|
FD 69442 4X1/2X3/8 24 GRIT SMALL GRINDING WHL- Used for snagging and grinding ferrous metals
- Applicable Materials: Cast Iron, Steel
Click for more |
|
|
|
|
Type 1 Thin Cutting Wheels |
 |
|
|
|
|
|
7" X .045" TYPE 1 CUT-OFF WHEEL A60T- Fast, burr-free cutting and grinding various metals
- Applications: General Purpose Cutting
- Applicable Materials: Ferrous Metals, Iron, Steel
- Used With: Right Angle Grinders
Click for more |
|
 |
Type 27 Cutting Wheels |
 |
|
|
|
|
|
Vortec Pro™ Type 27 Cutting Wheels Are Ideal For General Purpose Cutting Applications.
Vortec Pro™ Type 27 Cutting Wheels are made of durable aluminum oxide abrasive material for long lasting use and dependability. Ideal for ferrous metals, iron and steel. For use with Right Angle Grinders. Click for more |
|
|
|
|
Type 27 Grinding Wheels |
 |
|
|
|
|
|
5" X 1/4" A24R 5/8"-11AH- Applications: General Purpose Grinding
- Applicable Materials: Ferrous Metals, Iron, Steel
- Used With: Right Angle Grinders
Click for more |
|
 |
Type 27 Pipeline - Cutting & Light Grinding Wheels |
 |
|
|
|
|
|
7" X 1/8" TYPE 27 CUT &GRIND A24T- Applications: General Purpose Cutting, Light Grinding, Notching
- Applicable Materials: Ferrous Metals, Iron, Steel
- Used With: Right Angle Grinders
Click for more |
|
|
|
|
Type 27 Thin Cutting Wheels |
 |
|
|
|
|
|
5" X .045" A60S 7/8" AH- Cuts fast, thin cut line to minimize waste
- Applications: General Purpose Cutting, Light Grinding, Notching
- Applicable Materials: Ferrous Metals, Iron, Steel
- Used With: Right Angle Grinder
Click for more |
|
 |
White Aluminum Oxide Surface Grinding Wheels |
 |
|
|
|
|
|
8X1X1-1/4 T5 WA46-I-V GRINDING WHEELS- Friable grain
- Applications: Grinding Dies, Grinding Gauges, Grinding Tools
Click for more |
|
|
|
|
AZ Cool Blue Surface Grinding Wheels |
 |
|
|
|
|
|
7X3/4X1-1/4 T5 AZ46-J8-V32AGRINDING WHEELS- Bond allows free cutting action while pulling heat away from the part and into the matrix of the wheel
- Excellent on materials 55RC and above but can also be used on general purpose tool steel
- Offer a friable grain and cooler bond
- Applications: Cool Cutting< Click for more
|
|
 |
Cutting/Grinding Wheels |
 |
|
|
|
|
|
Cutting/Grinding Wheels Are Ideal For High-Performance Industrial Metal Grinding Operations.
Cutting/Grinding Wheels feature high performance materials such as 3M's proprietary ceramic abrasive Cubitron for fast, heavy grinding and a smooth finish. Click for more |
|
|
|
|
Depressed Center Wheels- 1/4 Grinding, Type 27 |
 |
|
|
|
|
|
7X1/4X5/8-11 A24-N-BF STEEL T27 DP CT WHL- N bond design offers rapid stock remova
- Applications: Grinding
- Applicable Materials: Iron, Low Grade Steel, Metal, Steel
- Used With: Air & Electric Grinders
Click for more |
|
 |
Depressed Center Wheels- 1/4 Grinding, Type 28 |
 |
|
|
|
|
|
7/1/4X5/8-11 A24-R-BF STEEL T28 DP CT WHL- R-grade bond design offers longer life and excellent stock
- Applications: Stock Removal
- Applicable Materials: Metal, Steel
- Used With: Right Angle Grinder/Sander
Click for more |
|
|
|
|
Flaring Cup Wheels |
 |
|
|
|
|
|
| 6 FLARING CUP WHL 5/8-11THD. T11 ZIRC PLN BACK Click for more |
|
 |
Flexible Grinding Wheels - Quick Change |
 |
|
|
|
|
|
3M GREEN CORP FLEXIBLE GRINDING WHEEL 4-1/2"X1/8- Threaded for easy disc changes
- No additional backup pad required
- Do not use on tools without guards
Click for more |
|
|
|
|
Green Silicon Carbide Surface Grinding Wheels |
 |
|
|
|
|
|
7X3/4X1-1/4 T5 GC100-I-VGREEN SILICON CARBIDE SU- Applications: General Purpose Grinding
- Applicable Materials: Tungsten Carbide, Non-Ferrous Metals
Click for more |
|
 |
Norton Metal Wheels |
 |
|
|
|
|
|
7X1/8X5/8-11 NORTON METAL TYPE 27 DEPRESS. WHL- Low initial cost per wheel
- Ideal for grinding alloys, metals, steels and ferrous metals
- Ideal for on-site and small-unit jobs
Click for more |
|
|
|
|
ORIGINAL SLICER Cutting Wheels |
 |
|
|
|
|
|
4-1/2"X.045X7/8" TYPE 27SLICER WHEEL A60TZ GRIT- Extremely fast rate of cut
- Applicable Materials: Steel, Ferrous Metals
Click for more |
|
 |
Pink Surface Grinding Wheels |
 |
|
|
|
|
|
7X1X1-1/4 T5 PA46-H8-V TOOLROOM WHEEL- Good general purpose whee
- Applications: Grinding
- Applicable Materials: Pre-hardened carbon steels
Click for more |
|
|
|
|
SLICER-PLUS High Performance Cutting Wheels |
 |
|
|
|
|
|
6" X7/8 X .045 ZA80 STAINLESS STEEL WHHEL- Formulated to provide very long life and very aggressive cool cutting
- Applicable Materials: All Metals
Click for more |
|
 |
Concrete/Masonry Grinding & Cutting Wheels |
 |
|
|
|
|
|
Concrete/Masonry Grinding & Cutting Wheels Reduce Cutting And Grinding Work By 50 Percent, Requiring Less Force And More Stability.
Bosch grinding and cutting wheels use only superior virgin grains made to exact specifications. Each wheel is applied with carefully formulated resinoid bonds to meet each wheel¿s specifications. Click for more |
|
|
|
|
Long Life Metal Ginding & Cutting Wheels |
 |
|
|
|
|
|
Long Life Metal Grinding & Cutting Wheels Guarantee Long-Lasting Performance And Fast, Easy Metal Cutting & Light Duty Grinding.
Bosch grinding and cutting wheels use premium grade abrasives made of high quality grains, bonding coats and backings. Easy-to-read labels are included in the manufacturing process, allowing the labels to remain intact and durable. Click for more |
|
 |
Metal Cutting & Grinding Wheels |
 |
|
|
|
|
|
Metal Cutting & Grinding Wheels Make Metal Sanding, Grinding And Cutting Fast & Easy.
Bosch metal cutting and grinding wheels use premium grade abrasives made of high quality grains, bonding coats and backings. Carefully formulated resinoid bonds are applied to meet the intended usage or application of each wheel. Wheels are fiberglass reinforced for stability and durability. Click for more |
|
|
|
|
Pipeline Cutting & Grinding Wheels |
 |
|
|
|
|
|
Pipeline Cutting And Grinding Wheels Reduce Cutting Time By 50 Percent, Requiring Less Force And Providing Vibration-Free Cutting.
Bosch¿s line of pipeline cutting and light grinding wheels have premium grade abrasives that are made of high quality grains, bonding coats and backings. Carefully formulated resinoid bonds are applied to each wheel. Click for more |
|
 |
Stainless Steel Cutting & Grinding Wheels |
 |
|
|
|
|
|
Stainless Steel Cutting And Grinding Wheels Produce Faster Cutting Time In A More Stable Manner While Requiring Less Energy.
Bosch stainless steel cutting and grinding wheels contain premium grade abrasives made of high quality aluminum oxide grains and resin bonds. Wheels are fiberglass reinforced. Click for more |
|
|
|
|
Aluminum Grinding Wheels |
 |
|
|
|
|
|
Aluminum Grinding Wheels Decrease Cutting Time By Half And Lessen Required Force And Vibration.
Bosch aluminum grinding wheels are made using resin bonds and fiberglass reinforcement. Premium abrasive grains are incorporated to meet exact specifications. Easy-to-read and durable labels are installed for quick reference. Click for more |
|
 |
Edmar Diamond Grinding Wheels |
 |
|
|
|
|
|
Edmar Grinding Wheels Are Ideal For Concrete, Masonry And Other Stone Material Applications.
Edmar Grinding Wheels are solidly made for long lasting durability and dependability. Cup Grinding Wheel is available in Segmented Turbo, Double Rim and Single Rim types. Click for more |
|
|
|
|
Tool & Cutter Wheels, White Aluminum Oxide, Type 11 |
 |
|
|
|
|
|
5/3 3/4 X 13/4 X 11/4 T11 WA46-I-V TOOLROOM & CU- Used when a good cutting action is needed on all steels
- Applications: Grinding Dies, Grinding Gauges, Grinding Tools
Click for more |
|
 |
Tool & Cutter Wheels, Plate Mounted |
 |
|
|
|
|
|
6 X 1 X 4 PLT.MTD. GC100-I-V TOOLROOM & CUTTER S- Used for nonferrous metals such as cemented materials
Click for more |
|
|
|
|
Tool & Cutter Wheels, Ceramic, Type 5 |
 |
|
|
|
|
|
14X11/2X5 T5 AS3-46-I-VCER GRINDING WHEELS- Excellent for form holding
- Allows heavier downfeeds and faster traverse rates
- Exceeds standard wheels when grinding materials 50 Rockwell C and harder
- In tool room applications, the AS3 will yield better results in dry grinding than conventional abrasives Click for more
|
|
 |
Tool & Cutter Wheels, Ceramic, Type 11 |
 |
|
|
|
|
|
4X1-1/2X1-1/4 T11 AS3-60-K-VCER SURF. GR. WHEEL- Excellent for form holding
- Applications: Ideal for drying grinding
- Applicable Materials: Hastalloy, Iconel, Stellite, Waspalloy, Hardened Tool Steel, Sprayed Metal Coating
Click for more |
|
|
|
|
Small Type 1 Reinforced Wheels |
 |
|
|
|
|
|
2" X 1/16" A36T 1/4" AH- Applications: General Purpose Cutting
- Applicable Materials: Ferrous Metals, Iron, Steel
- Used With: Die/Cut-Off Grinders
Click for more |
|
 |
Tool & Cutter Wheels, Ceramic, Type 1 |
 |
|
|
|
|
|
10X1X3 T1 AS3-46-K-VCER GRINDING WHEELS- Excellent for form holding
- Allows heavier downfeeds and faster traverse rates
- Exceeds standard wheels when grinding materials 50 Rockwell C and harder
- In tool room applications, the AS3 will yield better results in dry grinding than conventional abrasives
Click for more
|
|
|
|
|
|
 |