Browse Air Compressors & Tools

(4,682 items)

Narrow Your Results

Availability

Free Shipping

Horsepower

  • Less...
  • More...

CFM

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 67 items within 8 product groups See all items from other sellers
  • Heavy Duty Air Drills

    Heavy Duty Air Drills
    See all 8 items in product family
    Air Drills Are Great For All General Purpose Applications.

    Heavy Duty 1⁄2" Drill is used for hole sawing, honing and all general purpose applications. Features include auxiliary handle, and double reduction planetary gearing. 1/2 HP motor offers up to 500 RPM with an average air consumption of 4 CFM. Air inlet 1⁄4"; min. hose size 3⁄8".
    Variable Speed 3/8" Drill is used for drilling, hole cutting and general purpose applications. Positive action trigger lets operator set max speed. 3/8" chuck with up to 2,500 RPM free speed operation. Average air consumption of 4 CFM. Air inlet 1⁄4"; min. hose size 3⁄8".

    Click for more
  • Pneumatic Drills

    Pneumatic Drills
    See all 40 items in product family
    Pneumatic Drills Work At High Speeds For Efficient Drilling In Woodworking, Metalworking, Construction And Automotive Applications.

    Pneumatic Drills are constructed with low weight composite housing and textured rubber handle for long lasting comfort and durability. Precision engineered bearings and planetary gears reduce vibration and spindle run-out. Reversible tools feature trigger mounted Forward/Reverse lever for easy directional changes. Handle or front exhaust keeps work area clean from cuttings. Features tease trigger for smooth control. Available driver types include High Speed, High Speed Straight, Reversible, Reversible Right Angle, Standard, Straight, and Super Duty. Chuck sizes are 1/4, 3/8, and 1/2 inch. Lengths, horsepower, and speeds vary per model.

    Click for more
  • Sunex® Air Drills

    Sunex® Air Drills
    See all 3 items in product family
    Sunex® Air Drills Are Designed For Automotive And Industrial Applications.

    Sunex® Air Drills are made with solid metal casing for long lasting durability. Features a variable speed throttle for enhanced versatility. Rear exhaust directs air away from work area for added safety. Ergonomic grip offers greater comfort and control. Includes chuck key for ease of use. Chuck sizes are 3/8 or 1/2 inch. RPMs are 500, 1,800, 2,500 or 20,000. Package quantity is 1.

    Click for more
  • JET Air Drills

    JET Air Drills
    See all 3 items in product family
    JET® Air Drills Have A Compact Design For Easier Handling And Control.

    JET® Air Drills come in a wide variety of styles to fit the needs of most assembly and disassembly applications. Free speeds vary from model to model, ranging from 88 to 1800. JET 1/2" Industrial Pneumatic Drills are designed for heavy duty use. They feature a compact design with a teasing throttle and a D-type handle with inside trigger. Dead handle can be attached to either the left or right side. Has Zerk fittings for external lubrication and comes standard with a keyed Jacobs brand drill chuck. JET® 1/2" Reversible Air Drills have a ball bearing construction for more efficient performance and a pistol grip for easy use. They feature an auxiliary side handle for better control and a 1/2-horsepower motor that¿s tough enough for any job. A muffled handle exhaust provides quiet operation, while a variable speed trigger provides efficiency and accuracy. They are equipped with Jacobs Industrial Chucks and have a free speed of 800 RPM. JET® 1/2" Reversible H.D. Air Drills are very similar, but also feature a new, specially designed housing for general and heavy industrial use, as well as a reversing valve. JET® 3/8" Reversible Air Drills boast a 1/2-horsepower motor in a 2.8-pound package that doesn't weigh a technician down. Ball-bearing and needle-bearing construction provide efficient performance, while the muffled handle exhaust reduces noise. They also feature a pistol grip with variable speed triggers for positive control. They are equipped with Jacobs industrial chucks and have a free speed of 1800. JET® 3/8" Reversible H.D. Air Drills are very similar, but also feature a new, specially designed housing for general and heavy industrial use, as well as a reversing valve. JET® 3/8" Reversible Angle Head Air Drills are similar to the other 3/8" models, but they also feature a reversing valve and a 90 degree angle head design. Free speed is 1500 RPM.

    Click for more
  • Chicago Pneumatic Air Drills

    Chicago Pneumatic Air Drills
    See all 5 items in product family
    Pneumatic Air Drills Are Used For Honing, Reaming, Hole Sawing And Other General Maintenance Power Drilling Applications.

    Pneumatic Air Drills are solidly manufactured for long lasting durability and dependability. Standard, Reversible, Mini and Angle type lightweight models feature comfort ergonomic grips, teasing throttles, durable gearboxes for low wear and adjustable exhausts. Offer good precision to allow for very slow start-up and control throughout the drilling process. Compact sizes facilitate use in tight areas. Available in 1/4, 3/8 and 1/2 inch chuck capacities and 800, 1800, 2000, 2700 and 2800 RPMs.

    Click for more
  • AIRCAT Air Drill

    AIRCAT Air Drill
    See all 2 items in product family
    AIRCAT Air Drills Are Used For Use On Drywall, Wood, Plastic And More.

    AIRCAT Air Drills are made with an ergonomic handle and light weight for comfort during long periods of use. Air drills operate between 82 and 86 decibels for quiet use. Each air drill is made with planetary gear and is reversible. Air drills feature 1/4” air inlet.

    Click for more
  • Campbell Hausfeld Air Drills

    Campbell Hausfeld Air Drills
    See all 2 items in product family
    Campbell Hausfeld 3/8" Reversible Drill CL154500AV, 3/8" NPT, 11.2 SCFM @ 90 PSIG

    Air drills are designed for drilling, honing, reaming, hole sawing, and wire brushing. This 3/8" drill operates at high speed making the tool ideal for drilling metal or wood.

    Click for more
  • K-Tool Air Drills

    K-Tool Air Drills
    See all 4 items in product family
    K-Tool Air Drills Provide Versatile, Quiet Power And Torque For Numerous Industrial Applications.

    K-Tool Air Drills are crafted from high quality spindles and ball bearings for long lasting durability. Styles include: Reversible (2,000 RPMs), Heavy-Duty Reversible (800 RPMs), Reversible Angle (1,900 RPMs), Standard (2,200 RPMs) and Reversible with Keyless Chuck Drill (2,000 RPMs).The 1/2" reversible drill boasts whisper-quiet through-handle exhaust and controllable speed. Each drill has a spindle size of 3/8"-24".

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items