Browse Air Compressors & Tools

(4,055 items)

Narrow Your Results

Depth Inches

Length Inches

  • Less...
  • More...

Height Inches

CFM

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Exair Air Wipes

    Exair Air Wipes
    See all 6 items in product family
    Exair Air Wipes Are Used For Cool Hot Extruded Shapes, Dry Extruded Profiles, Rod And Medical Tubing And More.

    Air Wipes have stainless steel screws and shims to provide a high volume, high velocity airflow uniformly ejected from the inner diameter. Airstream attaches itself to the material running through it to effectively wipe, clean or dry surfaces. Air consumption and noise are low. The split design of the Super Air Wipe unlatches easily to eliminate threading. Available inAluminum or Stainless steel Meets OSHA Maximum Dead End Pressure And Noise requirements. Diameters are 3.25, 3.75 and 4.75

    Click for more
  • Exair Air Amplifiers

    Exair Air Amplifiers
    See all 18 items in product family
    Exair Air Amplifiers Are Used For Vent Welding Smoke, Cool Hot Parts, Dry Wet Parts, Clean Machined Parts, Dust Collection And More.

    Air Amplifiers adjust to regulate the consumption and outlet flow from a light to heavy. Available in Aluminum or Stainless steel for food service, higher temperatures (400°F/204°C), and corrosive applications. Requires no electricity. Maintenance free because there are no moving parts. Meets OSHA Pressure And Noise requirements. Diameters are 1.5, 2. and 3.13

    Click for more
  • Exair Air Knives

    Exair Air Knives
    See all 61 items in product family
    Exair Air Knives Are Used For Vent Welding Smoke, Cool Hot Parts, Dry Wet Parts, Clean Machined Parts, Distribute Heat In Molds/Ovens, Ventilate Confined Areas And More.

    Air Knives have the highest amplification ratios for optimum efficiency. Special shim maintains critical position of the component parts providing a precise amount of compressed air released at exact intervals toward the center of the Super Air Amplifier. Additional free air is pulled through the unit providing higher amplification ratios. The balanced outlet airflow minimizes wind shear to produce sound levels that are typically three times quieter. Available in Aluminum or Stainless Steel in a variety of dimensions.

    Click for more
Featured Items