Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Compressors & Tools


(2,306 Items)
Sub Category
Air Powered Conveyors (20)
Remove
Narrow Your Results By:
Hose ID Inches
0.75 (4)
1 (4)
1.25 (4)
1.5 (4)
2 (4)
Throat Dia. Inches
0.5 (4)
0.75 (4)
1 (4)
1.25 (4)
1.75 (4)
Our Price
Under $76.00 (1)
$81.00 - $82.00 (1)
$92.00 - $93.00 (1)
$100.00 - $150.00 (2)
$200.00 - $250.00 (6)
$250.00 - $300.00 (4)
$350.00 - $400.00 (3)
Over $400.00 (2)


      Categories
Air Compressors & Tools



Exair Air Powered Conveyors
Exair Air Powered Conveyors Exair Air Powered Conveyors Are Ideal For Hopper Loading, Fiber Tensioning, Material Conveying, Waste/Trim Removal, Chip Removal, Part Transfer, Filling Operations And More.

Air Powered Conveyors connect to standard hose or tube to create a powerful in-line conveyor. Large throat diameters provide maximum throughput capability. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response. Material flow rate is controlled with a pressure regulator. No moving parts or electricity assures maintenance free operation. Available in Aluminum or Stainless steel Diameters are 1.88, 2.38, 2.75 and 3.25


Exair Air Powered Conveyors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIA." CFM AIR INLET NPT PSI MALE/FEMALE THREAD CONSTRUCTION MFG. PART # IMAGE MODEL QTY PRICE
1.8810.71/4"250FemaleAluminum6980
WBB589704$218.95
1.8814.71/4"250FemaleAluminum6081
WBB589825$81.95
1.8810.71/4"250FemaleAluminum6080
WBB589824$75.95
1.8810.71/4"250FemaleStainless Steel6060
WBB589871$215.95
1.8814.71/4"250FemaleAluminum6981
WBB589734$224.95
1.8814.71/4"250FemaleStainless Steel6961
WBB589865$362.95
1.8810.71/4"250FemaleStainless Steel6960
WBB589864$352.95
1.8814.71/4"250FemaleStainless Steel6061
WBB589872$226.95
2.3825.91/4"250FemaleAluminum6082
WBB589838$92.95
2.3825.91/4"250FemaleStainless Steel6962
WBB589701$384.95
2.3825.91/4"250FemaleAluminum6982
WBB589735$235.95
2.3825.91/4"250FemaleStainless Steel6062
WBB589873$248.95
2.75333/8"250FemaleAluminum6083
WBB589862$113.95
2.75333/8"250FemaleAluminum6983
WBB589736$256.95
2.75333/8"250FemaleStainless Steel6063
WBB589687$270.95
2.75333/8"250FemaleStainless Steel6963
WBB589702$404.95
3.25453/8"250FemaleAluminum6084
WBB589863$134.95
3.25453/8"250FemaleAluminum6984
WBB589737$279.95
3.25453/8"250FemaleStainless Steel6964
WBB589703$421.95
3.25453/8"250FemaleStainless Steel6064
WBB589823$285.95
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
(82)