Browse Air Compressors & Tools

(4,721 items)

Narrow Your Results

Air Inlet NPT

Length Inches

  • Less...
  • More...

CFM

Brand

Recently Viewed

Categories

  • Sunex® Vacuums

    Sunex® Vacuums
    See all 1 items in product family
    Sunex® Dual Function Power Vacuum Is Used For Debris Removal, Detail Work And Media Installation.

    Sunex® Dual Function Power Vacuum is solidly manufactured for long lasting durability and dependability. Dual function vacuum and blower has lightweight composite housing and non-woven dust bag with zipper for easy debris removal. Includes flexible extension tube, rotatable brush with crevice attachment and orifice attachment. 1/4 inch air inlet. 7.5 MMHG vacuum level.

    Click for more
  • Exair Mufflers

    Exair Mufflers
    See all 9 items in product family
    Exair Mufflers Reduce Work Area Noise from EXAIR Modular E-Vacs®.

    Exair Straight Through Mufflers are made of aluminum for long lasting durability. Per OSHA standard 1910.95, a worker must not be exposed to sound levels above 90 dBA for any eight hour shift of a 40 hour work week. Straight through Mufflers help plants meet this OSHA requirement by reducing the sound to safe levels below 90 dBA. Available in diameters ranging from 0.75 in. - 2.19 in. PSI is 250. Male or Female threads.

    Click for more
Featured Items