Browse Air Compressors & Tools

(4,684 items)

Narrow Your Results

Width Inches

Length Inches

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Climax Metal Buffing Spindles

    Climax Metal Buffing Spindles
    See all 8 items in product family
    Climax Metal Taper Buff Spindles Are Designed To Mount Soft-Centered Wheels On Motors.

    Climax Metal Taper Buff Spindles are made of Solid Steel with rust proof Yellow Zinc plated finish for long lasting durability and dependability. Quick change design does not need washers or nuts. Spindle is held securely to motor shaft with 2 set screws. Left Hand or Right Hand thread models are available with 2-1/2 or 2-5/8 inch length taper, 1/4, 3/8, 1/2 and 5/8 inch inside diameter and fit 1/4, 3/8, 1/2 and 5/8 inch shafts.

    Click for more
  • Climax Metal Arbors For Abrasives - Flat, Motor Shaft & Winding

    Climax Metal Arbors For Abrasives - Flat, Motor Shaft & Winding
    See all 45 items in product family
    Climax Metal Arbors Are Used For Mounting Various Wheel Sizes And Types.

    Climax Metal Arbors are made of solid, corrosion resistant materials for long lasting durability and dependability. Used for mounting wire wheel brushed and other abrasive finishing products. Wide selection of Flat Head or Motor Shaft type arbors with Left Hand or Right Hand threads are available in 1-1/2 to 6-1/4 inch lengths and for wheel widths of up to 3/8 to 1-13/16 inches.

    Click for more
  • Mead Column Presses

    Mead Column Presses
    See all 3 items in product family
    Mead Column Presses Allow Automation Of Crimping, Heat Sealing, Bending, Forming And More.

    Mead Column Presses are made with a solid high-alloy aluminum piston and a piston rod made using high-tensile ground and polished hard chrome plated steel. Air presses reduce production costs by automating crimping, heat sealing bending, forming, riveting, burnishing and more. Presses attach directly to the shop air supply without a need for wiring, pumps or motors. Presses are available in 3 sizes.

    Click for more
  • Mead Air Presses

    Mead Air Presses
    See all 11 items in product family
    Mead Air Presses Reduce Production Costs By Automating Operations Like Crimping, Heat Sealing, Bending, Pressing And More.

    Mead Air Presses attach directly to a shop air supply without need for wiring, pumps or motors. Air presses vary from 1/4 ton up to 1-3/4 ton sizes and are available with cylinder bores of 2-1/4", 4" or 6".

    Click for more
  • Mead Heavy Duty Tandem Press

    Mead Heavy Duty Tandem Press
    See all 9 items in product family
    Mead Heavy Duty Tandem Presses Utilize Multiple Stages To Achieve A Dramatically Increased Output Force.

    Mead Heavy Duty Tandem Presses are economical and reduce production costs by automating crimping, heat sealing, forming, pressing riveting and more. Presses attach directly to air supply without need for wiring, pumps or motors. Presses are available in a variety of sizes.

    Click for more