Exair Static Eliminators Are Ideal To Clean And Neutralize Parts, Neutralize Shrink Wrap, Cleaning Molded Parts, Removing Static On Assemblies, Pre-Paint Dust Removal, Neutralizing Slitting Operations, Package Cleaning and Container Neutralization.
Static Eliminators neutralize static electricity and clean at distances up to 15 feet (4.6m) with no moving parts. Optional pressure regulator provides adjustable air volume and velocity over a wide range, for light or heavy duty applications. Ion Air Cannon maximizes ionized airflow while minimizing compressed air consumption. A small amount of compressed air is used to entrain a high volume flow of surrounding air. Combined stream is ionized by an emitter point (shockless) and delivered to the charged surface. Compact design saves bench space. Stand is pre-drilled and can be wall, bench or machine mounted. Swivel adjustment directs airflow. Available in several styles.
Exair Static Eliminators Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.