Browse Air Compressors & Tools

(4,297 items)

Narrow Your Results

Availability

Free Shipping

Horsepower

CFM

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 90 items within 12 product groups See all items from other sellers
  • Mead Air Hammers

    Mead Air Hammers
    See all 1 items in product family
    Bimba-Mead Air Hammer w/ Controls AH-65

    Air Hammer delivers a consistent, uniform blow. It is designed to accelerate, then strike a tool which may be guided by the supplied tool arm. A spring returns the hammer to the start position after the work is completed. The head must be free with no fixturing or tooling attached directly to it. The air hammer's impact force may be adjusted from a few ounces to 4,500 lbs. by raising or lowering the air hammer, adjusting the air trip needle valve, or adjusting the air pressure. The air trip mechanism releases the hammer head when the air in the chamber reaches a pre-set level. The hammer head accelerates to the end of its stroke, with a longer stroke (6" maximum) creating greater velocity and greater impact. All Controls included:AH-65 is supplied with a CSV-102 two-hand control unit. The CSV-102 requires the operator to use two hands concurrently and also provides the power valve to run the hammer.

    Click for more
  • AIRCAT Air Hammer

    AIRCAT Air Hammer
    See all 1 items in product family
    AIRCAT® 5100-A Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit

    The High performance AIRCAT® 5100-A, lightweight composite Air Hammer offers a sleek, comfortable ergonomic design and a significantly reduced weight of only 3.5 lbs. The Air Hammer features a multi-patented exhaust/muffler system, giving the tool an extremely low vibration level of 4.2 m/s. Air Hammer operates at 3000 Blows Per Minute. INCLUDES BLOW MOLD KIT with 5-Chisel Set & Quick Change Retainer.

    Click for more
  • Campbell Hausfeld Air Hammers & Needle Scalers

    Campbell Hausfeld Air Hammers & Needle Scalers
    See all 1 items in product family
    Campbell Hausfeld Air Hammers And Needle Scalers Are Used For Various Automotive And Construction Applications.

    Campbell Hausfeld Air Hammers And Needle Scalers are solidly manufactured for long lasting durability and dependability. Various models are available depending upon particular need or application. Campbell Hausfeld Air Hammer delivers 3,500 blows per minute for fast and powerful cutting action. Used for automotive exhaust work and general cutting, chipping and scraping. Campbell Hausfeld In-Line Needle Scaler delivers 4,800 blows per minute for fast removal of rust, paint, weld slag or dirt. Campbell Hausfeld Pistol Grip Needle Scaler features a comfortable pistol grip design and is used for work on curved, uneven surfaces.

    Click for more
  • Pneumatic Bits

    Pneumatic Bits
    See all 18 items in product family
    AMPCO® CR-10-ST Non-Sparking Pneumatic Chisel, 1-1/4, 6-3/4"L

    Non-sparking, non-magnetic, corrosion-resistant pneumatic chisel with retaining collar.401 round shank.

    Click for more
  • JET Riveting Hammers

    JET Riveting Hammers
    See all 1 items in product family
    JET® Riveting Hammers IncludeA 4-Piece Chisel Set.

    JET® Riveting Hammers have a heat-treated steel barrel and piston for longer tool life and durability. Built-in trigger and air regulator allow for precise control and a standard spring retainer allows for quick tool changes. Available in Long Air Hammer models with 2000 BPM (blows per minute) and Short Air Hammer models with 5000 BPM. The 4-Piece Chisel Set includes a 5" penning tool, a 5" nut splitting tool with a 3mm opening, a 5" flat chisel and a 5" single cut panel cutter.

    Click for more
  • K-Tool Needle Scalers

    K-Tool Needle Scalers
    See all 2 items in product family
    K-Tool Needle Scaler and Weld Flux/Needle Scaler Feature Up To 3,500 Blows Per Minute.

    K-Tool Needle Scalers have independent power regulators for long lasting durability. The Needle Scaler features 3,500 blows per minute with an extra kick teasing trigger and independent power regulator. The Weld Flux/Needle Scaler converts to a standard scaler in seconds. Simple "J" slot adjustment for needle wear or to provide more needle exposure.

    Click for more
  • K-Tool Air Hammers

    K-Tool Air Hammers
    See all 2 items in product family
    K-Tool Regulated Air Hammers Provide Hard Hitting Power In Construction Applications.

    K-Tool Regulated Air Hammers are crafted with hardened alloy steel barrels for long lasting durability. Both Hammers are equipped with independent power regulators, teasing throttle for operator control, all metal one-piece housing and standard .401" shank opening. The Regulated Long Air Hammer has an extra long barrel which provides a harder-hitting blow.

    Click for more
  • Sunex® Air Scalers

    Sunex® Air Scalers
    See all 2 items in product family
    Sunex® Air Scalers Are Designed For Surface Prep Involving The Removal Of Rust, Paint, Weld Slag And Other Debris.

    Sunex® Air Scalers are made with a hardened steel casing or lightweight aluminum housing for long lasting durability. Features 1/8 inch hardened steel needles for superior performance. Replacement needles sold separately. Styles are Heavy Duty Straight Needle or Pistol Grip Needle. Needle quantity is 19. Free shipping on select items.

    Click for more
  • EMAX Industrial Air Hammers

    EMAX Industrial Air Hammers
    See all 3 items in product family
    EMAX Industrial Air Hammers Are Used For Applications Including Residential, Automotive, Industrial, And More.

    EMAX industrial air hammers are made of high quality materials for long lasting durability and dependability. Hammers provide power, performance, and portability for convenience and operation efficiency. Light and compact design provides user comfort and handling for limited space applications. Vibration dampening design and high-impact handle minimizes vibration and operator fatigue. Includes ball bearing construction, heat-treated internal cylinder, piston, and valves for maximum performance and extended tool life. BPMs are 2100 and 3000. Color finish is Black. Dimensions vary per model.

    Click for more
  • Sunex® Air Hammers

    Sunex® Air Hammers
    See all 3 items in product family
    Sunex® Air Hammers Are Used For A Variety Of Power Driving Applications.

    Sunex® Air Hammers are solidly manufactured for long lasting durability and dependability. Medium Duty, Low Vibration, Long Barrel and Short With 3-Piece Chisel Set type models are available with 1-5/8, 2-5/8, 3 and 3-3/4 inch piston strokes that deliver 2200, 2800, 3000 and 4500 Blows Per Minute. Selected features include built-in regulators, quick change chisel retainers or springs and replacement chucks.

    Click for more
  • Percussion Tools

    Percussion Tools
    See all 37 items in product family
    Percussion Tools Are High-Impact Instruments Used For Drilling, Hammering, Chipping And Other Heavy-Duty Industrial Applications.

    Percussion Tools are solidly made for long lasting durability and dependability. Various percussion tools offer a variety of hammers, saws, needles and scalers for various chipping, chiseling, scraping, scoring, smoothing or other professional carpentry applications. Feature ergonomic designs with comfort grip handles and trigger mechanisms, quiet and efficient low power motors, built-in regulators, safety locks and more. Available styles include Aero Riveting Hammer, Bench Rammer, Flat Chisel, Heavy Duty Saw, Long Reach Chisel Scaler, Needle Scaler, Pistol Air Hammer, Pointed Chisel, Reciprocating Saw, Stroke Chipping Hammer and more. Dimensions vary per model.

    Click for more
  • Air Hammers

    Air Hammers
    See all 19 items in product family
    Pneumatic Hammer Drills Are Used For Shaping, Scoring, Smoothing And Other Professional Carpentry Applications.

    Pneumatic Hammer Drills are solidly manufactured for long lasting durability and dependability. Various recognized brands offer a variety of Medium Duty, Heavy Duty, Super Duty or Short Piston type Air Hammers and Scalers for various chipping, chiseling, scraping, scoring, smoothing or other professional carpentry applications. Feature ergonomic designs with comfort grip handles and trigger mechanisms, quiet and efficient low power motors, built-in regulators, safety locks and more. 6-1/4 to 18 inch length models come with wide range of 1800 to 5700 BPM capability. Kits which include tool and various size tips, blades and carrying case also available.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results