Browse Air Compressors & Tools

(4,311 items)

Narrow Your Results

Availability

Free Shipping

Construction

  • Less...
  • More...

Thrust (LBF)

  • Less...
  • More...

Horsepower

Max PSI

  • Less...
  • More...

CFM

  • Less...
  • More...

Tank Size

Voltage

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 625 items within 20 product groups See all items from other sellers
  • GuardAir Ultra Series Bench-Top & Extended Reach Air Guns

    GuardAir Ultra Series Bench-Top & Extended Reach Air Guns
    See all 126 items in product family
    GuardAir Ultra Series Bench-Top And Extended Reach Air Guns Come In A Variety Of Styles For Increased Versatility.

    GuardAir Ultra Series Bench-Top And Extended Reach Air Guns meet OSHA standards and have low noise output. Cast iron aluminum body provides long lasting durability. Air guns have either a 1/4" or 3/8" FNPT inlet. Ultra Xtra Thrust Air Guns have a full length comfort trigger, a powerful zinc alloy Xtra Thrust nozzle, and a rugged, aluminum extension that is available in a variety of lengths. Available with short or long triggers. Ultra Xtra Thrust Air Guns With Nozzle Special And Extension have an advanced composite rubber grip, an adjustable hook, a wide trigger, an Xtra Thrust nozzle and a shroud that protects valve stem and trigger from wear. Blind Hole Guns With Angled Tips have a hanging hook, a wide comfort trigger, a safety air shield and a brass extension with a 1/8" OD plastic stylus tip. Long John Air Guns With Alloy Nozzle are similar, but have a powerful zinc alloy venturi nozzle. Air Miser Safety Air Guns have a brass nozzle. Ultra Venturi Guns With A Zinc Alloy Nozzle have a premium cushion tip, an ergonomic trigger and are designed for high power. Sizes vary.

    Click for more
  • Blow Guns

    Blow Guns
    See all 33 items in product family
    Blow Guns Are Made For Use With Compressed-Air Machinery For Applications Involving Air Or Liquid Pressure.

    Blow Guns are available in a range of sizes, styles and functions to suit a variety of compressed-air systems. Blow Gun Kits, Tips, Nozzles, Grips, Extensions and other accessories are also available. Choose from several trusted brand names.

    Click for more
  • GuardAir Gun Vac® Series Kits

    GuardAir Gun Vac® Series Kits
    See all 3 items in product family
    GuardAir Gun Vac® Series Kits Are Designed For Easy, Comfortable Use.

    GuardAir® Gun Vac Series Kits include air gun, 9 crevice tool and a high filtration collection bag with zipper for easy disposal. Air gun has a rugged, all metal construction for long lasting durability. Contoured grip is designed for comfort during use. Includes a convenient, hanging eyelet. GuardAir Gun Vac Deluxe Kits and Flexible Gun Vac Kits are also available.

    Click for more
  • GuardAir Lazer® Series Air Guns

    GuardAir Lazer® Series Air Guns
    See all 22 items in product family
    GuardAir Lazer® Series Air Guns Are Lightweight For Easy Use.

    GuardAir Lazer® Series Air Guns have a lightweight, all metal construction for long lasting durability. Features a brass venture muzzle and a soft, over-molded rubber trigger for added comfort. Lazor® Series Extended Reach Air Guns provide increased length for hard to reach places. Sizes vary. Kits are also available.

    Click for more
  • GuardAir Classic+™ Air Guns

    GuardAir Classic+™ Air Guns
    See all 11 items in product family
    GuardAir Classic+™ Air Guns Can Be Used In A Wide Variety Of Applications.

    GuardAir Classic+™ Air Guns have a durable cast aluminum body for long lasting durability. Trigger is designed for comfortable use. GuardAir Original Safety Air Guns have a wide comfort trigger and precision air volume control. They feature a zinc alloy venturi nozzle and a safety air shield. GuardAir Jet Guard Safety Air Guns With Volume Control have a durable cast aluminum body with a hanging hook. They feature a pinned tamper-proof nozzle. GuardAir Rubber Tip Safety Air Guns are used for cleaning engine bays, undercarriages and for cleaning away debris. GuardAir Booster Safety Air Guns have a 6" screw-on brass extension and a knurled adjusting nut that controls air volume. GuardAir Thumbswitch Safety Air Guns With Air Shield Nozzle have a powerful, wenturi nozzle. Meets OSHA standards.

    Click for more
  • GuardAir Syphon Series Air Guns

    GuardAir Syphon Series Air Guns
    See all 7 items in product family
    GuardAir Syphon Series Air Guns Are Used For Cleaning, Oiling, Spraying And More.

    GuardAir Syphon Series Air Guns have a durable cast aluminum body for long lasting durability. GuardAir Booster Air Guns feature a convenient hanging hook, an 18¿ screw-on brass extension and a knurled adjusting nut that controls air volume. GuardAir Water Jet Cleaning Guns have a precision air volume control and a water shutoff valve for accurate use. Features an aluminum safety nozzle tip and an 18¿ stainless steel extension with an insulated grip. Has air inlet and liquid inlet. Available with Syphon Connector. GuardAir Pneumatic Oil Guns have a wide comfort trigger, a hanging hook, a 12¿ extension with adjustable nozzle tip and a one quart, screw on, steel container for oil. Features precision air control and a 1/4¿ FNPT inlet. GuardAir Syphon Spray Guns have a wide comfort trigger and a 1/4¿ FNPT inlet. Available with extensions, PVC tubes, screw on canisters and more. Meets OSHA standards.

    Click for more
  • GuardAir Accessories & Replacement Parts

    GuardAir Accessories & Replacement Parts
    See all 55 items in product family
    GuardAir Accessories And Replacement Parts Provide Everything Needed For Maintaining And Optimizing GuardAir Air Guns.

    GuardAir Accessories And Replacement Parts include extensions, brushes, nozzles, cleaning tools, filtration collection bags, couplers, squeegees, valves, gauges, connectors, magnetic hanging hooks, hoses and more. Standard Valve Repair Kits and Volume Adjust Valve Repair Kits are also available.

    Click for more
  • Exair Nozzles

    Exair Nozzles
    See all 76 items in product family
    Exair Nozzles Are Used For Parts Cleaning, Chip Removal, Part Drying Or Ejection, Material or Fiber Conveying And More.

    Air Nozzles are made of stainless steel for long lasting durability. They provide a strong blast of airflow while minimizing air consumption and noise levels. Small amounts of compressed air entrain large volumes of surrounding room air. Nozzles produce a high thrust, concentrated stream of high velocity airflow with low sound levels and air consumption. Compressed air is ejected through holes located in recessed grooves that cannot be blocked or dead ended. Available models are Atomizing Air Nozzle, Atomizing Spray Nozzle, External Mix Antomizing Spray Nozzle, Super Air Nozzle, Atomizing Nozzle, Micro Air Nozzle and Mini Super Air Nozzle. Available threads are Male/Female, Female, Female/Female, and Male.. 250 PSI. Noise level (dB) are 71, 74, 77, 80, 82 and 87. Diameter and air inlet varies per model.

    Click for more
  • Sunex® Spray Guns

    Sunex® Spray Guns
    See all 2 items in product family
    Sunex® HVLP Gravity Feed Spray Gun

    • Adjustable spray pattern varies from round jet to full flat jet
    • Meets all high volume, low pressure (HVLP) mandates
    • Fine atomization at low air consumption
    • Excellent balance with soft trigger action
    • Includes Sunex® Mini Regulator (9091) with Pressure Gauge
    Click for more
  • Cejn® Compressed Air Blow Guns

    Cejn® Compressed Air Blow Guns
    See all 5 items in product family
    Cejn® Compressed Air Blow Guns And Accessories Are Used For Household, Commercial Or Industrial Applications Involving Both Air And Non-ExplosiveFluids.

    The Cejn® Series 208 Blowgun is offered in standard full flow, noise reducing star tip and a pressure regulated safety version. Easily regulated infinite flow adjustment. Ergonomic, comfortable grip. Basic Body and various Tubes and Nozzles are available to meet specific application requirements.

    Click for more
  • Exair Soft Grip, Precision Safety, & Super Blast Air Guns - OSHA Compliant

    Exair Soft Grip, Precision Safety, & Super Blast Air Guns - OSHA Compliant
    See all 174 items in product family
    Exair Soft Grip Safety Air Guns Are Used For Commercial And Residential Construction Applications.

    EXAIR Soft Grip Safety Air GunS are made of cast aluminum body for long lasting durability and suited for rugged industrial use. Ergonomic design provides comfort for hours of continuous use without fatigue. Large trigger provides operation with one or more fingers. Includes convenient hanger hook for easy storage. Aluminum Extension Pipes help to reach normally inaccessible areas. Nozzle construction available in 303 Stainless Steel, 316 Stainless Steel, PEEK Plastic or Zinc Aluminum. Nozzles also lower noise levels and provide protection against occupational noise exposure. Air Inlet sizes range from 1/4 inch to 1-1/4 inch. Maximum PSIs are 120 or 250. Meets OSHA standards.

    Click for more
  • Air-Spade® Excavation Tools & Accessories

    Air-Spade® Excavation Tools & Accessories
    See all 8 items in product family
    Today, thousands of AirSpades are used in arboriculture, utility, construction, and industrial applications worldwide. AirSpade is the tool of choice due to its fast, easy and non-destructive method of excavation.

    Air-Spade Excavation Tools uncover underground objects, utility lines, or even sensitive tree roots without harm. AirSpade tools dig faster and more efficiently than competitive tools. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines. Kits include the most popular components and accessories for Arborists, Landscapers, Trench Rescue, Utility, Construction, Roadwork, Gas & Electrical Lines.

    Click for more
  • California Air Tools Spray Guns

    California Air Tools Spray Guns
    See all 7 items in product family
    California Air Tools Spray Guns Are Used For Automotive, Industrial, Marine and Wood Working Applications.

    California Air Tools Spray Guns are made of aluminum body and corrosion resistant stainless steel fluid needle and nozzle for long lasting durability and dependability. One-piece lightweight body with plastic cup provides ease of use. Separate and adjustable fluid fan pattern and air controls allow more precise fan patterns and less waste. Types are Gravity Feed Spray Gun, Mini Gravity Feed Aluminum Forged Spray Gun, Mini Gravity Feed Spray Gun and Siphon Feed Spray Gun. Maximum PSI's are 50 and 60. Air consumption and dimensions vary per type. Package quantity is 1. 1 Year Warranty.

    Click for more
  • California Air Tool Spray Gun Kits & Accessories

    California Air Tool Spray Gun Kits & Accessories
    See all 3 items in product family
    California Air Tool Spray Gun Kits And Accessories Are Used For A Variety Of Paint Spraying Applications.

    California Air Tool Spray Gun Kits And Accessories are made of aluminum and stainless steel for long lasting durability and dependability. Used for automotive, industrial, marine and wood working industries. LVLP requires less air allowing smaller air compressor use. SPRAYIT SP-33000 reduces overspray and allows spraying larger surfaces without having to stop. One-piece lightweight body provides ease of use. Separate and adjustable fluid fan pattern and air controls allow more precise fan patterns and less waste. Types are 7 Piece LVLP Gravity Feed Spray Gun Kit, 8 Piece LVLP Gravity Feed Spray Gun Kit and 8 Piece LVMP Spray Gun Kit. Dimensions vary per type. Package quantity is 1. 1 Year Warranty.

    Click for more
  • Pressure Pots

    Pressure Pots
    See all 2 items in product family
    California Air Tool Spray Gun Kits And Accessories Are Used For A Variety Of Paint Spraying Applications.

    California Air Tool Spray Gun Kits And Accessories are made of aluminum and stainless steel for long lasting durability and dependability. Used for automotive, industrial, marine and wood working industries. LVLP requires less air allowing smaller air compressor use. SPRAYIT SP-33000 reduces overspray and allows spraying larger surfaces without having to stop. One-piece lightweight body provides ease of use. Separate and adjustable fluid fan pattern and air controls allow more precise fan patterns and less waste. Types are 7 Piece LVLP Gravity Feed Spray Gun Kit, 8 Piece LVLP Gravity Feed Spray Gun Kit and 8 Piece LVMP Spray Gun Kit. Dimensions vary per type. Package quantity is 1. 1 Year Warranty.

    Click for more
  • GuardAir Nozzles

    GuardAir Nozzles
    See all 27 items in product family
    GuardAir 75XTE024SS 24" 75XT Steel Extension & Steel Nozzle

    Steel extension with permanently attached Steel Venturi nozzle. Threads with 75XT handle.

    Click for more
  • Blow Off Guns & Drying Systems

    Blow Off Guns & Drying Systems
    See all 2 items in product family
    Blow Off Guns And Drying Systems Provide Air Gun Performance Without The Dangers Of Compressed Air.

    Blow Off Guns and Drying Systems effectively remove fibers, dust, moisture and other debris from equipment, clothes or work surfaces. Systems operate quietly and are safe to use, requiring less energy than high-pressure air compressors. Systems provide a high volume of air at only 3.0 PSI. Water-resistant plastic body. Chip guard and filter assembly. Systems operate at 115V. Portable Blow Off Systems include a 96" hose and feature a foot pedal for easy on/off operation. Wall Mount Blow Off Systems include a 56" hose and are available with or without variable speed control.

    Click for more
  • Eagle Air Spray Guns

    Eagle Air Spray Guns
    See all 3 items in product family
    Eagle Air Spray Guns Are Used For Application Of Automotive Finishes.

    Eagle Air Spray Guns provide smooth and even applications of automotive finishes. Guns are available in several styles and sizes, and are available with siphon, pressure and gravity feed styles.

    Click for more
  • Blow Guns & Air Nozzles Spares & Accessories

    Blow Guns & Air Nozzles Spares & Accessories
    See all 6 items in product family
    Blow Guns & Air Nozzles Spares & Accessories Are Used For Air Compression and Hydralic Applications.

    Blow Guns & Air Nozzles Spares & Accessories include Dip-Molded OSHA Nozzle Fitting, Filter Elements, Flexible Hose Assembly Wall Mounted, On/Off Switch Portable, On/Off Switch Wall Mounted, Replacement Brush and Replacement Motor. Accessories made of Plastic, Paper/Rubber or Metal/Plastic to provide long lasting durability and superior performance. Available color finishes are Black, White, Gray and Red. Dimensions vary per accessory.

    Click for more
  • Milton Industries Blow Guns

    Milton Industries Blow Guns
    See all 53 items in product family
    Milton S-160SIL, Blow Gun Silencer Tip

    This 1/8" NPS compact silencer will reduce blow gun noise by up to 15% dB by simply slipping on to any OSHA compliant 6mm nozzle blow gun. The rubber tip will not mar any delicate surfaces, making this an ideal accessory to add to your Milton blow gun collection.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result