Browse Air Compressors & Tools

(4,312 items)

Narrow Your Results

Availability

Free Shipping

Horsepower

  • Less...
  • More...

Phase

Max PSI

  • Less...
  • More...

CFM

  • Less...
  • More...

Tank Size

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 1,527 items within 36 product groups See all items from other sellers
  • Tire Inflators

    Tire Inflators
    See all 5 items in product family
    Tire Inflators Are Used For Camping, Road Trips And Overall Auto Safety.

    Tire Inflators are portable and cordless for convenience. Used to inflate tires, air mattresses and other recreational equipment. 120 volt charger provides charging capabilities in home or car. Extra outlet provides power to run most 12 volt products such as televisions, radios, lights, and other appliances. Air flow types are high or low. some models have auto shut off and light. Maximum PSIs are 150, 200 or 300. Hose lengths range from 3-36 inches.

    Click for more
  • Hand Carry & Portable Air Compressors

    Hand Carry & Portable Air Compressors
    See all 63 items in product family
    Hand Carry And Portable Air Compressors Provide Pressurized Air For Small-Scale Jobs Like Tire Inflation, Spray Guns, Caulk Guns And More.

    Hand Carry And Portable Air Compressors provide reliable air pressurization in an easy-to-carry size. Compressor power levels range from 0.2 HP to 9 HP, with capacities from 1 gallon up to 30 gallons. CFM, voltages and amps vary per model. Hand carry and portable air compressors are available from a variety of trusted brand names.

    Click for more
  • One-Stage Electric Powered Air Compressors

    One-Stage Electric Powered Air Compressors
    See all 53 items in product family
    One-Stage Electric Powered Air Compressors Are Used For Light Duty Applications Including Residential, Woodwork, And More.

    One-stage electric powered air compressors are made of iron and steel for long lasting durability and dependability. Motor provides manual thermal overload protection for unit stability. Automatic start/stop pressure switch features a manual on/off lever for operator control. Enclosed belt guard shields flywheel, belt and motor sheave for unit protection and user safety. Flywheel blade offset increases airflow for operation efficiency. Single stage pumps feature high profile fin design for improved heat dissipation and reduced resonance. HP ranges from 2 to 15. CFM ranges from 5.3 @ 90 PSI to 72 @ 100 PSI. Gallon capacities range from 8 to 120. Dimensions vary per model.

    Click for more
  • Two-Stage Electric Powered Air Compressors

    Two-Stage Electric Powered Air Compressors
    See all 374 items in product family
    Two-Stage Electric Powered Air Compressors Are Used For Applications Including Automotive, Industrial, Commercial And More.

    Two-stage electric powered air compressors are made of iron and steel for long lasting durability and dependability. Units provide compressed air for automotive tires, air mattresses, routine maintenance and more. Compressors accommodate maintenance shops, woodworking, production lines, car washes and more. HP ranges from 5 to 30. CFM ranges from 14 to 102. Maximum PSI ranges from 100 to 200. Phases are 1 and 3. Voltages range from 208 to 575. Dimensions vary per model.

    Click for more
  • Gas Powered Air Compressors

    Gas Powered Air Compressors
    See all 80 items in product family
    Gas Powered Air Compressors Are Used For Applications Including Automotive, Industrial, Commercial And More.

    Gas powered air compressors are made of steel for long lasting durability and dependability. Units provide compressed air for automotive tires, air mattresses, routine maintenance and more. Compressors accommodate maintenance shops, woodworking, production lines, car washes and more. HP ranges from 1/4 Ball Valve to 18. CFM ranges from 7.4 @ 100 PSI to 55 @ 100 PSI. Motors are 13HP GAS, Briggs & Stratton, Briggs & Stratton Twin Cylinder 570cc Vanguard Elec. Start, Briggs/Vanguard, Combustion Engine, Diesel, Honda, Honda GX 160 and more. Dimensions vary per model.

    Click for more
  • Rotary Screw Air Compressors

    Rotary Screw Air Compressors
    See all 309 items in product family
    Rotary Screw Air Compressors Efficiently Provide High Volumes Of Air With Minimal Noise Or Vibration.

    Rotary Screw Air Compressors are solidly made for long lasting durability and dependability. Oil-injected compressors feature a continuous duty cycle to provide 100% continuous flow operation of compressed air for user convenience. Automatically resets to idle pressure reducing power consumption to a low level when system demand is low. Horsepowers of 3 to 30. CFM ranges from 8.5 to 130. Available tank capacities are 60, 80 and 120 Gallons.  Tank orientation is Horizontal. Dimensions vary per model.

    Click for more
  • Air Dryers

    Air Dryers
    See all 119 items in product family
    Air Dryers Are Used For Applications Including Automotive, Industrial, Maintenance, And More.

    Air dryers are made of high quality materials for long lasting durability and dependability. Dryers feature corrosion-resistant heat exchangers, an enhanced control-system, and high-efficiency moisture-separation for long-term dry air supply. Units prevent finish damage, scrapped materials, and tool/equipment replacement due to air moisture damage. Devices reduce footprint for convenient accessibility and maintenance. Variable speed fan allows stable dew point control and reduced power consumption. Includes advanced microprocessor, solenoid operated drain valve, corrosion resistant heat exchangers, and low pressure drop design. Environmentally friendly refrigerant. Voltages range from 110 to 460. Phases are 1, 3, and Single. CFMs range from 3 to 731. Dimensions vary per model.

    Click for more
  • Duplex Air Compressors

    Duplex Air Compressors
    See all 47 items in product family
    Duplex Air Compressors Provide High Quality Tools For Use In Commercial And Industrial Applications.

    Duplex Air Compressors are made of aluminum, cast iron and steel for long-lasting durability. Two individual compressor pumps and motors mounted on a single air receiver provide a built-in backup compressor that can run independently or together to avoid unexpected downtime or increase output. Compressors feature deluxe UL listed control panel with single point connection and includes two magnetic starters, alternator, ON/OFF switch and hour meters. Duplex Pro Air Compressors offer dual pump configuration for more efficient cooling and longer compressor life. Heavy duty inlet filter silencer provides lower sound levels. Two-Stage compressors feature gasket-less designed integral cylinder/head, vibration isolators, and electric automatic tank drain. Available horsepower is 2, 5, 7.5, 10, 15, 20, 25, and 30. Tank orientation is Horizontal. Maximum PSI is 100 and 175. Tank sizes are 17, 120, 200, and 240 Gallons. Dimensions, voltage, and CFMs vary per model.

    Click for more
  • Ingersoll Rand Replacement Filters

    Ingersoll Rand Replacement Filters
    See all 28 items in product family
    Ingersoll Rand Replacement Filters Are Compatible With A Variety Of Compressed Air Systems And Requirements.

    Replacement Filters are made of high quality materials for efficiency and long lasting durability. Ingersoll Rand Filters provide reliable and fully predictable maintenance schedule for compressed air systems. Element Replacement Indicator (ERI) helps avoid high-pressure drop and minimizes energy consumption. Threaded and flanged connections provide increased versatility. No-touch element replacement and low-pressure drop design for ease of use. Campbell Hausfeld models provide removal of unwanted dirt particles and condensed water, addition of dry air for applications requiring complete removal of water, space saving filter/regulator and automatic line lubrication to extend air tool life. Types are Air Cleaner/Dryer, Carbon Filter, Dust Filter, Filter, Filter/Regulator, General Purpose, High Efficiency Oil Removal and Lubricator. CFMs are 21 to 233. Pipe size and base dimensions vary per type and brand.

    Click for more
  • Compressor Oil, Start Up & Install Kits

    Compressor Oil, Start Up & Install Kits
    See all 33 items in product family
    Compressor Oil, Start Up And Install Kits Are Accessories That Allow Enhancement And Operational Upkeep Of Various Air Compressors And Dryers.

    Compressor Oil, Start Up and Install Kits serve a variety of maintenance functions. Compressor Oil is available in gallon and quart sizes in synthetic and non-synthetic varieties. Start Up Kits, Service Kits, Maintenance Kits and Install Kits are available for a variety of compressor models from several trusted brand names. Additional vibration isolation pads sold separately.

    Click for more
  • Air Compressor Tanks

    Air Compressor Tanks
    See all 28 items in product family
    Air Compressor Tanks Safely Store Compressed Air For Filling Tires, Blowing Off And Cleaning Projects And Mobile Applications.

    Air Compressor Tanks are made with steel and a gray powder paint finish for long-lasting durability. Designed for point-of-sale air storage and providing compressed air for short, peak demand applications. Offers multiple openings and NPT thread sizes. Plugs included in all openings. Built in accordance with ASME Code Section VIII (except 2 and 3 gallon models). National Board Registered. Available with Horizontal or Vertical tank orientation. Storage capacities range from 2 to 400 gallons. Maximum air pressures are 150, 175, and 200 PSI. Dimensions vary per model.

    Click for more
  • Puma Industrial Belt Drive Series Air Compressors

    Puma Industrial Belt Drive Series Air Compressors
    See all 1 items in product family
    Puma Industrial Belt Drive Series Air Compressors Are Designed For The Most Punishing Applications.

    Puma Industrial Belt Drive Series Air Compressors have a oil lubricated two-stage cast iron pump for long lasting durability. Cooler running pump lasts longer. Vertical tank consumes less space than horizontal tanks. Magnetic motor starter is overload protected to ensure reliability. Maximum PSI of 175. Pump type isTwo-Stage. Tank size is 80 Gallons.

    Click for more
  • Puma Professional/Commercial Belt Drive Series Air Compressors

    Puma Professional/Commercial Belt Drive Series Air Compressors
    See all 13 items in product family
    Puma Professional/Commercial Belt Drive Series Air Compressors Are Widely Used By Builders, Contractors, Farmers And Other Professionals.

    Puma Professional/Commercial Belt Drive Series Air Compressors feature commercial-grade engines with low-oil shut-down protection for long lasting durability. Cast iron pump provides dependable service. Belt drive pumps have less moving parts for less maintenance. Belt is fully enclosed for safety. Maximum PSI of 135 or 175. Pump Types of Single-Stage or Two-Stage. Tank sizes range from 8 to 80 Gallons. Additional specifications vary per model.

    Click for more
  • Puma Professional/Commercial Gas Powered Series Air Compressors

    Puma Professional/Commercial Gas Powered Series Air Compressors
    See all 9 items in product family
    Puma Professional/Commercial Gas Powered Series Air Compressors Are Widely Used By Contractors, Farmers And Other Professionals.

    Puma Professional/Commercial Gas Powered Series Air Compressors feature commercial-grade engines with low-oil shut-down protection for long lasting durability. Cast iron pump provides dependable service. 100% duty cycle withstands punishing tasks. Maximum PSI of 135 or 175. Pump Types of Single-Stage or Two-Stage. Tank sizes range from 8 to 30 Gallons. Additional specifications vary per model.

    Click for more
  • Puma Professional Direct Drive Series Air Compressors

    Puma Professional Direct Drive Series Air Compressors
    See all 5 items in product family
    Puma Professional Direct Drive Series Air Compressors Are Widely Used To Power Staplers, Nailers And Cleaners.
    Puma Professional Direct Drive Series Air Compressors feature powerful induction motors with thermal overload protection for long lasting durability. Direct drive pump requires less maintenance. Compact tank and built in handle ensure portability. Rubber feet provide stability on uneven surfaces. Pump type is Single Stage. Tank orientation is Horizontal. Styles available are Oil-Lube and Oil-Less. Tank sizes of 1.5, 2 and 4. Running horsepowers of 1, 1.5 and 2. Additional specifications vary per model.

    Click for more
  • Atlas Copco Compressor Pumps

    Atlas Copco Compressor Pumps
    See all 4 items in product family
    Atlas Copco Compressor Pumps Are Used For Applications Including Automotive, Industrial, Commercial And More.

    Atlas Copco compressor pumps are made of iron and aluminum for long lasting dependability. Pumps accommodate maintenance shops, woodworking, production lines and more. Finned cylinder and head provide operation efficiency and extended reliability. Large multi blade flywheel increases airflow and reduces resonance. Air filters prevent dirt and debris motor access for convenient maintenance and unit durability. Color is Grey. Dimensions vary per model.

    Click for more
  • LP Compressor Pumps

    LP Compressor Pumps
    See all 12 items in product family
    LP Compressor Pumps Are Used For Applications Including Engineering, Industrial, Commercial And More.

    LP compressor pumps are made of cast iron for long lasting durability and dependability. Pumps feature oversize bearings for reliability and increased compressor life. Horsepower ranges from 0.75-2 to 15-30. Cylinders are 2, 3 and 4. Pump types are Single Stage and Two Stage. Color finish is Black. Dimensions vary per model.

    Click for more
  • Air Compressor Tank Drains

    Air Compressor Tank Drains
    See all 3 items in product family
    Air Compressor Tank Drains Are Used For Applications Including Medical, Industrial, Commercial, And More.

    Air compressor tank drains are made of high quality materials for long lasting durability and dependability. Wide drain passageway reduces possible blockage for unit functionality. Drains prevent compressed air waste for energy efficiency. Level sensor detects drain issues with alarm activation. CFM are 138, 208, and 917. NPT are 1/2 Inlet - 1/4 Tubing Outlet and 1/2. Maximum pressure is 232 PSI (16 BAR). Color finish is Atlas Grey. Dimensions vary per model.

    Click for more
  • FS-Curtis Single-Stage Air Compressors

    FS-Curtis Single-Stage Air Compressors
    See all 6 items in product family
    FS-Curtis Single-Stage Air Compressors Are Used For Applications Including Construction, Manufacturing, Industrial, And More.

    FS-Curtis single-stage air compressors are made of high quality materials for long lasting durability and dependability. Compressors are used for staplers and nailers for roofing, decking, flooring, and more. High output motor combined with cast iron pump provides performance reliability and starting capabilities. 4 gallon twin stack tank configuration allows consistent pressure, ergonomic portability, and convenient storage. Uses standard 120-volt household outlet. Color finish is Curtis Green. ASME and OSHA certified. Dimensions are 18"L x 14"W x 16"H.

    Click for more
  • FS-Curtis Gas Powered Air Compressors

    FS-Curtis Gas Powered Air Compressors
    See all 4 items in product family
    FS-Curtis Gas Powered Air Compressors Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    FS-Curtis gas powered air compressors are made of high quality materials for long lasting durability and dependability. Gas compressors accommodate applications where power is not readily available. Industrial-grade main roller bearings support rotating equipment. High-flow, valve system delivers increased CFM per horsepower. Deep-finned cast-iron cylinders and cylinder head provide cool operation for increased reliability. Intercooler increases compressor efficiency for unit longevity. Suction valve head unloaders accommodate continuous running air compressors. Includes engine idle control. HPs are 5.5, 13, and 14. Maximum PSIs are 135 and 175. CFM ranges from 11.8 to 24.8. Color is Curtis Green. ASME, CSA, and UL certified. Dimensions vary per model.

    Click for more
  • FS-Curtis Two-Stage Air Compressors

    FS-Curtis Two-Stage Air Compressors
    See all 10 items in product family
    FS-Curtis Two-Stage Air Compressors Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    FS-Curtis two-stage air compressors are made of high quality materials for long lasting durability and dependability. High-flow, valve system delivers increased CFM per horsepower. Deep-finned cast-iron cylinders and cylinder head provide cool operation for increased reliability. Intercooler increases compressor efficiency for unit longevity. Includes magnetic motor starter, manual tank drain, and oil sight glass. Horizontal or vertical tank configurations available. Maximum PSI is 175. CFMs range from 15.9 to 46.4. Phases are 1 and 3. Voltage is 230. HPs are 5 and 7.5. Color finish is Curtis Green. ASME, CSA, and UL certified. Dimensions vary per model.

    Click for more
  • EMAX Industrial Plus Gas Powered Series Air Compressors

    EMAX Industrial Plus Gas Powered Series Air Compressors
    See all 6 items in product family
    EMAX Industrial Plus Gas Powered Series Air Compressors Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    EMAX Industrial Plus Gas Powered Series air compressors are made of high quality materials for long lasting dependability. Engine design provides optimal torque and fuel efficiency. Air Stream technology lowers operating temperature, reduces moisture build up, and extends pump life for unit durability. Concentric disc valves deliver maximum air flow and reliability for cost effectiveness. Belt tension adjustor one-turn design reduces vibration and extends belt life. Gate valve oil drain allows oil change efficiency. Tank sizes range from 17 to 120 gal. Maximum PSI are 145 and 175. Color finish is Yellow. UL, CSA, and ASME certified. Dimensions vary per model.

    Click for more
  • BendPak Air Compressors

    BendPak Air Compressors
    See all 3 items in product family
    BendPak TS-580V-601 TS-5 Air Compressor 5 HP 80-Gallon Vertical Tank

    BendPak Elite™ air compressors are designed with energy saving in mind. They’re built for efficiency and lower operating costs, producing more compressed air at a lower horsepower.

    Click for more
  • Atlas Copco Variable Speed Rotary Screw Air Compressors

    Atlas Copco Variable Speed Rotary Screw Air Compressors
    See all 56 items in product family
    Atlas Copco Variable Speed Rotary Screw Air Compressors Are Used For Applications Including Manufacturing, Industrial, Commercial And More.

    Atlas Copco variable speed rotary screw air compressors are made of high quality materials for long lasting durability and corrosion resistance. Variable speed drive compressor improves energy efficiency by automatically adjusting motor speed to match the compressed air supply to the demand. Vertical drive train design enhances unit performance, decreases resonance, and reduces footprint. Includes additional sensors, digital contacts, fieldbus, internet, and SMS communication functions for application versatility. Features integrated dryers and filters for compressed air network protection. Motor types are iPM Enclosed and TEFC. Maximum PSI are 125 and 175. CFM ranges from 15.1 - 46.2 to 31.4 - 243.4. Voltages range from 200 to 460. HP ranges from 10 to 50. Color is Grey. Dimensions vary per model.

    Click for more
  • Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors

    Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors
    See all 4 items in product family
    Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors Can Be Mounted Horizontally Or Vertically.

    Puma Professional D.C. Direct Drive Oil-Less Series Air Compressors feature a high efficiency fin cooling design on cylinder head and cylinders to provide long lasting durability. Oversized motor cooling fan prevents overheating. Maximum PSI is 135. Pump type is Single Stage. Additional specifications vary per model.

    Click for more
  • California Air Tools Oil-Free Air Compressors

    California Air Tools Oil-Free Air Compressors
    See all 27 items in product family
    California Air Tools Oil-Free Air Compressors Eliminate The Need To Change Oil Or Dispose Of Oil.

    California Air Tools Oil-Free Air Compressors function at maximum efficiencies to produce less noise and less wear on components. Constructed using quality materials like cast aluminum, stainless steel and steel for long lasting durability. Oversized dual pistons displace more air. Teflon cylinder rings create less friction for longer life. Thermal overload protector minimizes damage to motor. Max PSI is 120, 125 or 150. Horsepower is 1, 2 or 4. Tank orientation is Horizontal or Vertical. Tank size gallons is 2, 4.6, 8, 10, 15 or 20. Voltage is 110 or 220.

    Click for more
  • California Air Tools Air Compressor Accessories

    California Air Tools Air Compressor Accessories
    See all 5 items in product family
    California Air Tools Air Compressor Accessories Reduce Noise And Increase The Lifespan Of Compressors.

    California Air Tools Air Compressor Accessories are made using steel and sturdy metals for long lasting durability. All accessories are portable for ease of use. Types include Auxiliary Air Tanks and Sound Proof Cabinet. Specifications vary per model.

    Click for more
  • Atlas Copco Rotary Screw Air Compressors

    Atlas Copco Rotary Screw Air Compressors
    See all 34 items in product family
    Atlas Copco Rotary Screw Air Compressors Are Used For Applications Including Manufacturing, Industrial, Commercial, And More.

    Atlas Copco rotary screw air compressors are made of high quality materials for long lasting dependability and corrosion resistance. Air system integration enhances cost effectiveness, improves energy efficiency, and reduces resonance. Advanced control, monitoring, and main drive motor maximizes unit durability and efficiency. Includes additional sensors, digital contacts, fieldbus, internet, and SMS communication functions for application versatility. Features integrated dryers and filters for compressed air network protection. Maximum PSI is 125. CFM ranges from 39.6 to 147. HP ranges from 10 to 35. Color is Atlas Copco Grey. Dimensions vary per model.

    Click for more
  • Rotary Screw Air Compressors - Tankless

    Rotary Screw Air Compressors - Tankless
    See all 142 items in product family
    Tankless Rotary Screw Air Compressors Deliver More Air Using Less Horsepower.

    Tankless Rotary Screw Air Compressors have air-cooled aftercoolers to reduce discharge air temperatures and provide long lasting durability. Air compressors operate quietly allowing for installation closer to point of use. Compact footprint saves space and reduces installation costs. Voltages of 200, 230 and 460. NPT output size is 3/4", 1" or 1-1/2".

    Click for more
  • Air Compressor Motors

    Air Compressor Motors
    See all 7 items in product family
    Air Compressor Motors Are Used For A Variety Of Paint Spraying Applications.

    Air Compressor Motors are made of constructed with Teflon® cylinder rings, cast aluminum cylinder, stainless steel reed valves and other high quality materials for long lasting durability and dependability. Designed with quiet motor with only 70 decibels of sound. Powerful motor creates less noise and less wear. Oil-free dual piston pump system produces more air and more air quickly compared to single, small single piston pump system. Voltages are 110 and 220. HPs are 1/2, 3/4, 1 and 2. Tank size is 5 gallons. Dimensions and CFM's vary per model. Package quantity is 1. 1 Year Warranty.

    Click for more
  • Kellogg Pumps

    Kellogg Pumps
    See all 5 items in product family
    Kellogg Pumps Are Capable Of Running 100% Duty Cycles Required By Heavy Duty, Industrial Applications.

    Kellogg Pumps are made of cast iron and Swedish steel valves for long lasting durability. 100% Run Duty Cycles and CNC Machining provide 8000+ hours of operation. Powder coating finish provides additional strength. Deep finned coolers. Two stage air compressor pumps are built using solid modeling creation and precision CNC machining, honing, and grinding. Available with head unloaders for dual control operation. Use B10 bearings designed with a life of over 8000 hours. Pistons are forged aluminum alloy (low pressure) and precision cast iron (high pressure). Crankcases are precision machined iron with CNC ground bearing journals. RPMs are 400-1000, 500-800, 600-800 and 650-800. Cylinders are 2 and 4. HP and pump types vary.

    Click for more
  • EMAX Two-Stage Industrial Plus Series Air Compressors

    EMAX Two-Stage Industrial Plus Series Air Compressors
    See all 12 items in product family
    EMAX Two-Stage Industrial Plus Series Air Compressors Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    EMAX Two-Stage Industrial Plus Series air compressors are made of high quality materials for long lasting dependability. Low operating temperature reduces moisture build up and extends pump life for unit durability. Concentric disc valves deliver maximum air flow and reliability for cost effectiveness. Belt tension adjustor one-turn design reduces vibration and extends belt life. Dual timer controlled auto tank drain eliminates daily maintenance for user convenience. Gate valve oil drain allows oil change efficiency. Automatic or continuous run rated for up to 50,000 hours. Includes steel crankshaft with tapered roller bearings for pump stability. Features built in inner and after cooler. HPs range from 5 to 25. Voltages are 208-230 and 208-230/460. Amps range from 18/9 to 60/30. Tank sizes are 80 and 120. Tank outlets are 3/4" and 1". Color finish is Yellow. UL, CSA, and ASME certified. Dimensions vary per model.

    Click for more
  • EMAX Two-Stage Industrial Plus Silent Air Series Air Compressors

    EMAX Two-Stage Industrial Plus Silent Air Series Air Compressors
    See all 6 items in product family
    EMAX Two-Stage Industrial Plus Silent Air Series Air Compressors Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    EMAX Two-Stage Industrial Plus Silent Air Series air compressors are made of high quality materials for long lasting dependability. Air Stream technology lowers operating temperature, reduces moisture build up, and extends pump life for unit durability. Heavy gauge rods are designed for maximum performance and longevity. Two-stage cast iron pump design allows automatic or continuous run for up to 50,000 hours. Silencer reduces decibel levels by up to 25% and provides airborne particle filtration for work environments. Belt tension adjustor one-turn design reduces vibration and extends belt life. Timer controlled auto tank drain eliminates daily maintenance for user convenience. HPs are 5, 7.5, and 10. Voltages are 208-230 and 208-230-460. Amps range from 13/6 to 40. Color finish is Yellow. UL, CSA, and ASME certified. Dimensions vary per model.

    Click for more
  • EMAX Two-Stage Industrial Silent Air Series Air Compressors

    EMAX Two-Stage Industrial Silent Air Series Air Compressors
    See all 3 items in product family
    EMAX Two-Stage Industrial Silent Air Series Air Compressors Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    EMAX Two-Stage Industrial Silent Air Series air compressors are made of high quality materials for long lasting dependability. 2-stage piston series pump, heavy gauge rods, and industrial grade ball bearing provide maximum performance and durability. Concentric disc valves deliver maximum air flow and reliability for cost effectiveness. Tank drain pipe with ball valve provides ergonomic draining for maintenance ease. Gate valve oil drain allows oil change efficiency. Includes built in inner and after cooler. Features ball valve outlet on receiver tank. HPs are 5, 7.5, and 10. Voltage is 208-230. Maximum PSI is 175. Color finish is Black. UL, CSA, and ASME certified. Dimensions vary per model.

    Click for more
  • EMAX Compressor Pumps

    EMAX Compressor Pumps
    See all 8 items in product family
    EMAX Compressor Pumps Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    EMAX compressor pumps are made of high quality materials for long lasting dependability. 1-stage piston series pump and air stream technology reduces compressor operating temperatures and extends unit life. Heavy gauge rods are designed for maximum performance and durability. Concentric disc valves deliver maximum air flow and reliability for cost effectiveness. Includes industrial grade ball bearing for maximum performance and extended pump life. Features built-in head unloaders for continuous run applications. HPs range from 3 to 25. Maximum PSI are 135 and 175. Color finish is Black. Dimensions vary per model.

    Click for more
  • EMAX Two-Stage Industrial Series Air Compressors

    EMAX Two-Stage Industrial Series Air Compressors
    See all 3 items in product family
    EMAX Two-Stage Industrial Series Air Compressors Are Used For Applications Including Commercial, Manufacturing, Industrial, And More.

    EMAX Two-Stage Industrial Series air compressors are made of high quality materials for long lasting dependability. Heavy gauge rods are designed for maximum performance and durability. Concentric disc valves deliver maximum air flow and reliability for cost effectiveness. Tank drain pipe with ball valve provides ergonomic draining for maintenance ease. Gate valve oil drain allows oil change efficiency. Continuous run rated for up to 50,000 hours. Includes built in inner and after cooler. Features ball valve outlet on receiver tank. HPs are 5, 7.5, and 10. Voltage is 208-230. Amps are 24, 32, and 40. Color finish is Black. UL, CSA, and ASME certified. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 
1 2 3

12 Results

Sort By: 
1 2 3

12 Results