Browse Air Compressors & Tools

(4,316 items)

Narrow Your Results

Availability

Free Shipping

Motor

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Phase

Max PSI

  • Less...
  • More...

CFM

  • Less...
  • More...

Tank Size

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 1,076 items within 14 product groups See all items from other sellers
  • Tire Inflators

    See all 7 items in product family
    Tire Inflators Are Used For Camping, Road Trips And Overall Auto Safety.

    Tire Inflators are portable and cordless for convenience. Used to inflate tires, air mattresses and other recreational equipment. 120 volt charger provides charging capabilities in home or car. Extra outlet provides power to run most 12 volt products such as televisions, radios, lights, and other appliances. Air flow types are high or low. some models have auto shut off and light. Maximum PSIs are 150, 200 or 300. Hose lengths range from 3-36 inches.

    Click for more
  • Hand Carry & Portable Air Compressors

    See all 85 items in product family
    Hand Carry And Portable Air Compressors Are Convenient Pneumatic Tools For Hobby Projects, Commercial And Industrial Remote Jobsite Applications.

    Hand Carry And Portable Air Compressors are made of cast iron and steel for long lasting durability. Compressors provide lightweight, compact designs with sturdy push or carrying handles for easy portability. Features automatic shut-off when not in use and turns on when air supply is required. Includes maintenance free oil-less pump for ease of use. Some models include wheels for easier mobility and maneuverability. Available horsepower is 0.2 to 9. CFMs range from 0.7 to 18.5. Tank capacities range from 1 to 30 gallons. Power supply and dimensions vary per model.

    Click for more
  • One-Stage Electric Powered Air Compressors

    See all 40 items in product family
    One-Stage Electric Powered Air Compressors Are Used Tools For Hobby Shop, Weekend Mechanic, Home Use And Other Light Duty Applications.

    One-Stage Electric Powered Air Compressors are constructed of cast iron and steel for long lasting durability. Motor provides manual thermal overload protection and quiet operation and operates without a starter. Automatic start/stop pressure switch has manual on/off lever. Totally enclosed belt guard provides shield around the flywheel, belt and motor sheave for safety. Large offset on flywheel blades creates exceptional airflow characteristics. Low-noise single stage pumps feature high profile fin design on cylinders to improve heat dissipation. Available tank capacities are 8, 10, 26, 60, 80, and 120 Gallons. Available horsepower ranges from 2 to 15. Tank orientations are Horizontal and Vertical. Dimensions and CFMs vary per model.

    Click for more
  • Service Vehicle Air Compressors

    See all 3 items in product family
    Service Vehicle Air Compressors Are Used For Use In Demanding Applications And Environments.

    Service Vehicle Air Compressors are constructed with an industrial cast iron single stage compressor pump, stainless steel braided discharge hose and other high quality materials for long lasting durability. Offers industrial grade Honda OHV engine with electric start and low oil protection. Automatic throttle idle control allows for superior fuel efficiency. Powder coated painted components increase durability. Bucket high manual and bottom mounted tank drains. Two cylinder pump provide quick and efficient pump up and recovery. Pumps filled with Jenny Ultimate Blue synthetic compressor oil. High visibility bubble style oil sight glass. High speed dynamically balanced flywheel allows for long pump life and smooth operation. Belt driven compressor pump offers large flywheel for extra cooling and easier startup. Totally enclosed heavy-duty belt guard. Directional air shroud for reduced pump temperatures. ASME code pressure vessel manufactured in the USA. Tank capacities are 30. CFMs are 8.6, 18.3 and 16. Horsepower's are 5.5, 9 and 11. Sizes are 22 in. W x 41 in. L 36 in. H and 20 in. W x 40 in. L x 37 in. H. Quantity is 1.

    Click for more
  • Two-Stage Electric Powered Air Compressors

    See all 337 items in product family
    Two-Stage Electric Powered Air Compressors Meet The High Demands Of Maintenance Shops, Woodworking, Production Lines, Car Washes And Other Commercial And Industrial Industries.

    Two-Stage Electric Powered Air Compressors are made of cast iron for long lasting durability. Compressors provide electric-driven, two-stage air compression operation with precision engineered components, individually cast cylinders, high efficiency finger valves, overhung crankshaft and one piece connecting road for ease of maintenance and service. Fully Packaged Air Compressor offers precision balanced flywheel and digital hour meter displays compressor operating hours to monitor maintenance intervals. Stationary Compressors provide magnetic motor starter included with thermal overload motor protection and four cylinder pump for quick and efficient pump up and recovery. Professional Compressors designed for industrial applications feature continuous run operation to prevent moisture contamination and provide air on demand. Available horsepower ranges from 5 to 30 HP. Tank orientations are Horizontal and Vertical. Maximum PSIs are 100, 165, 175 and 200. Phases are 1 and 3. Dimensions, voltage, and CFMs vary per model.

    Click for more
  • Gas Powered Air Compressors

    See all 70 items in product family
    Gas Powered Air Compressors Are Durable Tools For Fleet Service Trucks, Welding Trucks And Remote Locations Where Electrical Power Is Scarce Or Unavailable.

    Gas Powered Air Compressors are made of cast iron for long-lasting reliability and strength. Two-Stage compressors provide electronic ignition and idle engine control for ease of use with OSHA-approved fully enclosed belt guard and low oil level shutdown for added safety. Diesel compressors relieve pump pressure at start up with a manual un-loader valve that is placed near the engine for easy access. Service vehicle compressors provide industrial grade engines with electric start, low oil protection and automatic throttle idle control for fuel efficiency. Available horsepower ranges from 5.5 to 16.8. Tank orientation is Horizontal. CFMs range from 7.4 to 55. Dimensions vary per model.

    Click for more
  • Rotary Screw Air Compressors

    See all 210 items in product family
    Rotary Screw Air Compressors Are Pneumatic Tools For Collision Repair Shops, Tire Stores, Fabrication Shops And Small Manufacturing Facilities.

    Rotary Screw Air Compressors are solidly made for long lasting durability and dependability. Continuous duty cycle provides 100% continuous flow operation of compressed air for user convenience. Automatically resets to idle pressure reducing power consumption to a low level when system demand is low. Features reinforced frame to eliminate resonance and provides stable running time. Oil lines are rigid pipe or high temperature hose. Compressors also available with Dryer and Filtration Package. Available tank capacities are 60, 80, and 120 Gallons. Horsepower ranges from 3 to 30. CFM ranges from 8.5 to 130. Tank orientation is Horizontal. Dimensions vary per model.

    Click for more
  • Air Dryers

    See all 62 items in product family
    Non-Cycling Air Dryers Are Designed For Light Processing Applications Such As Dry Cleaning, Auto Body Shops And More.

    Non-Cycling Air Dryers are corrosion-resistant heat exchangers that provide continuous dry air into compressed air supply lines. Enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air, virtually eliminating costs associated with ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. Low pressure drop design and variable speed fan provide stable dew point control and reduced power consumption. Advanced microprocessor and solenoid operated drain valve provide ease of use. Environmentally friendly refrigerant. CFM varies per model.

    Click for more
  • Duplex Air Compressors

    See all 58 items in product family
    Duplex Air Compressors Provide High Quality Tools For Use In Commercial And Industrial Applications.

    Duplex Air Compressors are made of aluminum, cast iron and steel for long-lasting durability. Two individual compressor pumps and motors mounted on a single air receiver provide a built-in backup compressor that can run independently or together to avoid unexpected downtime or increase output. Compressors feature deluxe UL listed control panel with single point connection and includes two magnetic starters, alternator, ON/OFF switch and hour meters. Duplex Pro Air Compressors offer dual pump configuration for more efficient cooling and longer compressor life. Heavy duty inlet filter silencer provides lower sound levels. Two-Stage compressors feature gasket-less designed integral cylinder/head, vibration isolators, and electric automatic tank drain. Available horsepower is 2, 5, 7.5, 10, 15, 20, 25, and 30. Tank orientation is Horizontal. Maximum PSI is 100 and 175. Tank sizes are 17, 120, 200, and 240 Gallons. Dimensions, voltage, and CFMs vary per model.

    Click for more
  • Ingersoll Rand Replacement Filters

    See all 28 items in product family
    Ingersoll Rand Replacement Filters Are Compatible With A Variety Of Compressed Air Systems And Requirements.

    Replacement Filters are made of high quality materials for efficiency and long lasting durability. Ingersoll Rand Filters provide reliable and fully predictable maintenance schedule for compressed air systems. Element Replacement Indicator (ERI) helps avoid high-pressure drop and minimizes energy consumption. Threaded and flanged connections provide increased versatility. No-touch element replacement and low-pressure drop design for ease of use. Campbell Hausfeld models provide removal of unwanted dirt particles and condensed water, addition of dry air for applications requiring complete removal of water, space saving filter/regulator and automatic line lubrication to extend air tool life. Types are Air Cleaner/Dryer, Carbon Filter, Dust Filter, Filter, Filter/Regulator, General Purpose, High Efficiency Oil Removal and Lubricator. CFMs are 21 to 233. Pipe size and base dimensions vary per type and brand.

    Click for more
  • Compressor Oil, Start Up & Install Kits

    See all 26 items in product family
    Compressor Oil, Install Kits And Start-Up Kits Are Designed To Increase Efficiency, Reduce Wear And Prevent Carbon Build Up.

    Various products available to maintain and maximize compressor operation. Compressor Oil is durable, synthetic replacement oil to increase the life of oil-lubricated air compressors. Available in 16 ounce and 1 gallon quantities. Install Kits are specifically designed to ease installation of the air compressor and to protect and preserve the receiver tank. Include vibration pads, braided hose, (2) JIC to NPT male adaptor and foundation bolts. Start-Up Kits extend the usual 1 year warranty on the pump itself to 2 years. Include 4 quarts All Season-Select Lubricant and 2 air filter element replacements. Available for various horsepowers.

    Click for more
  • Air Compressor Tanks

    See all 31 items in product family
    Air Compressor Tanks Safely Store Compressed Air For Filling Tires, Blowing Off And Cleaning Projects And Mobile Applications.

    Air Compressor Tanks are made with steel and a gray powder paint finish for long-lasting durability. Designed for point-of-sale air storage and providing compressed air for short, peak demand applications. Offers multiple openings and NPT thread sizes. Plugs included in all openings. Built in accordance with ASME Code Section VIII (except 2 and 3 gallon models). National Board Registered. Available with Horizontal or Vertical tank orientation. Storage capacities range from 2 to 400 gallons. Maximum air pressures are 150, 175, and 200 PSI. Dimensions vary per model.

    Click for more
  • Air Compressor Motors

    See all 5 items in product family
    Air Compressor Motors Are Used For A Variety Of Paint Spraying Applications.

    Air Compressor Motors are made of constructed with Teflon® cylinder rings, cast aluminum cylinder, stainless steel reed valves and other high quality materials for long lasting durability and dependability. Designed with quiet motor with only 70 decibels of sound. Powerful motor creates less noise and less wear. Oil-free dual piston pump system produces more air and more air quickly compared to single, small single piston pump system. Voltages are 110 and 220. HPs are 1/2, 3/4, 1 and 2. Tank size is 5 gallons. Dimensions and CFM's vary per model. Package quantity is 1. 1 Year Warranty.

    Click for more
  • Rotary Screw Air Compressors - Tankless

    See all 114 items in product family
    Rotary Screw Air Compressors - Tankless - Is A Complete Air Solution For Best-In-Class Performance.

    Rotary Screw Tankless Air Compressors have air-cooled aftercoolers to reduce discharge air temperatures and provide durability. Dual control (AS&S and constant speed control) and low sound/full sheet metal enclosure provide optimum performance. Full voltage motor starter mounted and wired, package pre-filter, 8000-hour rated Ultra coolant and spin-on oil filter and separator element included. A.S.M.E. coded horizontal receiver tank (tank mounted units only) with manual drain NEMA- 1 electrical protection. Several base models available. Rotary Screw Air Compressors available with voltages 200, 230 and 460. NPT Outpit IN is 1 or 1.5.

    Click for more

Additional Items

Sort By: 

3 Results

Sort By: 

3 Results