Browse Air Compressors & Tools

(4,105 items)

Narrow Your Results

Availability

Free Shipping

CFM

  • Less...
  • More...

Voltage

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 180 items within 16 product groups See all items from other sellers
  • Chicago Pneumatic Impact Wrenches

    Chicago Pneumatic Impact Wrenches
    See all 11 items in product family
    Pneumatic Impact Wrenches Are Used For A Wide Variety Of General Maintenance Power Fastening Applications.

    Pneumatic Impact Wrenches are solidly manufactured for long lasting durability and dependability. Wide selection of Standard, Heavy Duty, Super Duty, Composite Carbon Fiber, Butterfly and Mini type models feature comfort ergonomic grips, teasing throttles, durable gearboxes for low wear and adjustable exhausts. Offer good precision to allow for very slow start-up and control throughout the drilling process. Compact sizes facilitate use in tight areas. Available in 3/8, 1/2, 3/4 and inch drive sizes, 4200 to 9900 RPMs and 3.2 to 24 SFCM use at 90 PSI.

    Click for more
  • Proto® Air Impact Wrenches

    Proto® Air Impact Wrenches
    See all 4 items in product family
    Proto® Air Impact Wrenches Are Ergonomically Designed To Improve Balance And Control.

    Proto® Air Impact Wrenches have a Titanium housing to help reduce weight, improve balance and provide long lasting durability. Handle is ergonomically designed to improve operation and reduce operator fatigue. Features Robust twin hammer mechanism for efficient energy transfer and ambidextrous forward/reverse lever for user ease. Three position power regulator provides forward rotation. Reverse rotation operates at maximum for highest breakaway torque. Feather throttle, Side-fed, 6-vane air motor and machined motor housing provides maximum power and efficiency. 360° Rotating Air Inlet Fitting and integrated Tethering Capability. Sizes are 3/8", 1/2" and 3/4". Highest Breakaway Torque. Other dimensions vary per model.

    Watch Product Video
    Click for more
  • AIRCAT Impact Wrench

    AIRCAT Impact Wrench
    See all 19 items in product family
    Impact Wrenches Are Used For Automotive Repair, Large-Scale Construction Projects, Heavy Equipment Maintenance And More.

    Impact Wrenches provide high-torque operation for a variety of heavy-duty construction and repair applications. Each impact wrench is air compressor-operated. Choose from several sizes, styles and power levels.

    Click for more
  • Proto® Angle Air Impact Wrenches

    Proto® Angle Air Impact Wrenches
    See all 2 items in product family
    Angle Air Impact Wrenches Are Used For Hard To Access Power Fastening Applications.

    Angle Air Impact Wrenches are solidly manufactured for long lasting durability and dependability. Low profile head improves access to tight areas while housing design contains gearing to reduce maintenance issues. Impact mechanism provides high torque with little reaction, improving safety and reducing effort. Feather start trigger and forward/reverse ring for ease of use and increased productivity. Exhaust deflectors with integrated tethering connections for reduced noise and improved safety when working at heights. Available in 3/8 and 1/2 inch drive sizes.

    Click for more
  • Sunex® Air Impact Wrench

    Sunex® Air Impact Wrench
    See all 15 items in product family
    Sunex® Air Impact Wrench Kits Are Used For High-Torque Applications Used By Commercial And Industrial Workers And Contractors.

    Sunex® Air Impact Wrench Kits are made of high grade steel, aluminum and hard plastic for long-lasting durability. They provide 750 ft-lbs of quiet power and 1,100 ft-lbs of breakaway torque for strong performance. Light weight and small size enable easy use in hard-to-reach spaces. One-hand forward/reverse functionality provides efficiency. Impact wrench features an 82 dBA sound level for quiet use. Wrench kits include 12 different sized heads for versatility. Impact wrench is colored Black.

    Click for more
  • Florida Pneumatic Impact Wrenches

    Florida Pneumatic Impact Wrenches
    See all 12 items in product family
    Florida Pneumatic Impact Wrenches Are Used For Light Drilling And Tightening Or Loosening Of Nuts, Bolts And Screws.

    Florida Pneumatic Impact Wrenches provide a variety of functions in construction, automotive repair, assembly lines and more. Super Duty Impact Wrenches feature a hard-hitting twin hammer and range from 5,800 to 12,000 RPM. Available in Straight or Pistol Grip configurations. Straight Impact Wrenches feature a smooth high-energy clutch and built-in regulator and inlet swivel. High PSI Impact Wrenches operate at up to 125 PSI air pressure, and feature hard-hitting twin hammers with steel hammer case. Pistol Grip Impact Wrenches feature handles at a right-angle to the output for increased control, and includes combined power management and a reverse switch. Magnesium Impact Wrenches feature a true 10% biased motor and hard-hitting oil bath twin hammer with magnesium hammer case for ultimate weight reduction. Extended Heavy Duty Wrenches feature hard-hitting hammer and all-metal housings, handles, trigger and controls. Weighs 16.5 lbs. Extended Super Duty Wrenches provide a unique low-wear pinless hammer design and a combined power management/reverse switch. Composite Impact Wrenches feature a high energy 6 Vane motor, contoured grip and handle exhaust with internal silencing. Contoured grip and handle exhaust with internal silencing.

    Click for more
  • Eagle Air Impact Wrenches & Ratchets

    Eagle Air Impact Wrenches & Ratchets
    See all 9 items in product family
    Eagle Air Impact Wrenches And Ratchets Handle Tough Jobs With Ease.

    Eagle Air Impact Wrenches And Ratchets are constructed with an aluminum body for long lasting durability and dependability. Variety of types available to deliver powerful torque and meet job requirements. Multiple torque settings allow for forward and reverse to adjust power. Low vibration for less user fatigue. Precision balanced for smoother operation. Comfort grip handles. Used for automotive and other industrial uses. Types are Air Impact Wrench, Air Impact Wrench/Extended Anvil and Butterfly Air Impact Wrench. Drive inch sizes are 3/8 in., 1/2 in., 3/4 in. and 1 in.. Clutch types are Jumbo Hammer, Rocking Dog, Twin Hammer and Pin. Maximum torque, free speed, CFMs and dimensions vary per type. Color finish is White. Package quantity is 1.

    Click for more
  • Impact Wrenches

    Impact Wrenches
    See all 59 items in product family
    Impact Wrenches Are Used Tools For Tightening And Loosening Nuts, Bolts And Screws In High Torque Applications.

    Impact Wrenches are solidly made for long lasting durability and dependability. Wrenches provide high torque output with minimal exertion by storing energy in a rotating mass, then delivering it suddenly to the output shaft for use in industrial and construction applications. Features twin hammer mechanism with two identical hammers delivering simultaneous balanced impacts to reduce vibration and deliver greater torque. Available square drive sizes are 3/8, 1/2, 3/4, 1, and 1-1/2 inches. Available socket retainers are Button, Friction Ring, Ring & Through Hole, Spring Pin, and Through Hole. Maximum torque ranges from 70 to 10,000 ft/lbs. Dimensions, RPM and anvil sizes vary per model.

    Click for more
  • Premium Impact Wrenches

    Premium Impact Wrenches
    See all 4 items in product family
    Seven Vane Motor Delivers Nut Busting Torque That Loosens A Nut Tightened To Over 1,000 Ft. Lbs. In 6 Seconds.

    Touch trigger modulates power output. Four-position power management control. Push button forward/reverse controls. Specs.: 1⁄2" square drive; torque range 50-600 ft. lbs.; maximum torque - 625 ft. lbs. forward, 700 ft. lbs. reverse; average. Air consumption. 5 CFM.; air inlet 1⁄4"; min. hose size 3⁄8"; standard. Bolt size 9⁄16".

    Click for more
  • Campbell Hausfeld Impact Wrenches

    Campbell Hausfeld Impact Wrenches
    See all 7 items in product family
    Campbell Hausfeld Impact Wrenches Are Used For Automotive, Construction, Farmwork, Heavy Equipment Applications And More.

    Campbell Hausfeld Impact Wrenches are solidly manufactured for long lasting durability and dependability. Various size and type models are available depending upon particular need or application, from general purpose automotive, construction or farmwork to heavy duty truck tire work and heavy equipment. Available in 1/4, 1/2 and 3/8 inch NPT minimum hose size, 1/2, 3/4 and 1 inch drive size, 500, 625, 1100, 1450, 1500 and 1650 ft./lb. maximum torque and 4000, 5000 and 7500 maximum RPM models.

    Click for more
  • ACDelco™ Impact Wrenches

    ACDelco™ Impact Wrenches
    See all 12 items in product family
    ACDelco™ Impact Wrenches Are Used For Mechanics, Machinists, Contractors And Other Automotive Or Heavy Equipment Maintenance Applications.

    ACDelco™ Impact Wrenches are solidly made for long lasting durability and dependability. Choose from a variety of pneumatic, pistol-grip designs that make maintenance, repair or construction quicker and easier. Powerful twin hammer impact mechanism and ergonomic grip and trigger increase comfort and control. Butterfly type has durable Rocking Dog impact mechanism that is used for automotive work such as transmissions, oil pans and exhaust systems. Available in 3/8", 1/2", 3/4" and 1" Square Drive.

    Click for more
  • JET Impact Wrenches

    JET Impact Wrenches
    See all 11 items in product family
    JET® Impact Wrenches Come In A Wide Variety Of Styles For Increased Versatility.

    JET® Impact Wrenches have a built-in air regulator for positive speed and torque control. They feature a single hammer clutch mechanism and front and/or rear bumper guards. Sizes range from 3/8" to 1-1/2" and bolt capacity ranges from 3/8" to 2". Max torque varies widely, ranging from 50 to 3400. Choose from standard, heavy-duty, mini, butterfly and square drive models. JET® Heavy-Duty Impact Wrench features a three-piece housing design and a powerful pin clutch hammer mechanism. JET® Mini Impact Wrench is used for use in tight spaces and still has the same power as the larger models. They have a super lightweight composite design, an ergonomic grip and a powerful twin hammer mechanism. JET® Butterfly Impact Wrenches features a single hammer clutch mechanism and comes with a 1 Year Warranty JET® Square Drive Impact Wrenches With Pistol Grip boasts a twin hammer clutch that provides superior torque. They have a front exhaust and single handed operation for forward and reverse directions. JET® Square Drive Impact Wrenches With D-Handle have a unique pinless hammer that provides stability and a distinctive clutch design that generates maximum power. They feature side-mounted bumper guards and a cushioned, grip dead handle.

    Click for more
  • K-Tool Air Impact Wrenches

    K-Tool Air Impact Wrenches
    See all 8 items in product family
    K-Tool Air Wrenches Are Used For Heavy Equipment Maintenance And Auto Repair.

    K-Tool Air Wrenches are crafted with steel clutch housing for long lasting durability. Styles include: Heavy Duty, Heavy Duty Double Blow, Heavy Duty with Extended Anvil, Heavy Duty Double Blow with Extended Anvil, High Torque and Standard. The Butterfly 3/8" drive with built-in power regulator features instant forward and reverse throttle speed. Streamline design eliminates two- piece housing construction for excellent power-to-weight ratio. Wrenches are perfect for frame repair and rebuild, suspension repair, professional tire shops, small truck repairs, construction equipment and farm equipment.

    Click for more
  • Eagle Air Ratchets

    Eagle Air Ratchets
    See all 3 items in product family
    Eagle Air Ratchets Are Used For Assembly Procedures In Confined Spaces.

    Eagle Air Ratchets are constructed with an aluminum body for long lasting durability and dependability. Heavy duty ratchet with closed head prevents spreading. Comfort grip handle helps reduce user fatigue. Versatile mini design for use in tight spaces. Offers 3-stage planetary gear system. Types are Air Ratchet Wrench and Mini Air Ratchet Wrench. Drive inch sizes are 3/8 in. and 1/4 in.. Maximum torques are 30 Ft/Lbs. and 60 Ft/Lbs.. Ratchet pawls are Double and Single. Free speed, CFMs and dimensions vary per type. Color finishes are Blue/Black and Blue/Silver. Package quantity is 1.

    Click for more
  • Eagle Air Grinders

    Eagle Air Grinders
    See all 2 items in product family
    Eagle Air Grinders Are Used For Woodworking, Metal Working Projects And Other Hobbies.

    Eagle Air Grinders are constructed with a lightweight aluminum body for long lasting durability and dependability. Mini design for hard to reach locations. Comfort grip handle reduces vibration. Includes 1/8 in. And 1/4 in. collet sizes. Used for small or precise grinding needs, automotive gasket removal and other applications. Types are Right Angle Mini Air Die Grinder and Straight Air Die Grinder. Free speeds are 20,000 RPM and 22,000 RPM. CFMs are 3.5 SCFM and 4.5 SCFM. Exhausts are Rear and Rear 360°. Dimensions vary per type. Color finish is Blue/Black. Package quantity is 1.

    Click for more
  • Eagle Air Grease Guns

    Eagle Air Grease Guns
    See all 2 items in product family
    Eagle Air Grease Guns Are Used For Workshop Or Residential Applications.

    Eagle Air Grease Guns are constructed with a chrome plated cylinder for long lasting durability and dependability. Provides continuous flow or single shot operation. 3-way loading and pistol grip style allows for easy use. Types are Continuous Operation Grease Gun and Multiload Air Operated Grease Gun. Cartridge capacity is 14 oz.. CFM is 4.5 SCFM. Pressure ranges are 30-160 and 30-150. Dimensions vary per type. Color finishes are Blue/Chrome and Chrome. Package quantity is 1.

    Click for more

Additional Items

Sort By: 
1 2

27 Results 24 72per pg

Sort By: 
1 2

27 Results 24 72per pg