Browse Air Compressors & Tools

(4,721 items)

Narrow Your Results

Availability

Free Shipping

RPM

  • Less...
  • More...

Horsepower

  • Less...
  • More...

CFM

  • Less...
  • More...

Voltage

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 145 items within 12 product groups See all items from other sellers
  • K-Tool Sanders & Polishers

    K-Tool Sanders & Polishers
    See all 4 items in product family
    K-Tool Sanders And Polishers Remove Rust And Paint, Shape Filler Patches And Smooth Welds.

    K-Tool Sanders And Polishers have one-piece all metal housing for long lasting durability. Sanders have an independent power regulator and teasing trigger with shielded ball bearings for longer life. Variable Speed (2,000-18,000) pistol grip 1/2 HP S Sander includes 3", 4" and 5" pads. Specifications: 18,000 rpm; 6 1/2" length; 3-1/2 lbs.; 6 cfm average air consumption.Other styles include: Air Sander Dual Action, Dual Piston, Air File, High Speed, Jitterbug, Orbital and Variable Speed Quiet. The Waxer/Polisher includes Terry Cloth Bonnet for use on cars, RVs, vans, SUVs and boats. It also features a high-impact ABS shell for added durability.

    Click for more
  • ACDelco™ Sanders

    ACDelco™ Sanders
    See all 1 items in product family
    AC Delco "6 Palm Sander.

    The AC Delco "6 Palm Sander has a rear exhaust design. The ergonomic grip and trigger increase the comfort and control of the sander. This sander is 7 7/8" long, 3/16" orbit diameter and weighs 1.87 lbs. This sander has a free speed of 10,500 RPM and air consumption of 2.6 CFM. This sander has a pad size is 6" and a vibration level of 7.78 m/sec.

    Click for more
  • JET Sanders

    JET Sanders
    See all 5 items in product family
    JET® Sanders Are Used For Almost Any Sanding Application.

    JET® Sanders come in a wide variety of styles, making them extremely versatile. JET 7" Angle Polishers feature a heavy-duty, balanced, ball bearing construction with a muffled exhaust for quiet operation. They have a built-in regulator for positive speed control and are geared lower for polishing applications. A dead handle can be mounted for left or right hand operation. JET® Jitterbug Sanders feature dynamic counterweight vibration isolators for low vibration sanding. They have a heavy-duty, balanced, ball bearing construction and feature quick-action paper clamps. JET® 5" Random Orbital DA Sanders also have dynamic counterweight vibration isolators for low vibration sanding. The feature a heavy-duty, balanced, ball bearing construction and provide a superior swirl-free finish. JET® 5" High Speed Sanders have dynamic counterweight vibration isolators for low vibration sanding. They feature a built-in regulator for positive speed control and have a heavy-duty balanced, ball bearing construction. JET® 7" Angle Sanders have dynamic counterweight vibration isolators for low vibration sanding. A dead handle can be mounted for left or right hand operation. JET® 6" Dual Action Sanders have dynamic counterweight vibration isolators for low vibration sanding that provides a superior, swirl-free finish. They feature a heavy-duty, balanced, ball bearing construction with a built-in regulator for positive speed control. JET® Mini Belt Sanders are used for sanding in tight places. They feature a head that rotates 360 degrees for increased versatility. A built-in regulator provides positive speed control and a rear exhaust directs air away from the work. They come with a 120 grit sanding belt. Belt dimensions vary.

    Click for more
  • EMAX Industrial Air Sanders

    EMAX Industrial Air Sanders
    See all 5 items in product family
    EMAX Industrial Air Sanders Are Used For Applications Including Residential, Automotive, Industrial, And More.

    EMAX industrial air sanders are made of high quality materials for long lasting durability and dependability. Sanders provide power, performance, and portability for convenience and operation efficiency. Light and compact design provides user comfort and handling for limited space applications. Palm throttle lever and automatic release with positive stop action provides variable speed control and optimal safety. Pre-set air regulator valve, PTI bearings, and hardened steel alloy cylinders control air pressure and deliver optimum torque for extended tool life. Anti-dust protection system and exhaust port provides contaminant motor protection and routes exhaust away for user safety. Vibration-absorbing rubber posts and sanding pad minimize vibration for user comfort and stability. Includes internal noise diffusing system that reduces resonance and user fatigue. Features sure-clamp positive locking paper retention. RPMs are 4500, 8000, 10000, and 11000. Exhausts are 360 Circular and Rear. Color finish is Black. Dimensions vary per model.

    Click for more
  • Eagle Air Sanders

    Eagle Air Sanders
    See all 3 items in product family
    Eagle Air Sanders Are Used For Refinishing Applications On Metal Surfaces.

    Eagle Air Sanders feature an ergonomic contoured design for a comfortable and firm grip during extended periods of use. Low-vibration operation and precision-balanced body for smooth, even operation. Sanders are available in three styles.

    Click for more
  • Campbell Hausfeld Air Sanders & Buffers

    Campbell Hausfeld Air Sanders & Buffers
    See all 2 items in product family
    Campbell Hausfeld Reversible Air Drills Are Used For Drilling, Honing, Reaming, Hole Sawing, Wire Brushing And Other Heavy Duty Metal Or Wood Working Applications.

    Campbell Hausfeld Reversible Air Drills are solidly manufactured for long lasting durability and dependability. Used for use in heavy duty wood or metal working applications such as drilling, honing, reaming, hole sawing, wire brushing and more. Available in 3/8 inch NPT high speed, 2000 RPM model that is used for working with metal or wood and 1/2 inch NPT high torque, low 800 RPM model that provides extra power for large drill bits.

    Click for more
  • Dynabrade Sanders

    Dynabrade Sanders
    See all 29 items in product family
    Dynabrade Sanders Ar ePerfect For Finishing Metals, Composites And Wood.

    Dynabrade Sanders are used for general sanding purposes and designed for long lasting durability. Floating rotor utilizes five blades, providing more usable power. High-strength, composite rotor has better lubricating qualities, allowing blades to last longer. Less air is used more efficiently to maintain maximum power, and comfort platform provides additional hand and wrist support for enhanced operator comfort. Sanders also provide increased protection against cold air exhaust. Comfort Platform (removable) and throttle lever recesses into housing grip when depressed, eliminating pressure-point on operator's palm and providing greater operator comfort. Lever is made from composite material to insulate against cold air and is color-coded to designate tool orbit. Drop-in motors available for quick and easy maintenance and minimize downtime. Muffler elements are easily changed for convenient maintenance. Low Sound Levels. Muffling system reduces exhaust sound levels. Some models includes low profile, premium urethane weight-mated sanding pad. Variety of finishing tools, sanders, abrasive belts, and orbital sanders available. Max RPMS range from 2800-25,000. HP ranges from 0.26 -1.3. Hose size I.D., air inlet NPT and exhaust measurements vary per model.

    Click for more
  • Sunex® Sanders

    Sunex® Sanders
    See all 2 items in product family
    Sunex® Sanders Are Used For A Variety Of Power Sanding Applications.

    Sunex® Sanders are solidly manufactured for long lasting durability and dependability. Choose from a wide variety of Reversible High Speed, Gear Driven, Orbital, Horizontal, Straight Line and Surface Blaster type sanders with 5, 6 or 7 inch diameters and 900, 1200, 1600, 4000 and 4500 RPMs.

    Click for more
  • MSI-PRO Mini-Belt Sander Sets

    MSI-PRO Mini-Belt Sander Sets
    See all 1 items in product family
    MSI-PRO Mini-Belt Sander Sets Are Used For Woodworking Applications such As Stripping Paint Or To Apply Finishing Touches.

    MSI-PRO Mini-Belt Sander Sets, 3 Arm Kit has a steel housing for long lasting durability. Rubber grip provides user comfort. Mini Belt Sander includes arms for 1/4" inside contours, 1/2" and 3/4" flat surface. It contains 3 belts for each arm included. NPT is 1/4", HP is 0.5 and maximum RPM is 16,000.

    Click for more
  • 3M Sanders

    3M Sanders
    See all 52 items in product family
    3M Sanders Are Used To Support Coated Abrasive And Surface Conditioning Products.

    3M Pneumatic Sanders are designed for long lasting durability. Alloy steel curved-throttle lever with built-in wrist support provides user convenience and comfort. Interchangeable comfort grip, speed control dial, and rear or internal exhaust provide optimum performance. RPMs range from 3500-22000. Hose size I.D. is 3/8. CFM ranges from 17-23. Available types include Disc Sander, Disc Sander Extended Length, Elite Series Mini Orbital Sander, File Belt Sander, File Belt Sander Kit, Inline Sander, Match and Finish Sander, Mini Random Orbital Nib Sander, Nib Removal Sander, Orbital Sander, Random Orbital Buffer and Rotary Buffer. Includes 3M Hookit Clean Sanding Disc Pad, Filter Bag Adaptor and Clean Sanding Filter Bag included.

    Click for more
  • Handheld Sanders & Polishers

    Handheld Sanders & Polishers
    See all 35 items in product family
    Pneumatic Handheld Sanders Are Used For A Wide Variety Of Professional Sanding, Polishing And Finishing Applications.

    Pneumatic Handheld Sanders are solidly manufactured for long lasting durability and dependability. Various recognized brands offer lightweight, easy-to-use air-driven sanders for various power sanding, polishing and finishing applications. Air Sanders, Air Polishers, Angle Sanders, Belt Sanders, Vertical Polisher, Mini Polisher, Mini Sanders, Orbital Sanders, Palm Sander and Random Dual Action Sanders feature comfort grip handles and trigger mechanisms, ergonomic control designs, quiet and efficient low power motors, dust extraction and exhaust devices, safety locks and more. Come with wide range of .25 to 1/7 horsepower and 2100 to 25,000 RPM capability. Kits which include tool, various sanding or finishing attachments, belts, discs and carrying cases also available.

    Click for more
  • Florida Pneumatics Sanders

    Florida Pneumatics Sanders
    See all 6 items in product family
    Pneumatics Sanders Offer Powerful And Long-Lasting Sanding Capabilities For Any Variety Of Construction Projects.

    Vertical Polishers measure 6-3/4” with a 6-1/2” pad. Composite housing features built-in silencer and extra heavy-duty bearings and planet gears. Operates at 2,500 RPM. Orbital Palm Sanders are made with aluminum housing and a rubber comfort grip. Features a high-energy non-stall motor and ball bearings. 3/16 orbit allows fine refinish work. Jitterbug Block Sanders feature heavy-duty paper clips and ball bearing construction with 3/8” orbit. Free speed is 6,500 RPM. Hi-Speed Sanders feature a low-weight impact-resistant composite handle and a powerful 4 vane low-vibration motor. Tease trigger allows easy control. Operates at 20,000 RPM. DA Sanders are used for rapid material removal and paint preparation. Made with high energy non-stall motor and ball bearings. Operates at 10,000 RPM. Kits are also available for getting all necessary equipment in one package. Sander Kits include over 30 sanding and surface prep discs with Roloc-style pad. Sander operates at 15,000 RPM. Polisher Kits include hard and soft compounding pad and lamb’s wool bonnet. Polisher operates at 2,500 RPM and weighs 2 lbs. Mini Orbital Sander Kits include 60 x 320/400/600 grit discs, 2 & 3 hook and loop type pads. Sander features contoured comfort grip with handle exhaust and operates at 15,000 RPM.

    Click for more

Additional Items

Sort By: 

7 Results

Sort By: 

7 Results

Featured Items