Browse Air Tools & Accessories

(2,692 items)

Narrow Your Results

Hose ID Inches

Throat Dia. Inches

CFM

Our Price

Go

Recently Viewed

Categories

  • Eagle Air Grease Guns

    Eagle Air Grease Guns
    See all 2 items in product family
    Eagle Air Grease Guns Are Used For Workshop Or Residential Applications.

    Eagle Air Grease Guns are constructed with a chrome plated cylinder for long lasting durability and dependability. Provides continuous flow or single shot operation. 3-way loading and pistol grip style allows for easy use. Types are Continuous Operation Grease Gun and Multiload Air Operated Grease Gun. Cartridge capacity is 14 oz.. CFM is 4.5 SCFM. Pressure ranges are 30-160 and 30-150. Dimensions vary per type. Color finishes are Blue/Chrome and Chrome. Package quantity is 1.

    Click for more
  • Exair Air Powered Conveyors

    Exair Air Powered Conveyors
    See all 20 items in product family
    EXAIR's Compressed Air Operated Line Vac Conveyors connect to standard hose, pipe or tube to create a powerful in-line conveyor. The compact design features large throat diameters for maximum throughput capacity. They are available in a variety of styles and sizes that are suited to a wide assortment of transfer applications.

    Why The Line Vac?
    Line Vac Conveyors are used for moving large volumes of material over long distances. A small amount of compressed air is injected through directed nozzles to produce a vacuum on one end and high output flows on the other, with instantaneous response

    Features

    • Available in Aluminum or Stainless Steel
    • Diameters consist of 1.88", 2.38", 2.75" and 3.25"
    • Meets or Exceeds OSHA Requirements
    • Built To Last 5 Year Warranty
    A Fast, Low Cost Way To Convey:
    Plastic Pellets, Paper, Scrap Trim, Pills/Tablets, Textiles, Small Parts, Bulk Solids, Shavings, Food Products, Sawdust, Chips and Granules

    Click for more