| |
MR-11 Lamps |
 |
|
|
|
|
|
Halogen MR-11 Reflectors Are Ideal For Landscape Lighting And Some Of The Newer Low-Profile Track Lighting Systems.
Tungsten Halogen Lamps - MR-11 Reflectors are made in a reduced-size and low-voltage for long lasting durability of an average up to 2,000 hours. Use for decorative lighting, display lighting, accent lighting, low voltage lighting and landscape lighting. Click for more |
|
|
|
|
MR-16 Lamps |
 |
|
|
|
|
|
MR16 Halogen Lamps - Provide Crisp Accent Lighting
MR-16 lamps provide professional accent lighting through evenly distributed light. The multi-lens geometry of the reflector surface in conjunction with an axial, computer-aligned filament, uniformly illuminates any surface. There is no ring-shaped shadow and no black spot in the middle of the light pattern. Click for more |
|
 |
Halogen Par Lamps |
 |
|
|
|
|
|
Halogen PAR Lamps Are Whiter And Brighter Replacements For Incandescent Bulbs.
Halogen PAR Lamps are manufactured for long lasting efficiency and dependability. Can save up to 60% in energy costs as direct replacements for higher wattage incandescent reflector lamps. Energy efficient, and whiter and brighter alternative to incandescent lamps with excellent color rendering properties. Click for more |
|
|
|
|
Quartz Halogen Lamps - Double Ended |
 |
|
|
|
|
|
Quartz Halogen Lamps - Double Ended, J Series Are Ideal For Flood Lighting Wide Areas For Both Indoor And Outdoor Lighting Installations.
Quartz Halogen Lamps - Double Ended, J Series are made with C-8 & CC-8 Linear Filaments for use in approved enclosed halogen fixtures and for long lasting durability. Available shapes are T2.5 and T4. Click for more |
|
 |
Halogen Lamps - Medium & Mogul Screw Base |
 |
|
|
|
|
|
Halogen Lamps - Medium & Mogul Screw Base
Halogen Lamps with Medium & Mogul Screw Base. T10 Shape bulbs range up to 1000 watts. Applications include stage, studio & TV.
Click for more |
|
|
|
|
Halogen Tubular "A" Style and Flood Lamps |
 |
|
|
|
|
|
Halogen Tubular A Style and Flood Lamps
Halogen Tubular Flood lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.
Click for more |
|
 |
Tungsten Halogen Lamps - PAR 36 and More |
 |
|
|
|
|
|
Tungsten PAR Halogen Lamps
USHIO's halogen 12V PAR 36 lamps are built to withstand the demanding conditions of landscape use while still providing optimum performance in track lighting and retail applications. Click for more |
|
|
|
|
Double Loop G9 |
 |
|
|
|
|
|
Double Loop Base Halogen Lamps
These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.
Click for more |
|
 |
Halogen Aluminum Reflector Lamps |
 |
|
|
|
|
|
Halogen Aluminum Reflector Lamps Are Brighter And More Efficient Than Incandescent Bulbs.
Halogen Aluminum Reflector Lamps are made for long lasting efficiency and dependability. Feature whiter light while also having a longer life than incandescent bulbs. Click for more |
|
|
|
|
Single Ended Candelabra and Bayonet Base |
 |
|
|
|
|
|
Halogen Lamps Are Brighter And More Efficient Than Incandescent Bulbs.
Halogen Lamps are made for long lasting efficiency and dependability. Feature whiter light while also having a longer life than incandescent bulbs. Available in a wide selection of types and wattages from reliable brands including Satco, Ushio and Sylvania. Click for more |
|
 |
MR-16 Popstar Series |
 |
|
|
|
|
|
MR-16 Popstar Colored Filter Lamps
USHIO Popstar lamps allow colors to be added to your design without the added expense of colored filters and gels. The highest quality dichroic coatings are applied to the front cover glass of these MR-16 lamps to provide deep color saturation. Computer controlled alignment of the axial filaments in the Popstar lamps allow precise beam control. Click for more |
|
|
|
|
Tungsten Halogen Lamps - MR-8 Reflector |
 |
|
|
|
|
|
MR-8 Lamps
In addition to the technologically superior MR-16 lamps manufactured by USHIO, smaller halogen mirrored reflectors have also been developed in MR-8 and MR-11 sizes. These reduced-size, low-voltage MR lamps are ideal for landscape lighting and some of the newer low-profile track lighting systems. Click for more |
|
 |
Halogen Low Voltage Bi-Pin Bulbs |
 |
|
|
|
|
|
Halogen Low Voltage Bi-Pin Bulbs
Halogen Low Voltage Bi-Pin Bulbs feature excellent color consistency from lamp to lamp and high color stability over the entire lifetime of the bulb.
Click for more |
|
|
|
|
Tungsten Halogen Lamps - Bi-Pin & Bayonet |
 |
|
|
|
|
|
Tungsten Halogen Lamps - Bi-Pins And Bayonets Are Ideal For A Wide Variety Of Compact Illumination Applications.
Tungsten Halogen Lamps - Bi-Pins And Bayonets are made for long lasting illumination, durability and dependability. Halogen sources provide optical control and available in wide variety of shapes, styles and beam angles. Click for more |
|
 |