| |
Sheet Pans |
 |
|
|
|
|
|
Sheet Pans Are Ideal For Baking Biscuits, Cookies, Rolls And More.
Sheet pans are made using impact-resistant aluminum for lasting durability and even temperature distribution. Smooth finish ensures easy release of food. Rounded corners allow steady handling and easy cleaning. Closed Bead Pans include galvanized non-rusting rods for reinforcement. Click for more |
|
|
|
|
Loaf/Bread Pans |
 |
|
|
|
|
|
Loaf Pans Are Ideal For Baking Breads, Cakes And More.
Pans are available in a variety of sizes to suit multiple baking needs. Mini loaf pans bake 12 mini loaves at once, and are made using aluminized steel. Individual loaf pans are available in Stainless Steel or Tin.
Click for more |
|
 |
Round Layer Cake Pans |
 |
|
|
|
|
|
Round Layer Cake Pans Are Ideal For Bakeries, Restaurants, Cooking Schools And More.
Cake pans are made using aluminum for lasting durability and strength. Pans are available in a variety of diameters with depths of 1", 1-1/2" and 2".
Click for more |
|
|
|
|
Aluminum Pie Plates |
 |
|
|
|
|
|
Aluminum Pie Plates Are Ideal For Restaurants And Other Foodservice Operations.
Aluminum Pie Plates are made of heavy duty aluminum for long lasting durability. Heavy aluminum allows for even heat distribution. Available in a variety of types for different cooking applications. Types are Deep Dish and Standard. Pan diameters are 3" to 16-1/8". Click for more |
|
 |
Icing Grates/Screens |
 |
|
|
|
|
|
Icing Grates/Screens Are Used To Cool And Provide A Space For Decorating Baked Goods In A Variety Of Catering And Food Preparation Applications.
Icing Grates/Screens are constructed of aluminum, stainless steel, anodized steel with non-stick surfacing, or nickel-plated steel wire for long-lasting durability. Click for more |
|
|
|
|
Pan Extenders |
 |
|
|
|
|
|
Pan Extenders Are Great For Bakery’s, Delis, Supermarkets, Hospitals And Other Institutional Feeders.
Pan extenders are designed to provide straight sides and insulate the edge of your product to prevent over baking, eliminate trimming losses and produce even height, color and texture over the entire surface. Helps make every piece look like a center cut. Click for more |
|
 |
Bagel Proof Board |
 |
|
|
|
|
|
Proofing Board Is Designed For The Retail Baker And Supermarket Environment.
Fiberglass proof board is 18” x 26” and designed to go right in the pan washer, making it easy to clean. Ideal for areas where there are restrictions on the use of wooden boards. Excellent for bagels. Meets NSF standard #2.
Click for more |
|
|
|
|
Alegacy® Springform Pans |
 |
|
|
|
|
|
Alegacy® Springform Pans Are Ideal For Cheesecakes, Cornbreads, Coffee Cakes And More.
Springform pans are made using high-polished tin for lasting durability. Springform pan is made with a removable bottom for easy cake removal. All pans measure 2-1/2" deep. Available in 8", 9", 10-3/8" or 11-1/4" diameters.
Click for more |
|
 |
Cookie Presses |
 |
|
|
|
|
|
Cutting Sheets, For Cookies & Tarts, 1.4" Serrated Circle
Cutting sheets for cookies and tarts are made of polycarbonate polystyrene. Dishwasher-proof, White.
Click for more |
|
|
|
|
Cake Rings |
 |
|
|
|
|
|
Cake Ring, 12" ID X 1-3/4", Stainless Steel With Non-Stick Coating
1-3/4" Deep cake rings, smooth, deburred edges, heavy weight stainless steel. Non-stick Black Buster℠ coating.Fabricated from heavy weight stainless steel, Allied Metal's cake rings are the item of choice among European bakers. Click for more |
|
 |
Cheesecake Pans With Removable Bottoms |
 |
|
|
|
|
|
Cheesecake Pan, 6" ID X 1-1/2", With Removable Bottom, Straight Sided
All CCP sets consist of a pan and an insert. All weights and measurements are approximations and should be used only as a guide.
Click for more |
|
|
|
|
Cake Sets |
 |
|
|
|
|
|
Cake Sets, 14" X 1", With Removable Bottom, Straight Sided, Fluted
Deep fluted, straight sided, loose bottom pans. 18 Gauge (1.01mm) hard aluminum.
Click for more |
|
 |
Flexipan Baking Sheets & Pastry Molds |
 |
|
|
|
|
|
Flexipan, 2-1/4" X 1-1/4" X 7/16", Lozenges
Can be frozen, baked and microwaved. Can be used at temperatures varying from -40° F (-40 ° c) to 536 ° f (280 ° c).
Click for more |
|
|
|
|
Muffin Pans |
 |
|
|
|
|
|
Muffin Pan, 24 Cup, 2-1/16" Top Id X 1-5/8" Bottom Od X 1-1/8" Deep, Mini Muffin Pan
The most popular patterns in heavy gauge aluminized steel. All are glazed and easy to clean. Other designs available.
Click for more |
|
 |
Cake Pans With Removable Bottoms |
 |
|
|
|
|
|
Pan, 10" X 1-1/2", Tapered, Removable Bottom
A great pan for the pizza chef who wants to produce a pizza with depth and have an easy unusual and faster cooking time.
Click for more |
|
|
|
|
Cake/Layer Pans |
 |
|
|
|
|
|
Cake Pan/Layer Pan, 17" Id X 1-1/2", Straight Sided
1-1/2" (3.8cm) deep straight sided pans, 16 Gauge(1.04mm) heavy weight aluminum.
Click for more |
|
 |
Cake Pans |
 |
|
|
|
|
|
Cake Pan, 13" ID X 1/2", Straight Sided, 16 Ga. Aluminum
1/2" (1.27cm) Straight sided pizza pans, 14 Gauge(1.5mm), heavy weight aluminum.
Click for more |
|
|
|
|
Angel Food Cake Pan |
 |
|
|
|
|
|
Angel Food/Tube Cake Pan, 11-1/2" X 11" X 6", With 2-1/16" Od Cone, 16 Ga.
A 16 guage heavy weight angel food/tube cake pan.
Click for more |
|
 |
Baking Pans |
 |
|
|
|
|
|
Baking Pans Have Food Approved Non-Stick Coating For Optimum Cooking Performance.
Baking Pans are made of carbon/22 gauge steel or 14 gauge aluminum for long lasting durability. Non stick coating provides even heating, easy cleanng and minimal pan preparation. Available sizes are Rectangle, Round or Square. Diameters range from 6-24 inches. Other dimensions vary per model. Click for more |
|
|
|
|
Nonettes |
 |
|
|
|
|
|
Nonette, 3-1/2" X 2-3/8", Diamond
Nonettes are smooth with deburred edges, heavy weight stainless steel. Pack of 12-French.
Click for more |
|
 |
Cookie Cutters |
 |
|
|
|
|
|
Cookie Cutters Are Ideal Baking Accessories For Any Occasion.
Cookie Cutters are made of stainless steel or plastic for long lasting durability. Various types available for Christmas, Easter, animals and other fun shapes. Designed with sharp edges for precise cutting. Offers professional quality and dishwasher safe. Click for more |
|
|
|
|
|
 |