Browse Lubricants & Rust Prevention

(1,222 items)

Recently Viewed

Categories

Showing 93 items within 5 product groups See all items from other sellers
  • Synthetic Food Grade Grease

    Synthetic Food Grade Grease
    See all 26 items in product family
    Synthetic Food Grade Grease Is An Used Lubricant For Use In Close Proximity To Food Processing Supplies And Industrial Applications.

    Synthetic Food Grade Grease is formulated for long lasting durability and effectiveness. Food grade formula provides friction, wear, water, and stain resistance for gaskets, “O” rings, pump bearings, brushings, conveyors and pool equipment where petroleum products and other organics would contaminate. Effective on extreme temperatures ranging from -78°F to 400°F. Compatible with most rubbers and plastics. Approved for use with Kosher foods. Available types, sizes, and package quantities vary per model.

    Click for more
  • Food Grade Oil

    Food Grade Oil
    See all 38 items in product family
    Synthetic Food Grade Oil Is A Premium Synthetic Oil That Is NSF Registered And H1 Rated For Use In Food Processing Plants.

    This premium synthetic oil does not emulsify with water which makes it used for pumps, gear boxes, and hydraulic systems. Clear, non-staining oil is approved for use in the processing of kosher foods. This food grade oil is biodegradable to be more earth friendly.

    Click for more
  • Super Lube® H-3 Direct Food Contact Oil

    Super Lube® H-3 Direct Food Contact Oil
    See all 6 items in product family
    Super Lube® H-3 Direct Food Contact Oil Can Be Used In Direct Food Contact Applications In Meat And Poultry Plants.

    This food contact oil is a lightweight 8-10 cSt oil suited for use in general light oil applications, oil feeders, conveyors and as a meat hook metal protectant. Meets ISO 9001 standards. NSF approved.

    Click for more
  • Food Grade Anti-Seize

    Food Grade Anti-Seize
    See all 7 items in product family
    Food Grade Anti-Seize Products Are Used Lubricants For Industrial Machinery, Vehicles, Bicycles, Boats And Other Mechanical Instruments.

    Food Grade Anti-Seize products are formulated for long lasting durability and effectiveness. Anti-seize lubricant provides protection for mated metal parts against seizing, galling, cold welding, rust and corrosion while reducing wrench torque to facilitate assembly and disassembly of threaded connections. Available sizes are 2 Oz. Tube, 8 Oz. Bottle, 9 Oz. Jar, 15 Oz. Aerosol Can, 2 Lb. Can, and 40 Lb. Pail.

    Click for more
  • Anti-Seize Technology Food Grade Lubricants

    Anti-Seize Technology Food Grade Lubricants
    See all 16 items in product family
    Anti-Seize Technology Food Grade Lubricants Are Vital To Protect Food Processing Equipment From Harmful Attacks In Corrosive Environments.

    Anti-Seize Technology Food Grade Lubricants are specially formulated for use on equipment where food comes in incidental contact with lubricated parts for a fast sanitary lubricating method. Lubricants provide high resistance to acids and caustic environments to reduce assembly friction and aid in disassembly for easy maintenance and cleaning of parts. Anti-seize compounds offer pure, tasteless, and non-toxic formulas that are USDA and FDA approved for long lasting durability and dependability. Available types include Machinery, Silicone, Hi-Temp, and Pure White Lubricants. Container sizes and package quantities vary per model.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items