| |
Heavy Duty All-Welded Hooded Belt Drive Roof Ventilators |
 |
|
|
|
|
|
Hooded Roof Ventilators Can Exhaust Or Supply Airflow With Quiet Operation.
Industrial roof ventilators provide vertical discharge using enclosed, fan cooled industrial grade motors. These roof ventilation fans are weatherproof to ensure long life. Hooded roof ventilators feature a belt driven axial fan. Click for more |
|
|
|
|
|
|
Direct Drive Axial Downblast Exhaust Fans |
 |
|
|
|
|
|
Axial Exhaust Fans Feature Spun Aluminum Housing For Weather Resistant Durability.
These fans are suitable for outdoor mounting on roofs or on any wall. Axial impellers are constructed with die formed blades riveted to steel hub. Wire conduit provides a clear channel for electrical connections. Ball bearing motor is totally enclosed and permanent lubricated. Click for more |
|
 |
Heavy Duty All-Welded Direct Drive Roof Ventilators |
 |
|
|
|
|
|
Roof Ventilation Fans Are Weatherproof To Ensure Long Life.
Industrial roof ventilators provide vertical discharge using enclosed, fan cooled motors. Rolled venturi surrounds fan within the 18 gauge galvanized steel wind band. Wind band has 2” double rolled edge top and bottom for extra strength. Click for more |
|
|
|
|
|
|
Belt Drive Centrifugal Downblast Exhaust Fans |
 |
|
|
|
|
|
Single Phase Downblast Exhaust Fan Features Fully Ventilated Motor Cooling Compartment For Long Motor Life.
These exhaust fans feature backward inclined, non-overloading centrifugal wheels that provide low tip speeds and quiet operation. Spun aluminum housing provides weather resistant durability. This allows mounting on roofs and interior or exterior walls. Click for more |
|
 |
Heavy Duty All-Welded Belt Driven Roof Ventilators |
 |
|
|
|
|
|
Industrial Roof Ventilators Provide Vertical Discharge Using Enclosed, Fan Cooled Motors.
Roof ventilation fans are weatherproof to ensure long life for outdoor safekeeping. Rolled venturi surrounds fan within the 18 gauge galvanized steel wind band. Click for more |
|
|
|
|
|
|
Direct Drive Centrifugal Downblast Exhaust Fans |
 |
|
|
|
|
|
Centrifugal Downblast Fans Are Ideal For Mounting On Walls Or Roofs.
These fans feature backward inclined, non-overloading centrifugal wheels. Spun aluminum housing for weather resistant durability. Blades and inlets are fabricated from aluminum. Wire conduit provides protected channel for electrical connections. Variable speed control. 110°F max temperature rating. Click for more |
|
 |
Turbine Ventilator |
 |
|
|
|
|
|
| Turbine roof ventilators eliminate electrical operating costs and offer low maintenance and quiet operation. Turbine ventilators are lightweight compared to standard ventilation units; providing easy installation without structural modifications. Roof ventilators are made using corrosion resistant aluminum with high quality bearing and shaft assembly. Click for more |
|
|
|
|
Dome Direct Drive Propeller Exhaust/Intake Roof Ventilators |
 |
|
|
|
|
|
Dome Direct Drive Propeller Exhaust/Intake Roof Ventilators Provide Efficient Air Exhaust And Intake Solutions For Commercial And Industrial Applications.
Dome Direct Drive Propeller Exhaust/Intake Roof Ventilators are constructed of heavy-gauge all aluminum housings for long lasting durability and dependability. Click for more |
|
 |
Downblast Belt Drive Centrifugal Roof Exhausters |
 |
|
|
|
|
|
Downblast Belt Drive Centrifugal Roof Exhausters Are Ideal For Efficient, Quiet Operation Exhast Applications In Commercial, Industrial And Institutional Environments.
Downblast Belt Drive Centrifugal Roof Exhausters are constructed of heavy-gauge aluminum for long lasting durability and dependability. Click for more |
|
|
|
|
Attic and Gable Power Vents |
 |
|
|
|
|
|
Attic And Gable Power Vents Are Ideal For Regulating Attic Temperatures All Year Round.
Attic and Gable Power Vents feature thermally protected motors engineered to run cool for long life and dependable service. Click for more |
|
 |
Cool Attic® Roof Mount Power Attic Ventilators |
 |
|
|
|
|
|
Cool Attic® Roof Mount Power Attic Ventilators Are Ideal For Cooling Trapped Air In Attics And Reducing Energy Costs.
Cool Attic® Roof Mount Power Attic Ventilators are solidly manufactured for long lasting durability and dependability. Dome has galvanized steel mesh grille to provide protection against insects, birds and rodents but still allow adequate air intake. Click for more |
|
|
|
|
Broan Ventilators |
 |
|
|
|
|
|
Broan® Ventilators Are Ideal For Both Indoor And Outdoor Use.
Broan® Ventilators are designed for attic and bathroom applications. The Broan® Gable Mount Powered Attic Ventilator removes superheated attic air to cool the house and lower air conditioning costs. Click for more |
|
 |