Browse Exhaust Fans

(1,820 items)

Narrow Your Results

CFM

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • SunForce® Solar Vents

    See all 1 items in product family
    SunForce® Solar Vent 3000 Provides Silent And Secure Ventilation.

    SunForce® Solar Vent 3000 is solidly manufactured for long lasting durability and dependability. Provides quiet, solar powered ventilation with no running costs. Easy to install - wire free. Helps reduce condensation. Fits in polycarbonate, glass, wood or metal. Air in/out, on/off switch, power storage day/night use. Stainless steel cowl. 9-1/2 inch diameter.

    Click for more
  • U.S. Sunlight® Solar Attic Ventilation Systems & Accessories

    See all 4 items in product family
    U.S. Sunlight® Solar Attic Ventilation Systems & Accessories Lower Energy Costs.

    Solar Attic Ventilation Systems & Accessories have steel housing with zinc alloy and powder coated finish for long lasting durability. Ventilates up to 1900 square feet to provide lower energy costs. Systems are designed to cool attics and remove moisture as needed. Includes US Sunlight Solar Powered All Purpose Ventilator 9910APV, US Sunlight Solar Attic Fan 9910TR, US Sunlight Solar Attic Fan 9915TR - Ventilates up to 1900 sqare feet and US Sunlight Solar Controller SC10.

    Click for more
  • Master Flow® Solar Powered Exhaust Fan

    See all 2 items in product family
    Master Flow® Solar Powered Exhaust Fans Are Used For Removing Stale Air And Preventing Wood Rot.

    Master Flow® Solar Powered Exhaust Fans are made of solid galvanized steel for long lasting durability and dependability. Incorporates a brushless motor that last up to 10 times longer than traditional motors. The 10-watt tilt-and-swivel solar-panel is designed for optimal solar exposure. Weatherproof. Passes 110 MPH wind-driven rain tests. Available in Gable Fan or Roof Fan models.

    Click for more
  • Ventamatic® Solar Ventilation Systems

    See all 9 items in product family
    Solar Ventilation Is An Used Way To Regulate Attic Temperatures While Lowering Electrical Costs.

    Solar Ventilation harnesses the power of solar energy through the Solar Panel and transfers it to a motorized ventilator to remove hot air. Available in Roof Mount and Gable Mount units these ventilators feature a 12.6 watt, 18 volt thermally protected DC motor. 13" high-efficiency fan blades provide up to 1,000 CFM, sufficient for a 1,550 sq ft. attic. Additional Solar Panels are easily linked and will increase the CFMs of your fan.

    Click for more
  • Natural Light Energy Systems® Solar Attic Ventilation Systems

    See all 11 items in product family
    SolarAtticFan™ Attic Venting Systems Help Promote A Healthy, Energy Efficient Home.

    Venting systems help cool your roof and reduce the load on air conditioning systems. Increases fresh air circulation. Solar powered vent fans offer quiet and compact operation without electric wiring. Features a 12" diameter air-driven, precision pitch 5-blade fan with aluminum shroud and stainless steel wire mesh. Includes solar panel and mounting brackets for installation. Choose between Roof Mount or Curb Mount styles. Optional Thermal Snap Switch (sold separately) automatically shuts off unit during colder months. 25 Year Limited Warranty.

    Click for more