Browse Outdoor Tools & Supplies

(605 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Pruning & Trimming Tools

    Pruning & Trimming Tools
    See all 2 items in product family
    Pruning & Trimming Tools are used for gardening applications.

    Weed Cutters feature a serrated double-edge blade with heavy duty steel straps. Hedge Shears are made with hardwood handles and a non-stick blade coating. Loppers feature hardwood handles and non-stick blade coating. Available with or without hand grips. Pruners are made with a non-stick blade coating and positive latch for safety. Replacement Handles and Blades sold separately.

    Click for more
  • Swisher Log Splitters and Accessories

    Swisher Log Splitters and Accessories
    See all 8 items in product family
    Swisher Log Splitters and Accessories Are Made With Tons Of Splitting Force For All Log Splitting Applications.

    Swisher Log Splitters and Accessories have a powerful Briggs & Stratton engine to ensure optimal performance. Splitter offers 34 tons of splitting force and the heavy-duty 2-stage pump provides maximum splitting capabilities. Splitter functions in both horizontal and vertical splitting positions. The beam lock adds security while splitting in the vertical position. Exclusive Cold Weather Clutch allows engine to start easily in cold weather. Available styles are Log Splitter and Log Splitter with Electric Start. Removable log cradle reduce chance of the log rolling off the beam. Splitter can be towed for easy transport. Other features include 25-Inch opening, oversized cylinder for maximum splitting force, and 5 gallon poly hydraulic tank. Horsepower is either 11.5 or 14.5. Made in the USA.

    Click for more
  • Dethatchers & Edgers

    Dethatchers & Edgers
    See all 6 items in product family
    Yard Tools Are Used For A Variety Of Lawn Maintenance Operations To Help Promote Healthy Lawn Growth.

    Yard Tools are made of high quality materials for long lasting durability and dependability. Electric Cultivator provides adjustable tilling depth selector, convenient lift handle, 4 forward rotating and removable tines allowing for maximum tilling width of 8.25 of 10 inches. Electric Dethatcher with stainless steel tines provides 14 inch dethatching path and includes full set of replacement tines. Electric Edger with 7.5 inch double edged blade allows for longer life. Cord lock feature on all models prevents cord from disconnecting. Available types are Cultivator/Tiller, Dethatcher and Edger. Motor sizes are 8A, 10A and 12A.

    Click for more
  • GreenWorks Shredder

    GreenWorks Shredder
    See all 1 items in product family
    GreenWorks Shredder/Chipper Is Used For Turning Branches, Leaves And Other Yard Debris Into Useful Mulch.

    GreenWorks Shredder/Chipper is made of high quality materials for long lasting durability and dependability. Powerful 15 amp electric motor provides heavy duty force to shred yard waste into chips. 7 inch wheels allow easy mobility. Cord lock feature prevents cord from disconnecting. Includes additional set of blades. Motor size is 15A. Wheel diameter is 7 in..

    Click for more
  • AirShoc® Lawn & Garden Tools

    AirShoc® Lawn & Garden Tools
    See all 6 items in product family
    AirShoc Titanium Non-Stick Garden Shear

    Clauss® AirShoc Titanium Non-Stick lawn & garden tools are the latest breakthrough in cutting performance from Clauss®. AirShoc handles and blades are infused with Microban product protection to inhibit the growth of bacterial odors. Aluminum structure and impact resistant AirShoc grips. The blades will resist saps and adhesive substances and are 5X harder than untreated blades! This garden shear features detachable serrated blades.

    Click for more
  • Enviro-Line™ Lawn & Garden Tool Set

    Enviro-Line™ Lawn & Garden Tool Set
    See all 1 items in product family
    Enviro-Line Lawn And Garden Tool Set Is Used For Residential And Commercial Landscaping Applications.

    The Enviro-Line Lawn And Garden Tool Set is made of titanium-bonded steel for long-lasting durability. Handles are made from 100 percent recycled rubber and 70 percent recycled silicone content for sustainable manufacturing and improved ease of use. All packaging is made from post-consumer content and recycled plastic. Garden tool set includes 8-inch Pruner, 8-inch Detachable Shear and 8-inch Garden Snip. Handle colors are Green/Black.

    Click for more
  • Lawn Graders

    Lawn Graders
    See all 1 items in product family
    Swisher® 20020 Commercial Pro RoadBuster Driveway Grader

    The Swisher® RoadBuster with 50" grading width quickly and easily makes any rough grade or driveway smooth sailing. Its Heavy duty Commercial Grade 3/8" fabricated frame and adjustable hardened 1/2" steel scarifier grading teeth stand up to years of rugged use in the toughest of conditions. Time and stress saving electric actuator may be operated through the on-board battery or wired into the towing vehicle's 12v power supply and allows height adjustments to be made through a switch on the Grader unit or an easy to use wireless remote control. It has an adjustable flip up jack stand for easy and safe storage and comes with a 2" ball coupler or hitch pin plate for mounting to your towing vehicle. The RoadBuster is finished off with durable/rugged powder coating expertly applied and cured in the USA. Battery not included.

    Features:
    • 50" grading width to easily and quickly make any rough grade or driveway smooth sailing
    • Heavy duty Commercial Grade 3/8" fabricated frame stands up to years of rugged use
    • Adjustable flip up jack stand for easy and safe storage
    • Adjustable hardened 1/2" steel scarifier grading teeth
    • Time and stress saving electric actuator may be operated via the on-board battery or patched into the towing vehicle's 12v power supply
    • Electric height adjustments may be made via a switch on the Grader unit or via an easy to use wireless remote control
    • 2" ball coupler or hitch pin plate
    • Heavy duty tires 13"X6.50"-6
    • Rugged powder coating expertly applied and cured in America
    Click for more
  • Wheelbarrows

    Wheelbarrows
    See all 21 items in product family
    Wheelbarrows Provide Hauling Capabilities for Outdoor Grounds, Farms, and more.

    Wheelbarrows are made with heavy duty steel trays and professional grade steel undercarriages to provide long lasting durability. Hardwood handles provide additional structural strength. Wheelbarrow types include Steel, Contractor and Poly. Capacities are 6 cubic feet, 5.75 cubic feet and 8 cubic feet. Trays are made with durable seamless steel, heavy duty steel. or poly. Available with 1 or 2 wheels. Flat free tires and other accessories available (sold separately). Available colors include Black, Blue, Yellow and Green

    Click for more
  • Scotts® Miracle-Gro® Law & Garden Tools

    Scotts® Miracle-Gro® Law & Garden Tools
    See all 30 items in product family
    Scotts® 18905 Titanium Bonded® NonStick Lopper

    Scotts® cutting products are made with the very latest technologies and innovations. Scotts® combines patented Titanium Bonded® cutlery-grade steel that is thru-hardened to hold an edge with a breakthrough Non-Stick formula. The result - blades that stay sharper up to 5x longer and resist adhesives, saps, and other residues that can interfere with true cutting performance. Scotts® products will withstand the toughest tasks and continue delivering over extended use.

    Click for more
Featured Items