Browse Outdoor Tools & Supplies

(503 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Commercial Chippers/Shredders

    Commercial Chippers/Shredders
    See all 4 items in product family
    Commercial Chippers/Shredders Are Used For Landscaping, Yard Cleanup, Mulching And More.

    Commercial Chippers/Shredders feature a 2-way feed including an oversized funnel for leaves, an ATV or landscaping trailer hitch and a chip collection bag. Machines self-feed and chip up to 4" diameter branches into 1/4" mulch. Belt-driven with centrifugal clutch to protect engines and improve ease of starting. Automatic low oil level engine shutdown. Includes hardened steel cutting blade and 16 hammers. 15 HP. 1 Year Limited Warranty.

    Click for more
  • AirShoc® Lawn & Garden Tools

    AirShoc® Lawn & Garden Tools
    See all 6 items in product family
    AirShoc Titanium Non-Stick Lopper

    Clauss® AirShoc Titanium Non-Stick lawn & garden tools are the latest breakthrough in cutting performance from Clauss®. AirShoc handles and blades are infused with Microban product protection to inhibit the growth of bacterial odors. Featuring tool-less blade change, aluminum structure and impact resistant AirShoc grips. The blades will resist saps and adhesive substances and are 5X harder than untreated blades! This lopper features tool-less quick change replaceable blades, 1 1/2" maximum cut gauge, and an all aluminum tool structure.

    Click for more
  • Pruning & Trimming Tools

    Pruning & Trimming Tools
    See all 3 items in product family
    Pruning & Trimming Tools are used for gardening applications.

    Weed Cutters feature a serrated double-edge blade with heavy duty steel straps. Hedge Shears are made with hardwood handles and a non-stick blade coating. Loppers feature hardwood handles and non-stick blade coating. Available with or without hand grips. Pruners are made with a non-stick blade coating and positive latch for safety. Replacement Handles and Blades sold separately.

    Click for more
  • Wheelbarrows

    Wheelbarrows
    See all 21 items in product family
    Wheelbarrows Provide Hauling Capabilities for Outdoor Grounds, Farms, and more.

    Wheelbarrows are made with heavy duty steel trays and professional grade steel undercarriages to provide long lasting durability. Hardwood handles provide additional structural strength. Wheelbarrow types include Steel, Contractor and Poly. Capacities are 6 cubic feet, 5.75 cubic feet and 8 cubic feet. Trays are made with durable seamless steel, heavy duty steel. or poly. Available with 1 or 2 wheels. Flat free tires and other accessories available (sold separately). Available colors include Black, Blue, Yellow and Green

    Click for more
  • Scotts® Miracle-Gro® Law & Garden Tools

    Scotts® Miracle-Gro® Law & Garden Tools
    See all 26 items in product family
    Miracle-Gro® 18938 Titanium Bonded® 3-Piece Lawn & Garden Tool Set

    Miracle-Gro® professional heritage means our tools are engineered for the demands of continuous daily use. Our blades are made of Titanium Bonded® steel and are through-hardened to hold a long-lasting edge. Miracle-Gro® products will withstand the toughest tasks and continue delivering over extended use.

    Includes:
    • 8" Garden Snip
    • 8" All Purpose Shears
    • 8" Pruner
    Click for more
  • Dethatchers & Edgers

    Dethatchers & Edgers
    See all 3 items in product family
    Yard Tools Are Used For A Variety Of Lawn Maintenance Operations To Help Promote Healthy Lawn Growth.

    Yard Tools are made of high quality materials for long lasting durability and dependability. Electric Cultivator provides adjustable tilling depth selector, convenient lift handle, 4 forward rotating and removable tines allowing for maximum tilling width of 8.25 of 10 inches. Electric Dethatcher with stainless steel tines provides 14 inch dethatching path and includes full set of replacement tines. Electric Edger with 7.5 inch double edged blade allows for longer life. Cord lock feature on all models prevents cord from disconnecting. Available types are Cultivator/Tiller, Dethatcher and Edger. Motor sizes are 8A, 10A and 12A.

    Click for more
  • GreenWorks Shredder

    GreenWorks Shredder
    See all 1 items in product family
    GreenWorks Shredder/Chipper Is Used For Turning Branches, Leaves And Other Yard Debris Into Useful Mulch.

    GreenWorks Shredder/Chipper is made of high quality materials for long lasting durability and dependability. Powerful 15 amp electric motor provides heavy duty force to shred yard waste into chips. 7 inch wheels allow easy mobility. Cord lock feature prevents cord from disconnecting. Includes additional set of blades. Motor size is 15A. Wheel diameter is 7 in..

    Click for more
Featured Items