Browse Outdoor Tools & Supplies

(7,036 items)

Recently Viewed

Categories

Showing 232 items within 6 product groups See all items from other sellers
  • Snow Scoops, Shovels, & Scrapers

    Snow Scoops, Shovels, & Scrapers
    See all 25 items in product family
    Snow Shovels Are Great For Scooping Up Snow, Loose Debris And Other Clean-Up Operations.

    Snow scoops and shovels are the industry standard for shoveling snow and other debris. Sturdy blade is curved for shoveling of heavy, bulky materials. Long handle for ease of lifting and added leverage. Choose between several different styles that meet your needs.

    Click for more
  • Shovels & Scoops

    Shovels & Scoops
    See all 161 items in product family
    Shovels And Scoops Are Used For Scooping Soil, Snow, Grain And More.

    Shovels feature high-quality handles for reliability. Industrial grade steel, aluminum, aluminum bronze, copper beryllium or ABS Poly blades for long lasting durability. Choose from wood or fiberglass handle material to fit job needs. Some shovels and scoops are non-sparking for use in hazardous work areas. Available in a wide variety of shovel sizes and shapes.

    Click for more
  • Spades

    Spades
    See all 28 items in product family
    Spades Are Designed For Gardening, Drainage Clearing And General Purpose Digging Applications.

    Spades feature steel, aluminum bronze, copper beryllium blades for strength and durability. A variety of different head shapes and sizes are available to suit different digging tasks. Some spades are non-sparking for safe use in hazardous areas. Choose from different handle materials available including hardwood and fiberglass. C.S. Unitec, Jackson Professional Tools, Nupla and Union Tools brands.

    Click for more
  • Post Hole Diggers

    Post Hole Diggers
    See all 9 items in product family
    Post Hole Diggers Are Used For Installing Posts, Signs, Fences And More.

    Post Hold Diggers feature large, slender heads for quick digging. Tight bite ensures a reliable performance. Choose from Fiberglass or Steel Blade. Post Hole Diggers are available with a variety of blade lengths and spreads to suit a variety of digging jobs.

    Click for more
  • Tampers

    Tampers
    See all 7 items in product family
    Tampers Are Used For Compacting Powdered Or Granular Material.

    Tamper handle is straight and made from wood. Blade type is flat. Tempered steel is used for the blade to increase durability. Available styles include 8x8 Tamper, 10x10 Tamper and All Steel Tamper. Tamper heads are available in a variety of sizes.

    Click for more
  • Power Post Hole Diggers & Augers

    Power Post Hole Diggers & Augers
    See all 2 items in product family
    Tanaka® Power Post Hole Diggers And Augers Dig Post, Sign And Fence Holes For Fast And Efficient Outdoor Maintenance Applications.

    Tanaka® Power Post Hole Diggers And Augers are made with a two-stroke engine for enhanced throttle response and reliable start-up. Dual safety throttle system provides added safety by requiring both throttle levers to be engaged simultaneously before drilling can begin. Tanaka® One Man Post Hole Digger features tall wrap-around handles to protect engine from damage and provide operator with more leverage. S-Start system reduces the amount of pull-force required by 40%. Tanaka® Two Man Post Hole Digger features wrap around fold-up handles with anti-vibration foam covers for more control and comfort. Dimensions, engine sizes and horsepower vary per model.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items