Browse Gearboxes & Speed Reducers

(600 items)

Narrow Your Results

Max Torque in Lbs

  • Less...
  • More...

C-Face Motr Nema Frame Size

Max Input HP

  • Less...
  • More...

Output RPM 1750

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Baldor Ratio Mutipliers

    See all 9 items in product family
    Baldor Ratio Multipliers Are Used For Use In Combination With Right Angle Units.

    Baldor Ratio Multipliers are solidly manufactured with heavy duty cast iron construction for long lasting durability and dependability. High efficiency units with internal compression chamber that eliminates breather vent. Shipped with synthetic oil. Available in wide selection of 1.1 to 12.4 maximum input horsepower, 350, 438, 583 and 875 RPM and 141 to 931 lb. torque ranges. For 56C and 140TC NEMA Frame sizes.

    Click for more
  • Baldor 900 Series, Right Angle, Quill Type Solid Shaft Speed Reducers

    See all 168 items in product family
    Baldor Speed Reducers Are Used For Conveyors, Material Handling Machines, Textile Machines, Packaging Machinery And Other Slow Speed, High Torque Applications.

    Baldor Speed Reducers are solidly manufactured with heavy duty cast iron housings and chill cast bronze gears for long lasting durability and dependability. Precision ground hardened worm. Ball bearing on input shaft. Tapered roller bearing on output shaft. Industry-standard mounting dimensions. Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil. Sealed housing provides maintenance-free lubed for life operation. Available in wide selection of .23 to 13.7 maximum input horsepower, 29 to 350 RPM and 165 to 3226 lb. torque ranges. For 56C, 140TC and 180TC and 210TC NEMA Frame sizes.

    Click for more
  • Baldor Washdown, Right Angle, Quill Type Solid Shaft Speed Reducers

    See all 39 items in product family
    Baldor Speed Reducer, WDF-915-10-B7-G

    Features:
    • Epoxy coated
    • Heavy duty cast iron housings
    • 304 stainless output shafts and all stainless steel hardware
    • Industry-standard mounting dimensions
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation
    • Bissc certified (Baking Industry Sanitation Standards Committee)
    Typical Applications:
    Food processing and other applications where units are regularly exposed to high pressure washdown
    Click for more
  • Baldor Universal Series, Right Angle, Quill Type Solid Shaft Speed Reducers

    See all 62 items in product family
    Baldor Speed Reducer, STF-225-25-A-A

    Features:
    • Heavy duty cast iron housings
    • Chill cast bronze gears
    • Precision ground hardened worm
    • Ball bearings on input shaft
    • Tapered roller bearings on output shaft
    • Industry-standard mounting dimensions
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation.
    Typical Applications:
    Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.
    Click for more
  • Baldor Stainless Steel, Quill Type Hollow Speed Reducers

    See all 28 items in product family
    Baldor Quill Type Hollow Shaft Gear Boxes Are Used For Safe, Effective Gearbox Speed Reduction In Industrial Environments.

    Baldor Quill Type Hollow Shaft Gear Boxes are made of cast stainless steel for long-lasting durability. All output shafts and hardware are made of stainless steel for corrosion resistance and improved longevity. Gear boxes come pre-filled with food-grade synthetic oil for improved lubrication and safety. Sealed housing is guaranteed maintenance-free for life for dependability. Housing is O-ring sealed to protect against all industrial-strength contaminants. Baldor Quill Type Hollow Shaft Gear Boxes are certified by the Baking Industry Sanitation Standards Committee (BISSC) for use in heavy-duty food service and manufacturing applications. Hollow shaft provides for improved efficiency. Sizes, dimensions and specs vary per model.

    Click for more
  • Baldor Stainless Steel, Quill Type Solid Shaft Speed Reducers

    See all 25 items in product family
    Baldor Quill Type Solid Shaft Gear Boxes Are Used For Safe, Effective Gearbox Speed Reduction In Industrial Environments.

    Baldor Quill Type Solid Shaft Gear Boxes are made of cast stainless steel for long-lasting durability. All output shafts and hardware are made of stainless steel for corrosion resistance and improved longevity. Gear boxes come pre-filled with food-grade synthetic oil for improved lubrication and safety. Sealed housing is guaranteed maintenance-free for life for dependability. Housing is O-ring sealed to protect against all industrial-strength contaminants. Baldor Quill Type Solid Shaft Gear Boxes are certified by the Baking Industry Sanitation Standards Committee (BISSC) for use in heavy-duty food service and manufacturing applications. Solid steel shaft provides for improved strength and durability. Sizes, dimensions and specs vary per model.

    Click for more
  • Baldor 900 Series, Right Angle, Solid Shaft Speed Reducers

    See all 32 items in product family
    Baldor Speed Reducer, S-921-50-G

    Features:
    • Heavy duty cast iron housings
    • Chill cast bronze gears
    • Precision ground hardened worm
    • Ball bearings on input shaft
    • Tapered roller bearings on output shaft
    • Industry-standard mounting dimensions
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation.
    Typical Applications:
    Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.
    Click for more
  • Baldor 900 Series, Right Angle, Coupling Type Solid Shaft Speed Reducers

    See all 62 items in product family
    Baldor Speed Reducer, LF-915-25-B5-G

    Features:
    • Heavy duty cast iron housings
    • Chill cast bronze gears
    • Precision ground hardened worm
    • Ball bearings on input shaft
    • Tapered roller bearings on output shaft
    • Industry-standard mounting dimensions
    • Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil
    • Sealed housing provides maintenance-free lubed for life operation.
    Typical Applications:
    Wide variety of applications requiring slow speed and high torque, ideal for conveyors, material handling, textile machines, packaging machinery, etc.
    Click for more
  • Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers

    See all 45 items in product family
    Baldor 900 Series, Right Angle, Quill Type Hollow Shaft Speed Reducers Are Used For Conveyors, Material Handling, Textile Machines, Packaging Machines And Other Applications Requiring Slow Speed And High Torque.

    Baldor Speed Reducers are solidly made for long lasting durability and dependability. 900 Series, right angle, quill type hollow shaft unit has heavy duty cast iron housing. Chill cast bronze gears. Precision ground hardened worm. Ball bearing on input shaft. Tapered roller bearing on output shaft. Industry-standard mounting dimensions. Pre-filled with food grade (H1) Klubersynth UH1-6-460 synthetic oil. Sealed housing provides maintenance-free lubed for life operation. Available for C-Face Motor Frame sizes 140TC, 180TC and 56C and various maxium input horsepower, torque and RPM ratings.

    Click for more
  • Baldor Speed reducer kits

    See all 96 items in product family
    Baldor Speed Reducer Kits Are Available In A Wide Variety Of Types And Configurations.

    Baldor Speed Reducer Kits are solidly manufactured for long lasting durability and dependability. Choose from a wide variety of types depending upon particular need or application. Include 900 Series Right Angle Base Kits, 900 Series Right Angle Washdown Base Kits, Bushing Kit, Double Reduction Adaptor Kits, Inline Ratio Multiplier Optional Base Kits, NEMA C-Face Flange Kits, Output Flange Kits, Riser Block Kits, Torque Arm Kits and Universal Series Right Angle Base Kits.

    Click for more
  • Baldor Inline Helical Speed Reducers Speed Reducers

    See all 34 items in product family
    Baldor Speed Reducer, HB382CN140TC-9

    Features:
    • Maximum torque capacity, compact design
    • 56C - 250TC Clamp Collar NEMA C-Face input
    • Heavy-duty cast iron housings
    • Hardened and ground AGMA Class 11 gearing
    • Pre-Fill for horizontal mounting
    Typical Applications:
    Conveyors, mixers and agitators, pumps, food processing machinery. Warehouse material handling machinery. Waste water treatment equipment. Chemical processing equipment.
    Click for more
Featured Items