| |
Serving Spoons & Camtensils® |
 |
|
|
|
|
|
| Black colored High Heat Camtensil, Spoon and Turner is ideal for preparing and serving hot and cold foods. It is made of a durable high heat material that withstands temperatures from -40°F to 375°F (-40°C to 190°C). It's handle includes a hole for hanging when not in use and notches to rest on pans. Click for more |
|
|
|
|
Food Portioners / Spoodles |
 |
|
|
|
|
|
Food Portioners Are Ideal For Use In Cafeterias, Banquet Halls, Buffets And More.
Food portioners feature a shaft and bowl made using stainless steel for lasting durability and strength. Plastic handles allow a secure grip and are heat-resistant to 230°F. Hole on end of handle allows easy hanging for storage. Plastic handles are available in a variety of colors. Click for more |
|
 |
High Heat Utensils |
 |
|
|
|
|
|
Vollrath® High Heat Spoodle® Utensils Withstand Temperatures Up To 475°F.
Spoodle® utensils combine the ease of service of a spoon with a accurate portioning of a ladle. Durable nylon will not scratch or mar surfaces and is ideal for non-stick cookware. Ergonomic handle is comfortable and reduces hand fatigue. Click for more |
|
|
|
|
Vollrath® Hooked Handle Spoons & Forks |
 |
|
|
|
|
|
These Vollrath® Serving Utensils Feature Hooked Handles For Storage Convenience.
Made of heavy gauge 300 series stainless steel with one-piece construction for extra strength. Long handle for large vessel. NSF® certified. Sold in package quantity of 12.
Click for more |
|
 |
Vollrath® Heavy Duty Stainless Steel Basting Spoons With Ergo Grip® Handles |
 |
|
|
|
|
|
Basting Spoons Feature A Unique Bowl Shape With Contoured End To Fit Corner Of Pans, Reducing Food Waste And Maximizing Serving Efficiency.
Basting spoons are made of heavy gauge corrosion resistant stainless steel shaft and bowls. One-piece construction is durable and has no crevices to collect water or bacteria. Click for more |
|
|
|
|
Vollrath® One-Piece Heavy Duty Oval Spoodle® Utensils |
 |
|
|
|
|
|
Vollrath® Heavy Duty Oval Spoodle® Utensils Feature A Unique Design That Fits Into Corners Of Steam Table Pans.
Capacities are clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. High temperature patented nylon handle is heat resistant to 450°F (232°C). Click for more |
|
 |
Stainless Steel Basting Spoons |
 |
|
|
|
|
|
Vollrath® 3-Sided Basting Spoons Are Ideal For Restaurants, Catering Halls And More.
Basting spoons are made of 18 gauge corrosion resistant stainless steel for long lasting durability. Handle is deep grooved for added strength. Hanging hole on ends provides easy storage. Click for more |
|
|
|
|
Vollrath® Buffetware Storage Box |
 |
|
|
|
|
|
Buffetware Storage Box
Made in U.S.A. Heavy-duty impact resistant plastic construction with integral handles. Nestable and stackable. Permanently affixed hinged lids open and close easily. Ideal for transporting hollow handle buffetware and table service accessories. Sold in package quantity of 3. Priced each.
Click for more |
|
 |
Vollrath® Kool Touch® Buffetware |
 |
|
|
|
|
|
Vollrath® Kool Touch® Buffetware Features An Insulated Handle For A Cool Grip.
Attractive black Kool Touch® coated handle helps insulate to stay cool to touch. Handle is heat resistant to 180°F. Made using 18 gauge stainless steel that is corrosion resistant. Sold in quantities of 12.
Click for more |
|
|
|
|
Hollow Handle Buffetware |
 |
|
|
|
|
|
Hollow Handle Buffetware Are Ideal For Adding A Refined Touch To Food Presentations And Table Settings.
Hollow Handle Buffetware are made of 18-gauge mirror-finished stainless steel for long lasting durability. Various utensil shapes and styles with comfortable handles will add style to table settings. Some styles provide gold-plated swirl accents. Click for more |
|
 |
Stainless Steel Serving Utensils |
 |
|
|
|
|
|
Vollrath® Stainless Steel Serving Utensils Feature An Embossed Pattern For Enhanced Appearance.
Utensils are made from 18-gauge stainless steel for durability, corrosion resistance and easy cleaning. Each utensil is sold in case quantities of 12.
Click for more |
|
|
|
|
Carlisle High Heat Serving Spoons & Turners |
 |
|
|
|
|
|
Carlisle High Heat Serving Spoons And Turners Are Perfect For Food Preparation And Service.
Carlisle High Heat Serving Spoons And Turners are made with polysulfone material for long lasting durability. The Solid and Perforated High Heat Serving Spoons withstand temperatures from -40°F to 375°F without melting or transferring heat. Click for more |
|
 |
Carlisle Stainless Steel Serving Spoons |
 |
|
|
|
|
|
Solid Spoon 11" - Stainless Steel
Features:- Offers a classic, sophisticated look
- One piece mirror-finish stainless steel
- Beautifully crafted hollow handles
- Dishwasher safe
Click for more |
|
|
|
|
Carlisle Buffet Service Servingware |
 |
|
|
|
|
|
Carlisle Buffet Servingware Offers A Wide Variety Of Utensils For Food Service Needs.
Carlisle Buffet Servingware has heavy duty 18-8 stainless steel one-piece construction for long lasting durability. Each functional design is available in a variety of customized sizes for many applications. Click for more |
|
 |
Carlisle Serving Spoons |
 |
|
|
|
|
|
Carlisle Serving Utensils Create Elegant, Versatile Displays For All Food Service Needs.
Carlisle Serving Utensils are crafted from heavy duty materials for long lasting durability. Styles include Buffet Pasta Forks, Ladles (in various sizes), Measuring Spoons, Pom Tongs, Salad and Serving Spoons and Utility Tongs. Specially designed handles vary in length from 6. Click for more |
|
|
|
|
Salad Serving Utensils |
 |
|
|
|
|
|
Alegacy® Salad Serving Utensils Are Ideal For Dishing Salads In Buffet Lines Or Table Service.
Salad serving utensils are available in Hardwood or Woven Wood styles. Hardwood utensils may be purchased individually. Sold in case quantities of 12.
Click for more |
|
 |
Serving Forks |
 |
|
|
|
|
|
Serving Forks Are Ideal For Use In Professional Kitchens, Buffet Carving Stations, Sampling Tables, Barbecue Grilling And More.
Carving Forks are ideal for use in anchoring large food items to be carved into smaller pieces. Slice And Serve Forks feature a wavy-edge blade with a forked tip, allowing easy service of sliced meats at buffets or carving stations. Click for more |
|
|
|
|
Utensils |
 |
|
|
|
|
|
Utensils Are Ideal For A Variety Of Small-Scale Food Preparation Applications.
Peelers feature a 2-1/4” blade and are available with a rosewood or black polypropylene handle. Zesters are ideal for zesting heavy-skinned fruit or grating hard cheeses. Available with a wood or polypropylene handle. Click for more |
|
 |