Browse Hex Keys & Drivers

(1,927 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Screwdriver Style Star Tip Sets

    Screwdriver Style Star Tip Sets
    See all 2 items in product family
    Bondhus® Screwdriver Style Star Tip Sets Feature A ProGuard™ Finish For Corrosion And Rust Resistance.

    Bondhus® Screwdriver Style Star Tip Sets include star tip screwdrivers made of Protanium® Steel for unmatched levels of hardness, ductility and long lasting durability. Available in sets of 8. Choose from a set with tip sizes ranging from T6 to T25 or from a set with tip sizes ranging from T9 to T40.

    Click for more
  • Star Bit Sets W/ Sockets

    Star Bit Sets W/ Sockets
    See all 28 items in product family
    Bondhus® 2 Inch Star Bit Sets With Sockets Provide A Wide Range Of Tip Sizes For All Construction Needs.

    Bondhus® 2 Inch Star Bit Sets With Sockets are made of high torque steel for long lasting durability. Corrosion-resistant finish provides tool protection. Ergonomic handle reduces user fatigue. Hex Keys and Drivers are used for tradesmen and tool applications. Available tip sizes are T7, T8, T8-T40, T8-T60, T9, T10, T10-T55, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, T70, T80, T90, and T100. Available handle lengths are 2, 2-1/2, and 6 inches. Color is Black.

    Click for more
  • Star Tip Long Arm Bulk Packs

    Star Tip Long Arm Bulk Packs
    See all 27 items in product family
    Bondhus® Star Tip Long Arm Bulk Packs Eliminate Burrs And Help Tools Seat In Screw Head.

    Bondhus® Star Tip Long Arm Bulk Packs contain star tip key L-wrenches made of high torque steel for long lasting durability. Corrosion and rust resistant finish provides tool protection. Hex Keys and Drivers are used for tradesmen and tool applications. Available tip sizes are T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, and T60. Available handle lengths range from 2.1 - 7.2 inches.

    Click for more
  • Star Tip Screwdriver Sets

    Star Tip Screwdriver Sets
    See all 2 items in product family
    Bondhus® Star Tip Screwdriver Sets Feature BallStar™ Tips For Confident Use.

    Bondhus® Star Tip Screwdriver Sets include BallStar™ tip screwdrivers made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. They feature a ProGuard™ finish for corrosion and rust resistance. Choose either the 6-Piece Set with tip sizes ranging from T6 to T15 or the 8-Piece Set with tip sizes ranging from T9 to T40.

    Click for more
  • Star Tip Screwdrivers

    Star Tip Screwdrivers
    See all 14 items in product family
    Star Tip Screwdrivers Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    Star Tip Screwdrivers are made of steel for long lasting durability. Factory preset torque limiting handles require no adjustments allowing for maximum efficiency. Audible “click” tells user that preset torque level has been reached. Tip blades reduce fastener wear and stripping to provide minimal maintenance. Tip sizes range from T6 to T55. Handle lengths range from 2-13/16” to 6-13/16”. Available in package quantities of 1 or 2.

    Click for more
  • Star Tip Short Arm Bulk Packs

    Star Tip Short Arm Bulk Packs
    See all 16 items in product family
    NOTE: The image next to the main description is wrong. It currently shows a desk with 2 computers and a printer on it. Should be an L-wrench. Bondhus® Star Tip Short Arm Bulk Packs Come In Quantities Of 10 And 25 For Maximum Value.

    Bondhus® Star Tip Short Arm Bulk Packs feature star tip L-wrenches made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. L-wrenches have a ProGuard™ finish for corrosion and rust resistance. Tip sizes range from T5 to T60 and handle lengths range from 0.9" to 3.9".

    Click for more
  • Star Tip T-Handle Graduated Lengths

    Star Tip T-Handle Graduated Lengths
    See all 22 items in product family
    Bondhus Star Tip T-Handle Keys Provide A Wide Range Of Tip Sizes For All Construction Needs.

    Bondhus Star Tip T-Handle Keys featureProtanium High-Torque Steel construction for long-lasting durability.ProGuard finish provides high levels of wear protection.ProHold technology provides ease of use in hard-to-reach areas. Star Tip T-Handle Keys feature colored handles for easy identification. Tip sizes range from T9 to T55. Handles range from 6.1 inches to 8.6 inches in length. Each pack contains two keys. Dimensions vary per model. All keys are coloredBlack.

    Click for more
  • Wingdriver Style Screwdriver Sets

    Wingdriver Style Screwdriver Sets
    See all 2 items in product family
    Bondhus® Wingdriver Style Screwdriver Sets Feature 7 Pieces For Increased Versatility.

    Bondhus® Wingdriver Style Screwdriver Sets include star tip wingdriver tools made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. They feature a ProGuard™ finish for corrosion and rust resistance, and come with a stand for easy storage. Choose from Standard Star Tip Wingdriver Sets with tip sizes ranging from T6 to T20 or from StarPlus Wingdriver Sets with tip sizes ranging from TP6 to TP20.

    Click for more
  • Screwdriver Style Star Tip

    Screwdriver Style Star Tip
    See all 29 items in product family
    Bondhus® Screwdriver Style Star Tip Tools Are Available With Either A Standard Screwdriver Handle Or With An L-Wrench Handle.

    Bondhus® Screwdriver Style Star Tip tools are made of Protanium® Steel for unmatched levels of hardness, ductility and long lasting durability. These tools have a ProGuard™ finish for corrosion and rust resistance. Bondhus® StarDriver Tools feature the screwdriver handle and are available in a variety of tip sizes, ranging fromT5 to T60. Handle lengths range from 4" to 7.3". Bondhus® ProHold® StarDriver Tools feature the L-wrench handle and allow for easy insertion and extraction in difficult to reach places. Tip sizes range from T9 to T60 and handle lengths range from 4.9" to 7.3". ProHold® StarDriver 8-Piece Sets are also available.

    Click for more
  • FlagDriver Style Sets

    FlagDriver Style Sets
    See all 17 items in product family
    Bondhus® FlagDriver Style Sets Are Designed For Long Lasting Durability.

    Bondhus® FlagDriver Sets feature star tip flag handle drivers with a ProGuard™ finish for corrosion resistance. Choose from sets with Star (T) or StarPlus (TP) tips. Both are 7-piece sets and have varying handle lengths. The Bondhus® Set 7 Star Flagdriver Tools Set features various tip sizes, ranging from T6 to T20. The Bondhus® Set 7 StarPlus Flagdriver Tools Set features various tip sizes, ranging from TP6 to TP20. Individual Bondhus® Flagdriver Tools can also be purchased in packs of 2.

    Click for more
  • ProHold Star Tip Bit Sets

    ProHold Star Tip Bit Sets
    See all 2 items in product family
    Bondhus® ProHold® Star Bit Tip Sets Come In Molded Black Boxes For Convenient Storage And Transportation.

    Bondhus® ProHold® Star Bit Tip Sets are made of high torque steel for corrosion protection and long lasting durability. The ProHold® Button Technology allows for easy insertion or extraction in difficult to reach places. Hex Keys and Drivers are used for construction applications. Available tip sizes are T10-T55, T15-T60, T8-T40, and T8-T60. Handle lengths are 2 inches and 6 inches.

    Click for more
  • 6" Star Bit Sets

    6
    See all 11 items in product family
    Bondhus® 6" Star Bit Sets Include A Wide Variety Of Tip Sizes To Fit Your Needs.

    Bondhus® 6" Star Bit Sets are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and wear. ProGuard™ corrosion resistant finish protects and maintains the bits, while ProHold® technology ensures smooth insertion and extraction. Sets are available with a variety of tip sizes, ranging from T8 to T40. Choose from 8 and 9-piece sets. Single bits are also available, with stock sizes ranging from 3mm to 6mm and tip sizes ranging from T8 to T40.

    Click for more
  • 2" Star Bit Sets

    2
    See all 17 items in product family
    Bondhus 2 Inch Star Bit Sets Provide A Wide Range Of Tip Sizes For All Construction Needs.

    Bondhus 2 Inch Star Bit Sets are made ofProtanium High-Torque Steel for long-lasting durability.ProGuard corrosion-resistant finish protects the bits for high levels of wear and tear.ProHold technology enables smooth extraction and insertion. Tip sizes range from T10 to T55 or from T8 to T60. Single bit sizes range from T7 to T60. All tips are 2 inches long. Dimensions vary per model. All keys are coloredBlack.

    Click for more
  • Wingdriver Style Screwdrivers

    Wingdriver Style Screwdrivers
    See all 14 items in product family
    Bondhus® Wingdriver Style Screwdrivers Have A ProGuard™ Finish For Increased Resistance To Rust And Corrosion.

    Bondhus® Wingdriver Style Screwdrivers are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. Two types are available to help fit your needs. Standard Star Tip Wingdriver models have 1.5" handles and tip sizes ranging from T6 to T20. StarPlus Wingdriver models have 2" handles and tip sizes ranging from TP6 to TP20. Both styles come 2 per package.

    Click for more
  • Star Tip Sets

    Star Tip Sets
    See all 12 items in product family
    Bondhus® Star Tip Sets Provide A Wide Variety Of Styles And Applications.

    Bondhus® Star Tip Sets all feature tools made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. Bondhus® Long Arm BallStar™ L-Wrench Sets feature long arm L-wrenches with a ProGuard™ finish for corrosion and rust resistance. Choose from the 6-piece set with tip sizes ranging from T6 to T15 or from the 8-piece set with tip sizes ranging from T6 to T25 (or from T9 to T40). The 8-piece sets come packaged in a Bondhex™ Color Coded Case. Bondhus® Short Arm Star L-Wrench Sets feature the ProGuard™ finish and the Bondhex™ Color Coded Case. Choose from 8-piece sets with tip sizes ranging from T6 to T25 or from 8-piece sets with tip sizes ranging from T9 to T40. Bondhus® Star Tip Long Arm L-Wrench Sets also feature the ProGuard™ finish and the Bondhex™ Color Coded Case. Choose from 8-piece sets with tip sizes ranging from T6 to T25 or from sets with tip sizes ranging from T9 to T40. Bondhus® ProHold® Star Tip L-Wrench Sets have the ProGuard™ finish and the Bondhex™ Color Coded Case, but they also feature tips with ProHold® Technology for easy insertion or extraction in difficult to reach places. Bondhus® 8-Piece Star Tip Graduated Length T-Handle Sets feature the ProGuard™ finish and a stand that holds all 8 pieces. Tip sizes range from T9 to T40. Choose from star tip set or the ProHold® star tip set.

    Click for more
  • Pivot Head Star Wrench Sets

    Pivot Head Star Wrench Sets
    See all 1 items in product family
    Pivot Head Star Wrench Sets Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    Pivot Head Star Wrench Sets are made of steel for long lasting durability. Long handles provide extra reach. Matte chrome finish prevents corrosion. Pivot heads fit inch and metric Hex, Star and TORX® screws providing versatility. Tip sizes are T15, T20, T25, T27, T30, T40, T45, T47, T50 and T55. Package quantities are 5, 6 and 10. Heavy duty folding canvas pouch/holder included.

    Click for more
  • Pivot Head Star Wrenches

    Pivot Head Star Wrenches
    See all 1 items in product family
    Pivot Head Star Wrenches Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    Pivot Head Star Wrenches Sets are made of steel for long lasting durability. Long handles provide extra reach. Matte chrome finish prevents corrosion. Pivot heads fit inch and metric Hex, Star and TORX® screws providing versatility. Tip sizes are T30, T20, T47, T25, T15, T45, T27, T40 and T55. Handle lengths are 3-3/16”, 3-13/16”, 4-7/8”, 3-11/16”, 4-5/16” and 5-1/2”. Color finish is Chrome. Heavy duty folding canvas pouch/holder included.

    Click for more
Featured Items