Browse Ladders

(3,549 items)

Narrow Your Results

Country of Origin

Capacity Lbs.

Ladder Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Little Giant® Tactical Ladders

    Little Giant® Tactical Ladders
    See all 4 items in product family
    Little Giant® Tactical Ladders Type 1A Tactical Ladder Multi Use Ladders Are Used For Tactical Military, SWAT And Law Enforcement Use.

    Little Giant® Tactical Ladders are made of light aerospace-grade aluminum for long lasting durability. They are the only ladders designed specifically for military and law enforcement. Rated to hold up to 300 lbs. Innovative locking hinge and telescoping side provides 16 unique configurations for various situations. Especially useful for emergency assaults and dynamic entries through windows and over fences, walls, and roofs. Flexible PVC feet. Maximum stepladder height is 13 feet; extends to 23 feet. Dimensions vary per model. Color is Black. Exceeds OSHA and ANSI standards.

    Click for more
  • Little Giant® Velocity Assault Ramp

    Little Giant® Velocity Assault Ramp
    See all 1 items in product family
    Little Giant® Velocity Assault Ramp - 15310

    The Velocity Assault Ramp features a lightweight, aerospace-grade aluminum alloy with black anodized armor for a subdued, non-reflective finish. The Assault Ramp’s quick-release Rock Locks™ make it easy to extend and deploy quickly, allowing tactical teams to execute tactical assaults faster with more weapons on target. The Assault Ramp extends from its 6-1/2 foot storage height in 1-foot increments to a maximum height of 10-1/2 feet, and features 4-foot wide rungs, allowing two operators to ascend simultaneously. The Assault Ramp has been specifically engineered for tubular assaults, which involve linear targets like buses, rail cars, small planes and mobile housing units. Allows multiple operators to climb over fences, walls, or other obstacles with more speed and stealth.

    Click for more