Browse Metalworking Machines - Machinery

(1,940 items)

Narrow Your Results

Free Shipping

Digital Readouts

  • Less...
  • More...

Motor

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 211 items within 3 product groups See all items from other sellers
  • Bench Lathes

    Bench Lathes
    See all 26 items in product family
    Bench Lathes Are Used For A Variety Of Light To Medium Duty Industrial Metalworking And Turning Applications.

    Bench Lathes are precision engineered for optimum accuracy and reliability during use. The sturdy construction ensures dependability and long lasting durability. Choose from Geared Head or Belt Drive models to fit the job at hand. Available With Stands or Without for greater versatility. Dimensions and horsepower vary per model. Separate Cabinet Stands are available for individual purchase and are designed to secure the lathe, while also providing space for tools.

    Click for more
  • Engine Lathes

    Engine Lathes
    See all 178 items in product family
    Engine Lathes Are Used For Drilling, Making Square Blocks, Creating Shafts And Other Heavy Duty Industrial Metalworking And Turning Applications.

    Engine Lathes are precision engineered for long lasting durability and reliability. Lathes provide precision cutting of metal to create engine parts, make square blocks and spin sheet metals by turning the metal and shaping the pieces. Foot brakes and heavy duty stands available on some models. Taper Attachment and Collet Closers also available. Lathes available With or Without Collets. Swing Over Cross Slide ranges from 7-1/4 to 21 Inches. Dimensions and horsepower vary per model.

    Click for more
  • Toolroom Lathes

    Toolroom Lathes
    See all 7 items in product family
    Toolroom Lathes Are Used For Heavy Duty, Extra Precision Industrial Metalworking Or Turning Applications.

    Toolroom Lathes are precision engineered and solidly manufactured for long lasting durability and dependability. Wide selection of Geared Head type engine lathes are available to meet particular heavy duty, high precision metalworking need or application. Feature heavy casted machine bases with built-in coolant systems and foot brakes. Various other selected features and capabilities include: Universal gearbox for inch, metric, diametral and module pitch threads, no change gears required. Electronic variable speed. Hardened and ground gears. Pressurized spindle lube. Extra wide gears in the headstock. Follow and steady rests, Flood coolant. Triple vee ways and extra long saddles provide ultra smooth, repeatable cuts. Adjustable feed rod clutch with stop collar mechanism prevents crashes. 16 x 40, 14 x 40, 16 x 60 or 18 x 60 inch table size 3-Phase 220V or 440V models are available with 5, 7-12 or 10 horsepower and 18-1800 or 20-2500 RPM variable speeds with 14.17, 16.14 or 18.11 inch swing over bed, 38.58, 54 or 59 inch carriage travel and D1-6 or D1-8 Camlock spindle mount.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result

Featured Items