Browse Metalworking Machines - Machinery

(1,915 items)

Narrow Your Results

Motor

Brand

Recently Viewed

Categories

  • Belt Grinders

    Belt Grinders
    See all 4 items in product family
    Belt Grinders Are Used For Various Contouring, Grinding And Finishing Applications.

    Belt Grinders are solidly manufactured for long lasting durability and dependability. Pivot up and down on base for easy and safe work height adjustments. Hinged top cover opens for access to grind large pieces using the entire length of the belt. Advanced belt tracking with vented front wheel fixed in place for rigidity when grinding on the wheel radius. Sturdy enclosed base. Fully assembled for immediate use. Available in Single or 3 Phase 4 horsepower, 220V models with 6600 SFPM belt speed. Square Wheel Belt Grinders perform intricate contouring or internal finishing on uniquely shaped parts. Platen setting for high speed, precision flat and level grinding and refinishing of cylindrical shapes. Yoke surface conforms to shape of the surface to produce an even, smooth finish. Serrated contact wheel is used for removing heavy stock, cleaning up a weld or snagging a casting. Puts a satin finish on steel, iron or aluminum. 115V, 1 horsepower, single phase models are available in single 4600 SFPM or variable 1100-6000 SFPM belt speeds.

    Click for more
  • Grinding Fixtures

    Grinding Fixtures
    See all 5 items in product family
    Import 5C End Mill Grinding Fixture

    For grinding FACES ONLY. Solid ball stops with 15-1/2 degree spacing allows fast and easy set ups for sharpening 2, 3, 4, 6 and 8 flute end mills. Fixture uses 5-C collets so that all end mills with shank diameters from 1/16" through 1-1/8" can be ground. Clearance and relief angles are built into solid 2-1/2" x 4-1/4" base having a ground bottom.

    Click for more
Featured Items