Browse Metalworking Machines - Machinery

(2,100 items)

Narrow Your Results

Free Shipping

Our Price

Go

Recently Viewed

Categories

  • Sheet Metal Notchers

    Sheet Metal Notchers
    See all 2 items in product family
    The JET Pneumatic Notcher handles up to 11 gauge mild steel, cutting perfect notches with blades that are fixed at 90 degrees. The 5” blades can be regularly re-sharpened to increase savings and durability. The oversized table includes guides to improve accuracy.

    With a fixed 90 degree cutting angle, the JET Hydraulic Notcher delivers corner cuts like no hand tools can. Users may notch up to 9-gauge sheet metal up to 50 strokes per minute. The 7-3/4” blades can be re-sharpened repeatedly to improve lifespan and save costs.

    Click for more
  • Abrasive Notchers

    Abrasive Notchers
    See all 2 items in product family
    The Dual Station Abrasive Notcher delivers the one-two punch your shop needs to maximize output. The innovative two-station design provides quick and easy access to notching, grinding, and deburring.

    Click for more
  • Corner Notchers

    Corner Notchers
    See all 1 items in product family
    Built with a heavy-duty frame and a 3.15" by 3.15" notching capacity, the Corner Notcher delivers the durability needed to notch sixteen-gauge mild steel for years in your shop.

    Click for more
  • Pipe Notchers

    Pipe Notchers
    See all 1 items in product family
    The JET Electric Pipe Notcher provides fast and clean 90 degree notches in schedule 40 pipes to maximize productivity. The 220-volt single-phase machine is designed to for durability and ease of operation.

    Click for more
  • Hand Notchers

    Hand Notchers
    See all 1 items in product family
    Hand Notchers Are Designed For A Variety Of Sheet Metal Cutting And Piercing Applications.

    Hand Notchers are made of cast iron for long lasting durability. Features a heavy-duty cutting blade for superior performance. Two-step process allows notching of angles greater than 90° for enhanced versatility. Includes easy-to-read front gauges for safe operation. Cutting capacity is 16 gauge. Piercing capacity is 18 gauge. Maximum notch is 6 inch x 6 inch. Stroke is 3/4 inch. Free shipping. Metal Notcher Stands are made of high gauge sheet metal for added reliability. Sturdy foundation offers greater stability and support.

    Click for more
Featured Items