Browse Metalworking Machines - Machinery

(2,221 items)

Narrow Your Results

Free Shipping

Brand

Our Price

Go

Recently Viewed

Categories

  • Brakes

    Brakes
    See all 8 items in product family
    Brakes Are Used For Metal Folding, Shearing, Fabrication And More.

    Brakes have a sturdy construction for reliable stability during use. The various models are designed for use with steel, aluminum, brass, copper, lead, zinc and plastic. Choose from Box And Pan or Hand models for increased versatility. Dimensions and steel gauge vary per model. Brake Stands are also available for individual purchase. Stands allow for bench model brakes to be elevated and include a shelf for convenient storage of tools.

    Click for more
  • Slip Rolls

    Slip Rolls
    See all 6 items in product family
    Slip Rolls Are Used For Various Sheet Metal Forming Applications.

    Slip Rolls have a study construction for optimum accuracy and reliability during use. Great for industrial spaces, educational areas and vocational shops. Manual models have precision turned carbide steel rolls that are ground and polished. The large roll adjusting screws facilitate lifting the upper roll for quick and easy material removal. Electric models are controlled by a foot pedal for immediate forward and reverse action. Includes an emergency button and a safety brake for optimum safety. Mild Steel Gauge Capacity ranges from 16 to 22 and the maximum forming length ranges from 24 in. to 50 in. Stands are also available for individual purchase and are designed to hold the slip roll securely, while also providing space for tools.

    Click for more
  • Shears

    Shears
    See all 6 items in product family
    Shears Are Used Metalworking Tools For Precision Cutting Of Steel, Aluminum, Brass, Copper, Plastic, Zinc And Other Materials.

    Shears are solidly manufactured for long lasting durability and dependability. Foot Shears provide precision shearing with two-way blade configuration on upper blade and one-way on bottom blade. Pneumatic Shears have a cast-iron grade frame to eliminate deflection across the blade-span and blade framework. Features low cutting angle to cut narrow strips without twisting. Shear Brake & Roll units combine shear, brake and roll functions in one compact machine. Brake is equipped with easily removable fingers that permit angle, channel, box and other complex bending operations. Features spring-loaded work hold down and dual edge shear blade. Dimensions and features vary per model.

    Click for more
  • English Wheels

    English Wheels
    See all 1 items in product family
    English Wheels Are Used For Finer Detail Metal Finishing Applications.

    English Wheels are solidly manufactured of heavy duty cast iron frames for long lasting durability and dependability. Roll bead and form mild steel sheet metal up to 16 gauge and aluminum and copper up to 1/8 inch thick. 4 x 4 inch frame tube size. Screw lift assembly designed for comfortability and precise pressure setup. Quick cam handle releases the work piece. Both wheels swivel 90°. Quick wheel change without using any tooling. Wheels supplied with sealed bearings for smooth operation. Storage brackets for rolling and anvil wheels. 45 inch throat. 6 inch diameter rolling wheels. Supplied with 10 anvils and 4 rolling wheels. Three sets of popular fender groove shaping wheels. Model with retractable wheels for easier shop maneuverability also available.

    Click for more
  • Roll Benders

    Roll Benders
    See all 2 items in product family
    The JET Manual Pinch Roll Bender offers great versatility, bending and rolling round, square, and solid tubing and flat bar. Heavy-duty cast iron construction is machined to strict tolerances to maintain accuracy.

    With a rugged frame and base, and hardened rolling shafts with bronze bushings, the JET Electric Pinch Roll Bender is built for durability and accuracy. All electrical and rotating parts are designed to enhance operator safety and comfort.
    Click for more
  • Shrink/Stretchers

    Shrink/Stretchers
    See all 1 items in product family
    The JET Shrinker Stretcher readily forms compound curves in sheet metal for car, motorcycle, and airplane body restoration. The quick and easy foot pedal operation frees the user’s hands to manipulate the panel for maximum control and accuracy.

    Click for more
  • Lockformers

    Lockformers
    See all 1 items in product family
    The JET Lockformer is all about durability. The all steel forming head, case hardened steel forming rolls and needle nose roller bearings contribute to years of precision performance. The heavy-duty undercarriage helps prevent damage during forklift transportation.

    Click for more
  • Power Hammers

    Power Hammers
    See all 2 items in product family
    Power Hammers Allow Custom Fabrication Of Parts For Cars, Motorcycles, Aviation And More.

    Power Hammers are used for designing and forming custom parts for hot rods, motorcycles, aviation, sheet metal and more. 16-gauge steel capacity and 11-gauge aluminum capacity. Wheels on base for easy portability and storage. Includes die set, manual and instructional video. Available in 110V and 220V models. One-Year Limited Warranty.

    Click for more
  • Planishing Hammers

    Planishing Hammers
    See all 1 items in product family
    Jet 756121 PH-24 24 Planishing Hammer Is Used For Heavy Duty Metal Smoothing And Polishing Applications.

    Jet 756121 PH-24 24 Planishing Hammer is solidly manufactured for long lasting durability and dependability. Smoothes beads and forms mild steel sheet metal up to 16 gauge, aluminum and copper up to 1/8 inch thick. 3-Position airflow regulates speeds of pneumatic hammer. 110V AC foot control. 2-Die Set Brackets. Quick change of upper dies. Retractable handle for easy maneuverability. Wider base support to prevent machine movement while in use. Supplied with a pair of upper and anvil dies. 24 inch throat. 4 x 4 inch frame tube size. 2-1/2 inch head opening. 90 PSI maximum pressure.

    Click for more